Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hoses and Sprinkler Systems

16 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Water Hose Water Hose
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hoses
Water Hose,5/8 In ID,25 ft L
  • SWAN
  • Water Hose, 5/8 In ID, 25 ft L Water Hose
  • Item # 9MG34
  • Mfr. Model # CSNCHW58025
  • Water Hose, Use With Hot/Cold Water, Hose Inside Dia. 5/8 In., Hose Length 25 ft., Connection GHT, Hose Color...More

  • Category : Garden Hoses
Tree Watering Bag, 5 to 9 hr. Drain Time, 4"
Water Hose,PVC,5/8 In ID,50 ft L
  • SWAN ELEMENT
  • Water Hose, PVC, 5/8 In ID, 50 ft L Water Hose
  • Item # 6HGA0
  • Mfr. Model # ELMRV58050
  • Water Hose, Use With Water, Hose Material PVC, Hose Inside Dia. 5/8 In., Hose Length 50 ft., Connection GHT,...More

  • Category : Garden Hoses
Water Hose,100 ft.,Black,Recycled Rubber
  • MIRACLE GRO
  • Water Hose, 100 ft., Black, Recycled Rubber Water Hose
  • Item # 32NT56
  • Mfr. Model # MGSPACK38100CC
  • Water Hose, Use With Water, Hose Material Recycled Rubber, Hose Inside Dia. 3/8 In., Hose Length 100 ft.,...More

  • Category : Garden Hoses
Valve,Inline,1 In
  • RAIN BIRD
  • Valve, Inline, 1 In Valve,Inline,1 In
  • Item # 5Z300
  • Mfr. Model # CP100
  • Straight Control Valve, Connection 1 In. FNPT, Material Thermoplastic, Max. Working Pressure 125 psi, Voltage...More

  • Category : Sprinkler Valves
Insulated Cover,Black,6-1/8 In. L
Brass Sprinkler Head, 3/4" MNPT Connection, Full Circl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Sprinkler Head, 3/4" MNPT Connection, Full Circle Pattern 3/4" MNPT Sprinkler Head
  • Item # 4NDP7
  • Mfr. Model # 4NDP7
  • Sprinkler Head, Connection 3/4 In. MNPT, Material of Construction Brass, Pattern Full Circle, Spacing 40 to...More

  • Category : Sprinkler Heads
Brass Hose Swivel, Connection 3/4" x 1" MHT
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Hose Swivel, Connection 3/4" x 1" MHT x FPT Hose Swivel, Max. Working Pressure: 125 psi
  • Item # 4NDP4
  • Mfr. Model # 4NDP4
  • Hose Swivel, Connection 3/4 In. x 1 In. MHT x FPT, Material Brass, Max. Working Pressure 125 psi, Height 3.5...More

  • Category : Irrigation Fittings
Spray Nozzle,Aluminum,Red,32 In.
  • HYDE
  • Spray Nozzle, Aluminum, Red, 32 In. Spray Nozzle
  • Item # 28AF46
  • Mfr. Model # 28460
  • Spray Nozzle, Design Twist, Features 135 Degrees Pivoting Nozzle, Pole for 32 In. of Extra Reach, Free...More

  • Category : Water Supply Nozzles
Rezimar  Shut Off, GHT Connection
Insulated Cover,Orange,6-1/8 In. L
Plastic Pop-Up Impulse Sprinkler Head, 1/2" FNPT Conne
Insulated Cover,White,6-1/8 In. L
Straight Control Valve,1 In,FNPT,Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Straight Control Valve, 1 In, FNPT, Brass Straight Control Valve,1 In,FNPT,Brass
  • Item # 4NDR8
  • Mfr. Model # 4NDR8
  • Straight Control Valve, Connection 1 In. FNPT, Material Brass, Max. Working Pressure 125 psi, Height 5.2 In.,...More

  • Category : Sprinkler Valves
Handle Repair Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More