Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hoses and Sprinkler Systems

16 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
75 ft. x 5/8" dia. Water Hose, Reinforced PVC,&#x
  • TM

    Grainger Choice

  • 75 ft. x 5/8" dia. Water Hose, Reinforced PVC, 300 psi, Green Standard Duty Water Hose
  • Item # 20L433
  • Mfr. Model # 20L433
  • Water Hose, Garden Hose Type Water Hose, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose Inside...More

  • Category : Garden Hoses
Brass Hose Connector, GHT Connection
Water Nozzle,Safety Orange,5 In L
  • SANI-LAV
  • Water Nozzle, Safety Orange, 5 In L Water Nozzle
  • Item # 18D877
  • Mfr. Model # N2S
  • Water Nozzle, Design Pistol Grip, Features Adjustable Spray, Hot and Cold, 3/4 In. GHT Threaded Front,...More

  • Category : Water Supply Nozzles
Spike Impulse Sprinkler, Spray Coverage: 90 ft. dia.
  • TM

    Grainger Choice

  • Spike Impulse Sprinkler, Spray Coverage: 90 ft. dia. Lawn Sprinklers
  • Item # 1HLX1
  • Mfr. Model # 1HLX1
  • Spike Impulse Sprinkler, Spray Coverage 90 ft. dia., Head Material Metal, Base Material Metal, Hose...More

  • Category : Lawn Sprinklers
Brass Impact Sprinkler Head, 1/2" MNPT Connection, Adj
  • RAIN BIRD
  • Brass Impact Sprinkler Head, 1/2" MNPT Connection, Adjustable Pattern 1/2" MNPT Impact Sprinkler Head
  • Item # 5Z285
  • Mfr. Model # 25PJDA-C
  • Impact Sprinkler Head, Connection 1/2 In. MNPT, Material of Construction Brass, Pattern Adjustable, Spacing...More

  • Category : Sprinkler Heads
Tree Watering Bag, 4 to 8 hr. Drain Time, 5"
Faucet Connection Kit, Plastic, For Use With Outdoor Faucet
Plastic, Steel Pop-Up Rotor Sprinkler Head, 3/4" NPT&#
Brass Hose Swivel, Connection 3/4" MHT x 3/4"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Hose Swivel, Connection 3/4" MHT x 3/4" FNPT Hose Swivel, Max. Working Pressure: 125 psi
  • Item # 4NDP3
  • Mfr. Model # 4NDP3
  • Hose Swivel, Connection 3/4 In. MHT x 3/4 In. FNPT, Material Brass, Max. Working Pressure 125 psi, Height 3.5...More

  • Category : Irrigation Fittings
Tree-Watering Ring, Recycled Rubber, 60 psi, Black
  • TM

    Grainger Choice

  • WESTWARD
  • Tree-Watering Ring, Recycled Rubber, 60 psi, Black Soaker Hose
  • Item # 2LPN4
  • Mfr. Model # 2LPN4
  • Tree-Watering Ring, Garden Hose Type Soaker Hose, Use With Water Temp. Cold, Hose Material Recycled Rubber,...More

  • Category : Garden Hoses
Anti Siphon Valve,1 In,Thermoplastic
Angle Control Valve,1 In,FNPT,Brass
Riser Connection Kit, Plastic, For Use With 1800 Spray
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More