Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hoses and Sprinkler Systems

29 Results Found that Include 44 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Water Nozzle Water Nozzle
  • Multiple product options available

    Multiple product options available

  • Category : Water Supply Nozzles
Water Hose,PVC,1/2 In ID,25 ft L
  • SWAN ELEMENT
  • Water Hose, PVC, 1/2 In ID, 25 ft L Water Hose
  • Item # 6HFZ8
  • Mfr. Model # ELMRV12025
  • Water Hose, Use With Hot/Cold Water, Hose Material PVC, Hose Inside Dia. 1/2 In., Hose Length 25 ft.,...More

  • Category : Garden Hoses
Brass/Metal Shut Off, GHT Connection
Water Nozzle,Pistol Grip,125 psi
  • GILMOUR
  • Water Nozzle, Pistol Grip, 125 psi Water Nozzle
  • Item # 45HE13
  • Mfr. Model # 50505GP
  • Water Nozzle, Design Pistol Grip, Features Thumb Control, Heavy Duty Zinc Coupling, Crush Proof, Construction...More

  • Category : Water Supply Nozzles
Soaker Water Hose,Rcycld Rubr,5/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Soaker Water Hose, Rcycld Rubr, 5/8 In. Water Hose
  • Item # 4TMP8
  • Mfr. Model # 4TMP8
  • Soaker Water Hose, Use With Cold Water, Hose Material Recycled Tire Rubber, Hose Inside Dia. 5/8 In., Hose...More

  • Category : Garden Hoses
Solenoid Replacement Kit, For Use With 3/4" Or 1&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Female Swivel Female Swivel
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Connector Hose Connector
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
UV Resistant High Impact PVC Spray Head for Shrubs, 1&
Wall Mount Hose Hanger,Steel,10 In. Dia.
Sprinkler, Spray Coverage: 30 ft. dia.
  • Sprinkler, Spray Coverage: 30 ft. dia. Lawn Sprinklers
  • Item # 15X971
  • Mfr. Model # 15X971
  • Sprinkler, Spray Coverage 30 ft. dia., Head Material Cast Iron, Base Material Cast Iron, Hose Connection 3/4...More

  • Category : Lawn Sprinklers
Viton High Temperature Washer Kit, 3/4" GHT Connection
Water Hose,50 ft.,Black,Recycled Rubber
  • MIRACLE GRO
  • Water Hose, 50 ft., Black, Recycled Rubber Water Hose
  • Item # 32NT55
  • Mfr. Model # MGSPA38050CC
  • Water Hose, Use With Water, Hose Material Recycled Rubber, Hose Inside Dia. 3/8 In., Hose Length 50 ft.,...More

  • Category : Garden Hoses
Low Lead Brass Wye, 3/4" FGH x 3/4" MGH
Metal Hose Mender, 5/8" to 3/4" GHT Connecti
Spray Nozzle,Wand,300 psi,10-1/2 in. L
  • SCOTTS
  • Spray Nozzle, Wand, 300 psi, 10-1/2 in. L Spray Nozzle
  • Item # 32NT54
  • Mfr. Model # SWWS104
  • Spray Nozzle, Design Wand, Features Aluminum Wand, Construction Aluminum, Connection GHT, Flow Rate 3.4 gpm,...More

  • Category : Water Supply Nozzles
Plastic, Steel Pop-Up Rotor Sprinkler Head, 1/2" Femal
Brass Compression Tee, Connection 1/2" pipe on Through
1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1 EA 1 EA
  • Item # 3KET4
  • Mfr. Model # MEP-90M
  • Manifold, Irrigation, 9 Outlet

  • Category : Sprinkler Accessories
Glass Filled Polypropylene Syphonject
Brass Vacuum Breaker, Connection 3/4" FNPT
Spike,Zinc,Height 11.4 In
Nylon Garden Hose Adapter, 3/16" Barbed x 3/4&quo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More