Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hoses and Sprinkler Systems

18 Results Found that Include 78 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Water Nozzle Water Nozzle
  • Multiple product options available

    Multiple product options available

  • Category : Water Supply Nozzles
5/8" ID x 1" OD x 1/8" Thick Rubbe
  • TM

    Grainger Choice

  • WESTWARD
  • Shut Off Shut Off
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Repair Kit Hose Repair Kit
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
  • TM

    Grainger Choice

  • WESTWARD
  • Water Hose Water Hose
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hoses
Industrial Nozzle, Front Trigger, 6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Industrial Nozzle, Front Trigger, 6 In Industrial Nozzle, Front Trigger, 6 In
  • Item # 2LPN2
  • Mfr. Model # 2LPN2
  • Industrial Nozzle, Design Front Trigger, Features Front Trigger Adjustable Spray, Construction Die Cast Zinc...More

  • Category : Water Supply Nozzles
Hose Hanger,Reel Dia. 8 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Hanger, Reel Dia. 8 in. Hose Hanger,Reel Dia. 8 in.
  • Item # 48PG06
  • Mfr. Model # 48PG06
  • Item Hose Hanger, Construction Stainless Steel, Reel Dia. 8 In., Reel Width 6-17/32 In., Hose Cap. 1/2-In....More

  • Category : Garden Hose Reels, Carts, and Hangers
  • TM

    Grainger Choice

  • Lawn Sprinklers Lawn Sprinklers
  • Multiple product options available

    Multiple product options available

  • Category : Lawn Sprinklers
Firemans High Flow Nozzle, 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Firemans High Flow Nozzle, 5 In Firemans High Flow Nozzle, 5 In
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

  • Category : Water Supply Nozzles
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Connector Hose Connector
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
Hose Hanger,Reel Dia. 11-1/2 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Hanger, Reel Dia. 11-1/2 in. Hose Hanger,Reel Dia. 11-1/2 in.
  • Item # 48PG05
  • Mfr. Model # 48PG05
  • Item Hose Hanger, Construction Stainless Steel, Reel Dia. 11-1/2 In., Reel Width 8-11/16 In., Hose Cap....More

  • Category : Garden Hose Reels, Carts, and Hangers
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Connector Quick Connector
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Connectors and Adapters
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Reel Hose Reel
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hose Reels, Carts, and Hangers
Tree-Watering Ring,Rubber/Plastic, ID, L
  • TM

    Grainger Choice

  • WESTWARD
  • Tree-Watering Ring, Rubber/Plastic, ID, L Tree-Watering Ring,Rubber/Plastic, ID, L
  • Item # 2LPN4
  • Mfr. Model # 2LPN4
  • Tree-Watering Ring, Use With Cold Water, Hose Material Rubber/Plastic, Connection GHT, Characteristics Fully...More

  • Category : Garden Hoses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More