Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hose Station Accessories

11 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
  • Nozzles Nozzles
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • Hoses Hoses
  • Multiple product options available

    Multiple product options available

    Multiple product options available

Spray Nozzle, Plastic, 7-3/8" Length
  • SANI-LAV
  • Spray Nozzle, Plastic, 7-3/8" Length Spray Nozzle, Plastic, 7-3/8" Length
  • Spray Nozzle, Length 7-3/8 In., Material Plastic, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 10 gpm, Max. Pressure 100 psi, Nozzle Shutoff Manual, Temp. Range 100 Degrees F, Color White

  • Item # 46CF23
  • Mfr. Model # D10
  • Spray Nozzle, Length 7-3/8 In., Material Plastic, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 10 gpm,...More

Spray Nozzle, Zinc, 5-39/64" Length
  • SANI-LAV
  • Spray Nozzle, Zinc, 5-39/64" Length Spray Nozzle, Zinc, 5-39/64" Length
  • Spray Nozzle, Length 5-39/64 In., Material Zinc, Connection Type 3/4 In. GHT Female Inlet, Max. Pressure 100 psi, Temp. Range 200 Degrees F, Color Orange

  • Item # 46CF24
  • Mfr. Model # N2S17
  • Spray Nozzle, Length 5-39/64 In., Material Zinc, Connection Type 3/4 In. GHT Female Inlet, Max. Pressure 100...More

Spray Nozzle, Zinc, 5-39/64" Length
  • SANI-LAV
  • Spray Nozzle, Zinc, 5-39/64" Length Spray Nozzle, Zinc, 5-39/64" Length
  • Spray Nozzle, Length 5-39/64 In., Material Zinc, Connection Type 3/4 In. GHT Female Inlet, Max. Pressure 100 psi, Temp. Range 200 Degrees F, Color Black

  • Item # 46CF25
  • Mfr. Model # N2SB17
  • Spray Nozzle, Length 5-39/64 In., Material Zinc, Connection Type 3/4 In. GHT Female Inlet, Max. Pressure 100...More

Spray Nozzle, Zinc, 5-39/64" Length
  • SANI-LAV
  • Spray Nozzle, Zinc, 5-39/64" Length Spray Nozzle, Zinc, 5-39/64" Length
  • Spray Nozzle, Length 5-39/64 In., Material Zinc, Connection Type 3/4 In. GHT Female Inlet, Max. Pressure 100 psi, Temp. Range 200 Degrees F, Color White

  • Item # 46CF26
  • Mfr. Model # N2SW17
  • Spray Nozzle, Length 5-39/64 In., Material Zinc, Connection Type 3/4 In. GHT Female Inlet, Max. Pressure 100...More

Spray Nozzle, Brass, 4-39/64" Length
  • SANI-LAV
  • Spray Nozzle, Brass, 4-39/64" Length Spray Nozzle, Brass, 4-39/64" Length
  • Spray Nozzle, Length 4-39/64 In., Material Brass, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 7 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 200 Degrees F, Color Yellow

  • Item # 46CF30
  • Mfr. Model # N1Y
  • Spray Nozzle, Length 4-39/64 In., Material Brass, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 7 gpm,...More

Spray Nozzle, Aluminum, 4-39/64" Length
  • SANI-LAV
  • Spray Nozzle, Aluminum, 4-39/64" Length Spray Nozzle, Aluminum, 4-39/64" Length
  • Spray Nozzle, Length 4-39/64 In., Material Aluminum, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 7 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 200 Degrees F, Color Yellow

  • Item # 46CF31
  • Mfr. Model # N1AY
  • Spray Nozzle, Length 4-39/64 In., Material Aluminum, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 7...More

Spray Nozzle, Brass, 6-3/4" Length
  • SANI-LAV
  • Spray Nozzle, Brass, 6-3/4" Length Spray Nozzle, Brass, 6-3/4" Length
  • Spray Nozzle, Length 6-3/4 In., Material Brass, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 8.9 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 200 Degrees F, Color White

  • Item # 46CF22
  • Mfr. Model # N8W20
  • Spray Nozzle, Length 6-3/4 In., Material Brass, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 8.9 gpm,...More

Spray Nozzle, Brass, 4-39/64" Length
  • SANI-LAV
  • Spray Nozzle, Brass, 4-39/64" Length Spray Nozzle, Brass, 4-39/64" Length
  • Spray Nozzle, Length 4-39/64 In., Material Brass, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 7 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 200 Degrees F, Color Yellow

  • Item # 46CF33
  • Mfr. Model # NITY
  • Spray Nozzle, Length 4-39/64 In., Material Brass, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 7 gpm,...More

Spray Nozzle, Stainless Steel, 4-39/64" Length
  • SANI-LAV
  • Spray Nozzle, Stainless Steel, 4-39/64" Length Spray Nozzle, Stainless Steel, 4-39/64" Length
  • Spray Nozzle, Length 4-39/64 In., Material Stainless Steel, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 7 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 200 Degrees F, Color Yellow

  • Item # 46CF32
  • Mfr. Model # N1SSY
  • Spray Nozzle, Length 4-39/64 In., Material Stainless Steel, Connection Type 3/4 In. GHT Female Inlet, Flow...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More