Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hose Crimpers

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Hose Crimper,1/4-3/8 In Capacity
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose Crimper, 1/4-3/8 In Capacity Hose Crimper,1/4-3/8 In Capacity
  • Item # 6CEC4
  • Mfr. Model # 6CEC4
  • Hose Crimper, Capacity 1/4 to 3/8 In., Portable, Length (In.) 12-1/4, Width (In.) 3-1/8, Height (In.) 3-5/16,...More

Hose Corbin Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Corbin Clamp Pliers, Straight, 9 In. Hose Corbin Clamp Pliers,Straight,9 In.
  • Item # 38N842
  • Mfr. Model # PLC210
  • Hose Corbin Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length...More

Center Punch Hand Tool,5/8 In Cap
  • BAND-IT
  • Center Punch Hand Tool, 5/8 In Cap Center Punch Hand Tool,5/8 In Cap
  • Item # 2LPK4
  • Mfr. Model # GRT300
  • Center Punch Hand Tool, Capacity 5/8 In, Length 13 In, Width 3 1/2 In, Height 4 1/4 In, For Use With 2LPD2 to...More

Hose Clamp Pliers,Straight, 10 1/2 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 10 1/2 In. Hose Clamp Pliers,Straight, 10 1/2 In.
  • Item # 38N844
  • Mfr. Model # PLC230
  • Hose Clamp Pliers, Extra Long, Number of Pieces 1, Overall Length (In.) 10-1/2, Jaw Bend (Deg.) 0, Jaw Length...More

Center Punch Tool,3/8, 5/8 In Cap
  • BAND-IT
  • Center Punch Tool, 3/8, 5/8 In Cap Center Punch Tool,3/8, 5/8 In Cap
  • Item # 2LPG7
  • Mfr. Model # GRS038
  • Center Punch Tool, Capacity 3/8, 5/8 In, Length 9 5/8 In, Width 3 3/8 In, Height 6 1/2 In, For Use With 2LDP2...More

Plier,Hose Clamp,8 In. L
Band Clamp Tool,3/16 - 3/4 In Cap
Band Clamp Tool,3/16 - 3/4 In Cap
  • BAND-IT
  • Band Clamp Tool, 3/16 - 3/4 In Cap Band Clamp Tool,3/16 - 3/4 In Cap
  • Item # 2LNP8
  • Mfr. Model # GRC003
  • Band Clamp Tool, Capacity 3/16 - 3/4 In, Length 17 1/8 In, Width 8 In, Height 3 7/8 In, For Use With 2LNK2 to...More

Hose Clamp Plier,7-3/4 In
Band Tool,Used With 6YPY7, 6YPY9
  • BAND-IT
  • Band Tool, Used With 6YPY7, 6YPY9 Band Tool,Used With 6YPY7, 6YPY9
  • Item # 6YPZ9
  • Mfr. Model # GRJ020
  • Banding Tool, Capacity 3/16 In. to 3/8 In. Band Widths, Applies Band, Locks and Cuts Tail, Length (In.) 9.7,...More

Band Clamp Tool,1/4 - 3/4 In Cap
Hose Clamp Pliers,8 In L,1-1/2 In Cap
  • IRWIN VISE-GRIP
  • Hose Clamp Pliers, 8 In L, 1-1/2 In Cap Hose Clamp Pliers,8 In L,1-1/2 In Cap
  • Item # 10J894
  • Mfr. Model # HC8
  • Hose Clamp Pliers, Solid Joint, Number of Pieces 1, Overall Length (In.) 8, Jaw Length (In.) 1-1/2 In., Jaw...More

Band Clamp Tool,3/16 - 3/4 In Cap
  • BAND-IT
  • Band Clamp Tool, 3/16 - 3/4 In Cap Band Clamp Tool,3/16 - 3/4 In Cap
  • Item # 2LNP9
  • Mfr. Model # GRC075
  • Band Clamp Tool, Capacity 3/16 - 3/4 In, Length 7 1/2 In, Width 3 1/8 In, Height 4 1/8 In, For Use With 2LNK2...More

Hose Clamp Pliers,45 Deg. Angle
  • MAG-MATE
  • Hose Clamp Pliers, 45 Deg. Angle Hose Clamp Pliers,45 Deg. Angle
  • Item # 38N843
  • Mfr. Model # PLC220
  • Hose Clamp Pliers, Extra Long, Number of Pieces 1, Overall Length (In.) 10-1/2, Jaw Bend (Deg.) 45, Jaw...More

Band Tool,Used With 5DLF5, 5DLF6, 5DLF7
Band Clamp Tool,1/4-3/8 In Cap,PK5
Band Clamp Tool,3/4 - 1 1/4 In Cap
Hose Clamp Pliers,Straight,9 In.
  • MAG-MATE
  • Hose Clamp Pliers, Straight, 9 In. Hose Clamp Pliers,Straight,9 In.
  • Item # 38N841
  • Mfr. Model # PLC200
  • Hose Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length (In.)...More

Hose Crimper Adapter Kit
Kit Cutter Blade Back
  • BAND-IT
  • Kit Cutter Blade Back Kit Cutter Blade Back
  • Item # 16P348
  • Mfr. Model # GRJ930
  • Kit Cutter Blade Back, For Use With 2LNP5, 6YPZ8, 5DHL0, 2LPK1, 2LPK2, Includes Universal Cutter Blade,Repair...More

Identification Tag Imprinter,3/16 In Cap
SS Embossing Tool
Cable Tie Tool,For 3/8 In Wide Ties
Results per page:  16 | 32 | 48

Looking for manual hose crimpers? Grainger can help! Find a durable hose crimper and band clamp tools with built-in cutters here. Crimp and cut hose barbs and ferrules to help provide an exacting fit. Bundle cable wiring tightly with band clamping tools that can bind, lock and cut the tails. Come to Grainger before you shop elsewhere when you need manual hose crimpers and band clamping tools.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More