Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Horn Accessories

22 results found that include 22 products

You’ll find horn accessories from Grainger for all your fleet vehicles. Choose a new horn button switch, a replacement horn switch, speaker mount kits and more here. Shop Grainger for horn accessories and all your automotive needs!Close

Filter Results By

Results per page:  16 | 32 | 48
Horn Button Switch
  • WOLO
  • Item # 3FHW7
  • Mfr. Model # HS-1
  • Horn Button Switch, Length 2 3/4 In., Width 1 5/8 In., Height 3/4 In., Material Steel and Plastic, Finish...More

Air Pressure Switch
  • WOLO
  • Item # 3FHX3
  • Mfr. Model # PS-1
  • Air Pressure Switch, Length 1 3/4 In., Dia. 1 In., Material Metal and Plastic, Pressure 80 To 110 PSI, 3.5...More

Horn Button Switch And Wire
  • WOLO
  • Item # 3FHW8
  • Mfr. Model # HS-2
  • Horn Button Switch And Wire, Length 2 3/4 In., Width 1 5/8 In., Height 3/4 In., 10 Amps, Voltage 12-48 DC,...More

Air Horn Relay
  • WOLO
  • Item # 3FHX4
  • Mfr. Model # 400-R
  • Air Horn Relay, Length 1 In., Width 1 In., Height 2 In., Material Plastic, Finish Black, 30 Amps, Voltage 12...More

Lanyard Hand Pull Air Valve
  • WOLO
  • Item # 3FHX1
  • Mfr. Model # 803-LV
  • Lanyard Hand Manual Pull Air Valve, Length 3 In., Width 1 3/4 In., Height 1 In., Material Plastic, Finish...More

Air Horn Wiring Kit,Electric,1" L
Horn Button Switch,Electric,3" L
Solenoid Air Vale,Electric,3" L
Solenoid Air Vale,Electric,3" L
Electric Solenoid Air Valve
  • WOLO
  • Item # 3FHX2
  • Mfr. Model # 804-EV
  • Electric Solenoid Air Valve, Universal, Length 3 In., Width 4 In., Height 3 In., Material Metal, Finish...More

On Board Air System,Use With Air Horns
  • WOLO
  • Item # 3FHW1
  • Mfr. Model # 840
  • On Board Air System, 2.03 CFM, Length 18 In., Width 5 In., Height 5 3/4 In., Material Steel, Finish Black...More

Vehicle Speaker,100W,Black
  • FEDERAL SIGNAL
  • Item # 35ZX59
  • Mfr. Model # ES100C
  • Vehicle Speaker, 100W, Length (In.) 5-1/2, Width (In.) 2-3/4, Height (In.) 6, Material Aluminum, Finish Black...More

Siren Speaker,Compact,7 in.,Metal,12VDC
  • WOLO
  • Item # 33HE62
  • Mfr. Model # 4003
  • Siren Speaker, Compact, Length (In.) 7, Width (In.) 3, Height (In.) 6, Material Metal, Finish Grey Painted, 9...More

Siren Controller Console,4 in.,12VDC
  • WOLO
  • Item # 33HE60
  • Mfr. Model # 4001
  • Siren Controller Console, Electric, Length (In.) 4, Width (In.) 3-3/8, Height (In.) 1, Material Metal, Finish...More

Air Horn Valve,Universal,3" L
Air Horn Compressor Kit,Universal,6" L
Air Horn Installation Kit,Universal,3" L
Air Horn Compressor,Universal,6" L
Horn Button Switch,Electric,6 " L
Air Horn Relay,Electric,1" L
Speaker,Electric,7-3/8 in.,Plastic,12VDC
  • WOLO
  • Item # 33HE61
  • Mfr. Model # 4002
  • Speaker, Electric, Length (In.) 7-3/8, Width (In.) 6-1/2, Height (In.) 4-1/2, Material Plastic, Finish Black...More

Replacement Air Hose,For Air Horns
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More