Skip Content

Hook-and-Loop Sanding Discs

19 results found that include 670 products

Filter Results By

Branch Availability
Item
Abrasive Type
Vacuum Hole Design
Disc Diameter
Abrasive Grit
Abrasive Grade
Abrasive Material
Disc Backing Material
Series
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • 3" Non-Woven Hook-and-Loop Sanding Discs
    • Multiple product options available

      3" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing.

      Multiple product options available

  • 5" Coated Hook-and-Loop Sanding Discs
    • Multiple product options available

      5" Coated Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Ceramic discs are ideal for dimensioning parts, deburring, grinding and blending welds, and grinding and finishing castings or forgings. Aluminum Oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes. Zirconia Alumina discs are ideal for soft material applications, body-filler, fiberglass, and composites.

      Multiple product options available

  • 6" Coated Hook-and-Loop Sanding Discs
    • Multiple product options available

      6" Coated Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Ceramic discs are ideal for dimensioning parts, deburring, grinding and blending welds, and grinding and finishing castings or forgings. Aluminum Oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes. Silicon Carbide discs offer aggressive performance on applications such as removing rust and coatings from metal surfaces.

      Multiple product options available

  • 7" Non-Woven Hook-and-Loop Sanding Discs
    • Multiple product options available

      7" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Silicon Carbide discs offer aggressive performance on applications such as removing rust and coatings from metal surfaces. Aluminum Oxide discs are suitable for a variety of applications, such as removing surface defects, light burrs, parting lines, flashing, rust, oxides, corrosion, paint, or scale. It is also suitable for cleaning molds and blending mill marks, tool marks, or uneven edges. Ceramic discs offer high cut rate for optimal weld grinding and blending in mild steel applications.

      Multiple product options available

  • 4-1/2" Non-Woven Hook-and-Loop Sanding Discs
    • Multiple product options available

      4-1/2" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Silicon Carbide discs offer aggressive performance on applications such as removing rust and coatings from metal surfaces. Aluminum Oxide discs are suitable for a variety of applications, such as removing surface defects, light burrs, parting lines, flashing, rust, oxides, corrosion, paint, or scale. It is also suitable for cleaning molds and blending mill marks, tool marks, or uneven edges. Ceramic discs deliver a high cut-rate for optimal weld grinding and blending in mild-steel applications.

      Multiple product options available

  • 1" Non-Woven Hook-and-Loop Sanding Discs
    • SCOTCH-BRITE
    • Multiple product options available

      1" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing.

      Multiple product options available

  • 4" Non-Woven Hook-and-Loop Sanding Discs
    • Multiple product options available

      4" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing.

      Multiple product options available

  • 2" Non-Woven Hook-and-Loop Sanding Discs
    • Multiple product options available

      2" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing.

      Multiple product options available

  • 5" Non-Woven Hook-and-Loop Sanding Discs
    • Multiple product options available

      5" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Silicon Carbide discs offer aggressive performance on applications such as removing rust and coatings from metal surfaces. Aluminum Oxide discs are suitable for a variety of applications, such as removing surface defects, light burrs, parting lines, flashing, rust, oxides, corrosion, paint, or scale. It is also suitable for cleaning molds and blending mill marks, tool marks, or uneven edges. Ceramic discs deliver a high cut-rate for optimal weld grinding and blending in mild-steel applications.

      Multiple product options available

  • 6" Non-Woven Hook-and-Loop Sanding Discs
    • Multiple product options available

      6" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Silicon Carbide discs offer aggressive performance on applications such as removing rust and coatings from metal surfaces. Aluminum Oxide discs are suitable for a variety of applications, such as removing surface defects, light burrs, parting lines, flashing, rust, oxides, corrosion, paint, or scale. It is also suitable for cleaning molds and blending mill marks, tool marks, or uneven edges.

      Multiple product options available

  • 1-1/2" Non-Woven Hook-and-Loop Sanding Discs
    • Multiple product options available

      1-1/2" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing.

      Multiple product options available

  • 8" Non-Woven Hook-and-Loop Sanding Discs
    • Multiple product options available

      8" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Silicon Carbide discs offer aggressive performance on applications such as removing rust and coatings from metal surfaces. Aluminum Oxide discs are suitable for a variety of applications, such as removing surface defects, light burrs, parting lines, flashing, rust, oxides, corrosion, paint, or scale. It is also suitable for cleaning molds and blending mill marks, tool marks, or uneven edges.

      Multiple product options available

  • 3" Coated Hook-and-Loop Sanding Discs
    • Multiple product options available

      3" Coated Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Ceramic discs are ideal for dimensioning parts, deburring, grinding and blending welds, and grinding and finishing castings or forgings. Aluminum Oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes.

      Multiple product options available

  • 9" Coated Hook-and-Loop Sanding Discs
    • Multiple product options available

      9" Coated Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Aluminum Oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes.

      Multiple product options available

  • 7" Coated Hook-and-Loop Sanding Discs
    • SCOTCH-BRITE
    • Multiple product options available

      7" Coated Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Ceramic discs offer high cut rate for optimal weld grinding and blending in mild steel applications.

      Multiple product options available

  • 9" Non-Woven Hook-and-Loop Sanding Discs
    • FLEX NORTH AMERICA
    • Multiple product options available

      9" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Aluminum Oxide discs are suitable for a variety of applications, such as removing surface defects, light burrs, parting lines, flashing, rust, oxides, corrosion, paint, or scale. It is also suitable for cleaning molds and blending mill marks, tool marks, or uneven edges.

      Multiple product options available

  • 8" Coated Hook-and-Loop Sanding Discs
    • Multiple product options available

      8" Coated Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Ceramic discs offer high cut rate for optimal weld grinding and blending in mild steel applications.

      Multiple product options available

  • 24" Coated Hook-and-Loop Sanding Disc, 36 Abrasive Grit,&#x
    24" Coated Hook-and-Loop Sanding Discs
    • NORTON
    • 24" Coated Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing. Aluminum Oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes.

    • Item # 436G10
    • Mfr. Model # 69957305948
    • Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 24 In.,...More

  • 2" Coated Hook-and-Loop Sanding Disc, 36 Abrasive Grit,
    2" Coated Hook-and-Loop Sanding Discs
    • 3M
    • 2" Coated Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Ceramic discs are ideal for dimensioning parts, deburring, grinding and blending welds, and grinding and finishing castings or forgings.

    • Item # 20RV42
    • Mfr. Model # 60440219073
    • Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 2 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More