Skip Content

9 results found that include 11 products

Filter Results By

HON

As a leading designer and manufacturer of workplace furniture including chairs, storage, panel systems, tables and desks, HON's commitment to serving its customers is rooted in reliable performance.

Viewing as

List
  • Chair Arm, Black
    Chair Arm, Black
    • HON
    • Item # 13E943
    • Mfr. Model # H5795.T
    • Chair ArmVolt - 5700 Series, Overall Height 10-5/8 In., Overall Width 2-3/4 In., Overall Depth 10 In.Color...More

    • Category : Arm, Back, and Foot Rests
  • Vertical File
    • HON
    • Multiple product options available

      Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

    • Category : Standard File Cabinets
  • Chrome Steel Stacking Chair with Lava Seat Color, 4PK
    Stacking Chair
    • HON
    • Item # 38C458
    • Mfr. Model # H4041.LA.Y
    • Stacking Chair, Olson - 4040 Series Series, Overall Height 30-5/8 In., Overall Width 19-1/8 In., Overall...More

    • Category : Folding and Stackable Chairs
  • Desk Pedestal Return,Right,Charcoal
    Desk Pedestal Return
    • HON
    • Item # 13F017
    • Mfr. Model # H38215R.N.S
    • Desk Pedestal Return, 38000 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 24 In.,...More

    • Category : Desk Returns and Bridges
  • Lateral File
    • HON
    • Multiple product options available

      Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

    • Category : Standard File Cabinets
  • 34-1/2" x 12-5/8" x 41" Brigade Series
    Bookcase
    • HON
    • Item # 13E994
    • Mfr. Model # HS42ABC.P
    • Bookcase, Brigade Series, Number of Shelves 3, Width 34-1/2 In., Height 41 In., Depth 12-5/8 In., Color...More

    • Category : Bookcases
  • Hutch,Stack-On,Charcoal,Laminate,72" W
    Hutch,Stack-On,Charcoal,Laminate,72" W
    • HON
    • Item # 48WM65
    • Mfr. Model # H386572N.S
    • Hutch, Stack-On, 38000 Series, Material Laminate, Color Charcoal, Height 34-3/4 In., Width 72 In., Depth...More

    • Category : Hutches
  • Conference Table Base,Black
    Conference Table Base,Black
    • HON
    • Item # 22XV46
    • Mfr. Model # HXSP-26.P
    • Conference Table Base, Hospitality Tables Series, Width 26 In., Height 27-3/4 In., Length 26 In., Material...More

    • Category : Conference Tables
  • Flipper Door,For 72 in. Metal Desks,PR
    Flipper Door,For 72 in. Metal Desks,PR
    • HON
    • Item # 48WM66
    • Mfr. Model # H387215.L.S
    • Flipper Door, Stack-On, 38000 Series, Material Steel, Color Charcoal, Height 15 In., Width 36 In., Depth 3/4...More

    • Category : Hutches
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More