Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Hole Saw Product Grouping
Primary Saw Application
Item
Saw Dia.
Max. Cutting Depth
Tooth Material
Arbor Design
Range of Saw Sizes
Number of Pieces
Tooth Material Grade
Teeth per Inch
Thread Size
Brand
Price
Shop By
Ratings

Hole Saws and Kits

34 results found that include 1,064 products

Results per page:  16 | 32 | 48
  • Bi-Metal Hole Saws Bi-Metal Hole Saws
  • Multiple product options available

    Producing fast, smooth cuts in a variety of materials, these durable saws are designed with variable pitched teeth for reduced vibration.

    Multiple product options available

  • TM

    Grainger Choice

  • Bi-Metal Hole Saw Kits Bi-Metal Hole Saw Kits
  • Multiple product options available

    Offering deep-cut capabilities, these versatile kits provide a variety of multipurpose hole sawing options.

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Carbide-Tipped Locksmiths Hole Saw Kits Carbide-Tipped Locksmiths Hole Saw Kits
  • Multiple product options available

    The tungsten carbide teeth cut holes in stainless steel, mild steel, aluminum, copper, and brass.

    Multiple product options available

3-Piece Impact Rated Hole Saw Kit for Metal, Range of&
  • MILWAUKEE
  • 3-Piece Impact Rated Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 1-3/8" High Speed Steel Impact-Rated Hole Saw Kits
  • Featuring built-in arbors, these hole saws are designed to cut through thin-gauge metals from 12-ga. up to 1/8".

  • Item # 32PK28
  • Mfr. Model # 49-22-4800
  • Hole Saw Kits, Impact Rated Hole Saw Kit, Primary Saw Application Metal, Number of Pieces 3, Range of Saw...More

  • HOLE PRO
  • Carbide Grit Adjustable Hole Cutter Kits Carbide Grit Adjustable Hole Cutter Kits
  • Multiple product options available

    Designed with a 1-1/8" maximum cutting depth, these adjustable hole cutters have twin blades for making accurate hole sizes. Each kit includes an ABS dust shield, high speed steel and tungsten carbide blade sets, hex adjustment wrenches, and a carrying case.

    Multiple product options available

13-Piece Maintenance Hole Saw Kit for Masonry, Range of
  • MORSE
  • 13-Piece Maintenance Hole Saw Kit for Masonry, Range of Saw Sizes: 3/4" to 2-1/2" Carbide-Tipped Maintenance Hole Saw Kits
  • Offering long life and excellent wear resistance, the carbide-tipped teeth work quickly to cut holes in acoustic tile, countertops, drywall, fiberboard, fiberglass, plaster, plastic, and nail-free wood.

  • Item # 4XG41
  • Mfr. Model # AT100
  • Hole Saw Kits, Maintenance Hole Saw Kit, Primary Saw Application Masonry, Number of Pieces 13, Range of Saw...More

  • TM

    Grainger Choice

  • Diamond Grit Hole Saws Diamond Grit Hole Saws
  • Multiple product options available

    The diamond grit edge allows you to easily cut holes in the hardest porcelain, ceramic, marble, and granite.

    Multiple product options available

7-Piece Hole Saw Kit for General Purpose, Range of Saw
  • TM

    Grainger Choice

  • WESTWARD
  • 7-Piece Hole Saw Kit for General Purpose, Range of Saw Sizes: 1-1/4" to 2-1/8" Carbide Steel Hole Saw Kits
  • Featuring six different saw sizes, these kits are for general purpose cutting in wood, wallboard, plastic, and composites.

  • Item # 45EG81
  • Mfr. Model # 45EG81
  • Hole Saw Kits, Hole Saw Kit, Primary Saw Application General Purpose, Number of Pieces 7, Range of Saw Sizes...More

8-Piece Welders Hole Saw Kit for Metal, Range of Saw&#
  • MILWAUKEE
  • 8-Piece Welders Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 2" High Speed Steel Welders Hole Saw Kits
  • Offering excellent wear resistance, these hole saws easily cut through mild steel, stainless steel, nonferrous metals, plastic, duct, pipe, tube, and nail-embedded wood.

  • Item # 36FX79
  • Mfr. Model # 49-22-4076
  • Hole Saw Kits, Welders Hole Saw Kit, Primary Saw Application Metal, Number of Pieces 8, Range of Saw Sizes...More

5-Piece Impact Rated Hole Saw Kit for Metal, Range of&
  • DEWALT
  • 5-Piece Impact Rated Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 1-3/8" Bi-Metal Impact-Rated Hole Saw Kits
  • Ideal for metal drilling applications using an impact driver, these durable saws feature an optimized tooth design for faster drilling speeds.

  • Item # 5XFA4
  • Mfr. Model # D1800IR5
  • Hole Saw Kits, Impact Rated Hole Saw Kit, Primary Saw Application Metal, Number of Pieces 5, Range of Saw...More

  • TM

    Grainger Choice

  • Carbon Steel Hole Saws Carbon Steel Hole Saws
  • Multiple product options available

    The carbon steel teeth allow you to make quick, clean cuts through metal, wood, and plastic.

    Multiple product options available

3-Piece Hole Saw Kit for Masonry, Range of Saw Sizes&#
  • QEP
  • 3-Piece Hole Saw Kit for Masonry, Range of Saw Sizes: 1/2" to 3/8" Diamond Grit Hole Saw Kits
  • Ideal for faucet, pipe, and showerhead installations, the diamond grit edge allows you to easily cut holes in the hardest porcelain, ceramic, marble, and granite. The water cooling system provides the necessary lubrication to extend the life of the hole saw; it also secures the positioning for quick, accurate cutting.

  • Item # 35T135
  • Mfr. Model # 10569Q
  • Hole Saw Kits, Hole Saw Kit, Primary Saw Application Masonry, Number of Pieces 3, Range of Saw Sizes 1/2 In....More

8-Piece Refrigeration Hole Saw Kit for Metal, Range of
  • MILWAUKEE
  • 8-Piece Refrigeration Hole Saw Kit for Metal, Range of Saw Sizes: 5/8" to 2-1/8" High Speed Steel Refrigeration Hole Saw Kits
  • Offering excellent wear resistance, these hole saws easily cut through mild steel, stainless steel, nonferrous metals, plastic, duct, pipe, tube, and nail-embedded wood.

  • Item # 36FX78
  • Mfr. Model # 49-22-4079
  • Hole Saw Kits, Refrigeration Hole Saw Kit, Primary Saw Application Metal, Number of Pieces 8, Range of Saw...More

8-Piece Electricians Hole Saw Kit for Masonry, Range of
  • MORSE
  • 8-Piece Electricians Hole Saw Kit for Masonry, Range of Saw Sizes: 7/8" to 2-1/2" Carbide-Tipped Electricians Hole Saw Kits
  • Featuring carbide-tipped pilot drills, these saw kits are suitable for use with acoustic tile, countertops, drywall, fiberboard, fiberglass, plaster, plastic, and wood.

  • Item # 4VB30
  • Mfr. Model # AT02E
  • Hole Saw Kits, Electricians Hole Saw Kit, Primary Saw Application Masonry, Number of Pieces 8, Range of Saw...More

3-Piece Locksmiths Hole Saw Kit for Wood, Range of Saw
  • MORSE
  • 3-Piece Locksmiths Hole Saw Kit for Wood, Range of Saw Sizes: 1" to 2-1/8" Bi-Metal Locksmiths Hole Saw Kits
  • Featuring built-in arbors, these saws work with wood, plastic, mild machinable metals, stainless steel alloys, and nail-embedded wood.

  • Item # 2CDK6
  • Mfr. Model # TACLKIT1
  • Hole Saw Kits, Locksmiths Hole Saw Kit, Primary Saw Application Wood, Number of Pieces 3, Range of Saw Sizes...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More