Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Hole, Drill, Bore, and Wire Gauges

73 results found that include 73 products

Hole, drill, bore and wire gauges from Grainger help you determine specific measurements. Use a wire gauge to measure the diameter or cross-section of a wire to help determine the amount of electrical current it can safely carry or its weight per unit of length. A bore gauge can help measure out-of-round conditions and tapers of cylinders. Hole gauges help provide quick measurements of small plain or countersunk hole diameters. Use a drill gauge to help identify the size of a drill bit. Shop Grainger today for reliable hole, drill, bore and wire gauges.Close

Filter Results By

Branch Availability
Item
Measuring Range (In.)
Probe Depth (In.)
Graduations
Length (In.)
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Thread Measuring Wire Set, 3 to 48TPI Measuring Range
Thread Measuring Wire Set, 3 to 48TPI Measuring Range
Tap and Drill Gage, Tap Size #2-56NC to 1/4-28NF&
Tap and Drill Gage, Tap Size #2-56NC to 1/4-28NF&
Electronic Bore Gage, 1.4 to 6"/35 to 150mm Measu
Electronic Bore Gage, 1.4 to 6"/35 to 150mm Measu
Small Bore Gage, 1.4 to 6" Measuring Range (In.&#
Small Bore Gage, 1.4 to 6" Measuring Range (In.&#
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 4KY21
  • Mfr. Model # 4KY21
  • Dial Bore Gage Set, Number of Pieces 17, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring...More

Drill Gage Fractional, 1/16 to 1/2 Measuring Range
Drill Gage Fractional, 1/16 to 1/2 Measuring Range
Dial Bore Gage, 2 to 6 Measuring Range (In.),
Dial Bore Gage, 2 to 6 Measuring Range (In.),
Small Hole Gage, 0.125 to 0.500 Measuring Range (In.&#
Small Hole Gage, 0.125 to 0.500 Measuring Range (In.&#
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 4KU94
  • Mfr. Model # 4KU94
  • Small Hole Gage Set, Number of Pieces 4, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring...More

U.S. Standard Gage, Gage No. 0 to 36 (Ferrous)&#x
U.S. Standard Gage, Gage No. 0 to 36 (Ferrous)&#x
American Standard Wire Gage, Gage No. 0 to 36 (No
American Standard Wire Gage, Gage No. 0 to 36 (No
Taper Gage, 0.100 to 0.500 Measuring Range (In.),
Taper Gage, 0.100 to 0.500 Measuring Range (In.),
Taper Gage, 0.010 to 0.150 Measuring Range (In.),
Taper Gage, 0.010 to 0.150 Measuring Range (In.),
Drill Gage, Fractional, 1/16 to 1/2 Measuring Range&#x
Drill Gage, Fractional, 1/16 to 1/2 Measuring Range&#x
Wire Measuring Gauge
Wire Measuring Gauge
  • BURNDY
  • Item # 22P122
  • Mfr. Model # WIREMIKE
  • Wire Measuring Gauge, Stainless Steel, Provides Quick and Easy Identification of commonly used conductors,IPS...More

Hole Gage Set, 0.125 to 0.500 Measuring Range (In.
Hole Gage Set, 0.125 to 0.500 Measuring Range (In.
Sheet Metal Thickness Gauge, 0.007 to 0.3125 Measuring Rang
Sheet Metal Thickness Gauge, 0.007 to 0.3125 Measuring Rang
American Standard Wire Gage, Gage No. 0 to 36 (No
American Standard Wire Gage, Gage No. 0 to 36 (No
U.S. Standard Sheet Metal Gage, 0-36 Measuring Range (
U.S. Standard Sheet Metal Gage, 0-36 Measuring Range (
Drill Gage, Fractional, 1/16 to 1/2 Measuring Range&#x
Drill Gage, Fractional, 1/16 to 1/2 Measuring Range&#x
Drill Gage, Letter, A to Z Measuring Range (In.),
Drill Gage, Letter, A to Z Measuring Range (In.),
Dial Bore Gage Set, 0.7 to 1.5" Measuring Range &
Dial Bore Gage Set, 0.7 to 1.5" Measuring Range &
Telescoping Gage, 1-1/4 to 2-1/8 Measuring Range (
Telescoping Gage, 1-1/4 to 2-1/8 Measuring Range (
Telescoping Gage, 2-1/4 to 3-1/2 Measuring Range (
Telescoping Gage, 2-1/4 to 3-1/2 Measuring Range (
Oval and Stop Sleeve Gauge, 1/32, 3/64, 1/16,
Oval and Stop Sleeve Gauge, 1/32, 3/64, 1/16,
Dial Bore Gage, 0.7 to 6 Measuring Range (In.),&#
Dial Bore Gage, 0.7 to 6 Measuring Range (In.),&#
Tap and Drill Gage, 1-60 Measuring Range (In.), T
Tap and Drill Gage, 1-60 Measuring Range (In.), T
Drill Gage, Metric, 1.0 to 5.9mm Measuring Range (In.&
Drill Gage, Metric, 1.0 to 5.9mm Measuring Range (In.&
Dial Snap Gage, 2 to 3 Measuring Range (In.)
Dial Snap Gage, 2 to 3 Measuring Range (In.)
  • MITUTOYO
  • Item # 6NRD8
  • Mfr. Model # 201-153
  • Dial Snap Gage, Measuring Range (In.) 2 to 3, Enamel Finish, Designed For Quick Go/NG Judgment Of Dia Of...More

Internal Micrometer, 1.2-1.6 Measuring Range (In.), .0002&q
Internal Micrometer, 1.2-1.6 Measuring Range (In.), .0002&q
Drill Gage, Metric, 1.0 to 5.9mm Measuring Range (In.&
Drill Gage, Metric, 1.0 to 5.9mm Measuring Range (In.&
Dial Bore Gage, 6.5 to 10 Measuring Range (In.),&
Dial Bore Gage, 6.5 to 10 Measuring Range (In.),&
Taper Gage, 0.5 to 1 Measuring Range (In.), 0.001
Taper Gage, 0.5 to 1 Measuring Range (In.), 0.001
Cable Diameter Gauge, 1/16 to 3/8 Measuring Range
Cable Diameter Gauge, 1/16 to 3/8 Measuring Range
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More