Skip Content

Hole Deburring Tools

3 results found that include 3 products

Filter Results By

Viewing as

List Table
  • Hole Deburring Tool,2-1/2 Overall Length (In.),For Mat
    Hole Deburring Tool,2-1/2 Overall Length (In.),For Mat
    • GREENLEE
    • Hole Deburring Tool, Tool, For Material Thickness Up to 10 ga., Cutting Capacity/Material 10 Gauge Mild & Stainless Steel, Copper, Brass And Aluminum, Tool Dia. (In.) 13/16, Shank Size (In.) 3/8, Overall Length (In.) 2-1/2, Hardened Tool Steel Cutting Blades, Run Tool Clockwise To Deburr, Counterclockwise To Clear Chips

    • Item # 4GB10
    • Mfr. Model # 11170
    • Hole Deburring Tool, Tool, For Material Thickness Up to 10 ga., Cutting Capacity/Material 10 Gauge Mild &...More

  • Deburring Tool,7 Overall Length (In.)
    Deburring Tool,7 Overall Length (In.)
    • ROTHENBERGER
    • Deburring Tool, Tool, Cutting Capacity/Material 1/8 In. to Infinity, Steel, Copper, Aluminum, Tool Dia. (In.) 1, Shank Size (In.) 1, Overall Length (In.) 7, Stainless Steel Blade and Plastic Handle, Ideal for Deburring of Edges, Pipes, Steel, Aluminum, Brass, Copper Sheets, Cast Iron and Plastic Plates, Internal Reamer

    • Item # 53RE75
    • Mfr. Model # 21655
    • Deburring Tool, Tool, Cutting Capacity/Material 1/8 In. to Infinity, Steel, Copper, Aluminum, Tool Dia. (In.)...More

  • Deburring Tool,2 Overall Length (In.)
    Deburring Tool,2 Overall Length (In.)
    • ROTHENBERGER
    • Deburring Tool,Overall Length 2"

    • Item # 53RE74
    • Mfr. Model # 11006
    • Deburring Tool,Overall Length 2"

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More