Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

High Output Bulbs and Lamps

40 results found that include 369 products

Filter Results By

Branch Availability
Overall Bulb Shape
Bulb Shape
Bulb Base Type
Bulb Operating Position
Lumens
Light Technology
Watts
Wattage Equivalency
Light Appearance
Bulb Color Temp.
Average Bulb Life
Energy Star Compliant
For Enclosed Fixtures
Bulb Power Source
Shatter-Resistant
Voltage
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • High Output Bulbs and Lamps, Mogul Screw (E39) Bu
    • Multiple product options available

      LED Lamps (light-emitting diodes), are more efficient than fluorescent lamps. They also feature longer life spans.

      Fluorescent Lamps operate by passing an electric current through mercury vapor gas, which causes a phosphor coating on the inside of the lamp to glow. They are more efficient than incandescent lamps, but many are classified as hazardous waste due to the mercury content. Many jurisdictions require proper recycling of fluorescent lamps.

      High-Pressure Sodium Bulbs operate by creating an electric arc through vaporized sodium metal. They are often used for street lighting and are ideal for industrial applications.

      Metal Halide Lamps with UV control have a quartz material that effectively cuts UVB and UVC radiation. Ceramic metal halide lamps are 10-20% more efficient than the traditional quartz metal halide lamps. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

      Multiple product options available

  • High Output Bulbs and Lamps, Medium Screw (E26) B
    • Multiple product options available

      Screw-In Replacement LED Lamps are designed to retain existing HID fixtures while providing the energy- and cost-saving benefits of LED lighting. They are ideal for phased retrofit projects.

      Ceramic Metal Halide Lamps are designed to deliver high quality, lumen maintenance, and improved efficacy, while also maintaining long life and reliability. Use in stores, displays, and accent lighting.

      High-Pressure Sodium Bulbs operate by creating an electric arc through vaporized sodium metal. They are often used for street lighting and are ideal for industrial applications.

      Fluorescent Lamps operate by passing an electric current through mercury vapor gas, which causes a phosphor coating on the inside of the lamp to glow. They are more efficient than incandescent lamps, but many are classified as hazardous waste due to the mercury content. Many jurisdictions require proper recycling of fluorescent lamps.

      Multiple product options available

  • 175 Watts Metal Halide Quartz Metal Halide, BD17, Medium&#x
    175 Watts Metal Halide Quartz Metal Halide, BD17, Medium&#x
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 175 Watts, Bulb Color Temp. 4000K, Lumens 14,000/12,600, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MH175/U/M12PK, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 10,000 hr.

    • Item # 54EP62
    • Mfr. Model # 54EP62
    • Quartz Metal Halide, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 175 Watts, Bulb Color Temp. 4000K,...More

  • 400 Watts Metal Halide Quartz Metal Halide Lamp, ED37,
    400 Watts Metal Halide Quartz Metal Halide Lamp, ED37,
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide Lamp, Bulb Shape ED37, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 3900K, Lumens 39,000/35,100, Max. Overall Bulb Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MH400/U6PK, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 20,000 hr.

    • Item # 54EP78
    • Mfr. Model # 54EP78
    • Quartz Metal Halide Lamp, Bulb Shape ED37, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp....More

  • 70 Watts Metal Halide Quartz Metal Halide, BD17, Medium
    70 Watts Metal Halide Quartz Metal Halide, BD17, Medium
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 4000K, Lumens 5500, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MH70W/640E26CL1SL/24, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 60.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 12,000 hr.

    • Item # 54EP59
    • Mfr. Model # 54EP59
    • Quartz Metal Halide, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 4000K,...More

  • 1000 Watts Metal Halide Quartz Metal Halide Lamp, BT56,
    1000 Watts Metal Halide Quartz Metal Halide Lamp, BT56,
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide Lamp, Bulb Shape BT56, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 4000K, Lumens 110,000/99,000, Max. Overall Bulb Length 15-3/8 In., Shatter-Resistant No, Bulb Designation MH1000/U6PK, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 7 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 12,000 hr.

    • Item # 54EP83
    • Mfr. Model # 54EP83
    • Quartz Metal Halide Lamp, Bulb Shape BT56, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp....More

  • 100 Watts Metal Halide Quartz Metal Halide, BD17, Medium&#x
    100 Watts Metal Halide Quartz Metal Halide, BD17, Medium&#x
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 4000K, Lumens 9000, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MH100W/640E26CL1SL/24, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 15,000 hr.

    • Item # 54EP60
    • Mfr. Model # 54EP60
    • Quartz Metal Halide, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 4000K,...More

  • 400 Watts Metal Halide Quartz Metal Halide Lamp, ED28,
    400 Watts Metal Halide Quartz Metal Halide Lamp, ED28,
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Lumens 36,000/32,400, Max. Overall Bulb Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MH400/U/ED2812PK, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 20,000 hr.

    • Item # 54EP76
    • Mfr. Model # 54EP76
    • Quartz Metal Halide Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp....More

  • 100 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp,&#
    100 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp,&#
    • TM

      Grainger Choice

    • LUMAPRO
    • Ceramic Metal Halide Lamp, Bulb Shape ED17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 3000K, Lumens 11,000, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MHC100/U/M/3KELITE, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 90.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 20,000 hr.

    • Item # 54EP79
    • Mfr. Model # 54EP79
    • Ceramic Metal Halide Lamp, Bulb Shape ED17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp....More

  • High Output Bulbs and Lamps, Mogul Screw (EX39) B
    • Multiple product options available

      LED Lamps (light-emitting diodes), are more efficient than fluorescent lamps. They also feature longer life spans.

      Metal Halide Lamps with UV control have a quartz material that effectively cuts UVB and UVC radiation. Ceramic metal halide lamps are 10-20% more efficient than the traditional quartz metal halide lamps. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

      Multiple product options available

  • 250 Watts Metal Halide Quartz Metal Halide Lamp, ED28,
    250 Watts Metal Halide Quartz Metal Halide Lamp, ED28,
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 4000K, Lumens 21,000/18,900, Max. Overall Bulb Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MH250/U12PK, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 10,000 hr.

    • Item # 54EP75
    • Mfr. Model # 54EP75
    • Quartz Metal Halide Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp....More

  • 150 Watts Metal Halide Quartz Metal Halide, BD17, Medium&#x
    150 Watts Metal Halide Quartz Metal Halide, BD17, Medium&#x
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 4000K, Lumens 8100, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MH150W/640E26CL1SL/24, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 15,000 hr.

    • Item # 54EP61
    • Mfr. Model # 54EP61
    • Quartz Metal Halide, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 4000K,...More

  • 150 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp,&#
    150 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp,&#
    • TM

      Grainger Choice

    • LUMAPRO
    • Ceramic Metal Halide Lamp, Bulb Shape ED17, Bulb Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 4000K, Lumens 12,000, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MHC150/U/MP/4KALTO12PK, Ceramic Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 90.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 20,000 hr.

    • Item # 54EP77
    • Mfr. Model # 54EP77
    • Ceramic Metal Halide Lamp, Bulb Shape ED17, Bulb Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp....More

  • High Output Bulbs and Lamps, 2-Pin (G12) Bulb Bas
    • Multiple product options available

      High-Intensity Discharge (HID) lamps are engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting. Ceramic Metal Halide lamps are 10-20% more efficient than the traditional quartz metal halide lamps.

      Multiple product options available

  • 17.0 Watts LED Grow Lamp, T8, Medium Bi-Pin (G13)
    High Output Bulbs and Lamps, Medium Bi-Pin (G13)
    • LIGHT EFFICIENT DESIGN
    • Multiple product options available

    • Item # 53PX20
    • Mfr. Model # LED-9670-GR-UL-4-FC-S
    • LED Grow Lamp, Bulb Shape T8, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Bi-Pin (G13),...More

  • High Output Bulbs and Lamps, 2-Pin (G8.5) Bulb Ba
    • GE LIGHTING
    • Multiple product options available

      Ceramic Metal Halide lamps are 10-20% more efficient than the traditional quartz metal halide lamps. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

      Multiple product options available

  • High Output Bulbs and Lamps, 2-Pin (GX10) Bulb Ba
    • GE LIGHTING
    • Multiple product options available

      Ideal for use in stores, displays, and accent lighting, these ceramic metal halide lamps are designed to deliver high quality, lumen maintenance, and improved efficacy, while also maintaining long life and reliability.

      Multiple product options available

  • High Output Bulbs and Lamps, Rx7s Bulb Base Type
    • GE LIGHTING
    • Multiple product options available

      High-Intensity Discharge (HID) lamps are engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. They help provide a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.

      Multiple product options available

  • 400 Watts High Pressure Sodium High Pressure Sodium Lamp,&#
    400 Watts High Pressure Sodium High Pressure Sodium Lamp,&#
    • TM

      Grainger Choice

    • LUMAPRO
    • High Pressure Sodium Lamp, Bulb Shape ED18, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 2100K, Lumens 50,000, Max. Overall Bulb Length 9-3/4 In., Shatter-Resistant No, Bulb Designation C400S51/ALTO12PK, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 21.0, Light Bulb Dia. 2-1/4 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 24,000 hr.

    • Item # 54EP65
    • Mfr. Model # 54EP65
    • High Pressure Sodium Lamp, Bulb Shape ED18, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp....More

  • 1000 Watts Metal Halide Quartz Metal Halide Lamp, BT37,
    1000 Watts Metal Halide Quartz Metal Halide Lamp, BT37,
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide Lamp, Bulb Shape BT37, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 4000K, Lumens 110,000/99,000, Max. Overall Bulb Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MH1000/U/BT376PK, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 12,000 hr.

    • Item # 54EP82
    • Mfr. Model # 54EP82
    • Quartz Metal Halide Lamp, Bulb Shape BT37, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp....More

  • 175 Watts Metal Halide Quartz Metal Halide, ED28, Mogul
    175 Watts Metal Halide Quartz Metal Halide, ED28, Mogul
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 4000K, Lumens 14,000/12,600, Max. Overall Bulb Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MH175/U12PK, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 10,000 hr., Bulb Operating Position Universal

    • Item # 54EP74
    • Mfr. Model # 54EP74
    • Quartz Metal Halide, Bulb Shape ED28, Bulb Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 4000K,...More

  • 1000 Watts Metal Halide Quartz Metal Halide, BT37, Mogul&#x
    1000 Watts Metal Halide Quartz Metal Halide, BT37, Mogul&#x
    • TM

      Grainger Choice

    • LUMAPRO
    • Quartz Metal Halide, Bulb Shape BT37, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 4000K, Lumens 115,000, Max. Overall Bulb Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MS1000/BU/BT37/PS6PK, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 65.0, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 15,000 hr.

    • Item # 54EP63
    • Mfr. Model # 54EP63
    • Quartz Metal Halide, Bulb Shape BT37, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 4000K,...More

  • 100 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp,&#
    100 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp,&#
    • TM

      Grainger Choice

    • LUMAPRO
    • Ceramic Metal Halide Lamp, Bulb Shape ED17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 3000K, Lumens 10,000, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MHC100/U/MP/3KELITE, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 90.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 20,000 hr.

    • Item # 54EP80
    • Mfr. Model # 54EP80
    • Ceramic Metal Halide Lamp, Bulb Shape ED17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp....More

  • 50 Watts High Pressure Sodium High Pressure Sodium Lamp,&#x
    50 Watts High Pressure Sodium High Pressure Sodium Lamp,&#x
    • TM

      Grainger Choice

    • LUMAPRO
    • High Pressure Sodium Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp. 2100K, Lumens 4000, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation C50S68/M12PK, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 21.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 24,000 hr.

    • Item # 54EP72
    • Mfr. Model # 54EP72
    • High Pressure Sodium Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp....More

  • 70 Watts High Pressure Sodium High Pressure Sodium Lamp,&#x
    70 Watts High Pressure Sodium High Pressure Sodium Lamp,&#x
    • TM

      Grainger Choice

    • LUMAPRO
    • High Pressure Sodium Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 2100K, Lumens 6300, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation C70S62/MPH12PK, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 21.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 24,000 hr.

    • Item # 54EP71
    • Mfr. Model # 54EP71
    • High Pressure Sodium Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp....More

  • 100 Watts High Pressure Sodium High Pressure Sodium Lamp,&#
    100 Watts High Pressure Sodium High Pressure Sodium Lamp,&#
    • TM

      Grainger Choice

    • LUMAPRO
    • High Pressure Sodium Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 2100K, Lumens 9500, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation C100S54/MPH12PK, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 21.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 24,000 hr.

    • Item # 54EP70
    • Mfr. Model # 54EP70
    • High Pressure Sodium Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp....More

  • 70 Watts High Pressure Sodium High Pressure Sodium Lamp,&#x
    70 Watts High Pressure Sodium High Pressure Sodium Lamp,&#x
    • TM

      Grainger Choice

    • LUMAPRO
    • High Pressure Sodium Lamp, Bulb Shape ED23-1/2, Bulb Base Type Mogul Screw (E39), 70 Watts, Bulb Color Temp. 2100K, Lumens 6500, Max. Overall Bulb Length 7-3/4 In., Shatter-Resistant No, Bulb Designation C70S62/ALTO12PK, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 21.0, Light Bulb Dia. 2-15/16 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 24,000 hr.

    • Item # 54EP69
    • Mfr. Model # 54EP69
    • High Pressure Sodium Lamp, Bulb Shape ED23-1/2, Bulb Base Type Mogul Screw (E39), 70 Watts, Bulb Color Temp....More

  • High Output Bulbs and Lamps, 2-Pin (GU6.5) Bulb B
    • GE LIGHTING
    • Multiple product options available

      These ceramic metal halide lamps are designed to deliver high quality, lumen maintenance, and improved efficacy, while also maintaining long life and reliability.

      Multiple product options available

  • 1000 Watts High Pressure Sodium High Pressure Sodium Lamp,&
    1000 Watts High Pressure Sodium High Pressure Sodium Lamp,&
    • TM

      Grainger Choice

    • LUMAPRO
    • High Pressure Sodium Lamp, Bulb Shape E25, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 2100K, Lumens 130,000, Max. Overall Bulb Length 15-1/16 In., Shatter-Resistant No, Bulb Designation C1000S52/ALTO, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 21.0, Light Bulb Dia. 3-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 24,000 hr.

    • Item # 54EP64
    • Mfr. Model # 54EP64
    • High Pressure Sodium Lamp, Bulb Shape E25, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp....More

  • 50 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp,&#x
    50 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp,&#x
    • TM

      Grainger Choice

    • LUMAPRO
    • Ceramic Metal Halide Lamp, Bulb Shape ED17, Bulb Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp. 4000K, Lumens 4779, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation MHC50/U/M/3KELITE, Ceramic Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 90.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 20,000 hr.

    • Item # 54EP81
    • Mfr. Model # 54EP81
    • Ceramic Metal Halide Lamp, Bulb Shape ED17, Bulb Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp....More

  • 150 Watts High Pressure Sodium High Pressure Sodium Lamp,&#
    150 Watts High Pressure Sodium High Pressure Sodium Lamp,&#
    • TM

      Grainger Choice

    • LUMAPRO
    • High Pressure Sodium Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 2100K, Lumens 16,000, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation SON150WE26BD54CLSLV/12, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 21.0, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 24,000 hr.

    • Item # 54EP73
    • Mfr. Model # 54EP73
    • High Pressure Sodium Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp....More

  • 100 Watts High Pressure Sodium High Pressure Sodium Lamp,&#
    100 Watts High Pressure Sodium High Pressure Sodium Lamp,&#
    • TM

      Grainger Choice

    • LUMAPRO
    • High Pressure Sodium Lamp, Bulb Shape ED23-1/2, Bulb Base Type Mogul Screw (E39), 100 Watts, Bulb Color Temp. 2100K, Lumens 9400, Max. Overall Bulb Length 7-3/4 In., Shatter-Resistant No, Bulb Designation C100S54/ALTO12PK, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Light Distribution Omnidirectional, Color Rendering Index 21.0, Light Bulb Dia. 2-15/16 In., Bulb Finish Clear, Bulb Beam Angle 360 Degrees , Average Bulb Life 24,000 hr.

    • Item # 54EP68
    • Mfr. Model # 54EP68
    • High Pressure Sodium Lamp, Bulb Shape ED23-1/2, Bulb Base Type Mogul Screw (E39), 100 Watts, Bulb Color Temp....More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More