Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

High Abuse Fixtures

28 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Fixture,Hi Abuse,7 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 7 W Fixture,Hi Abuse,7 W
  • Item # 3GE10
  • Mfr. Model # VR2 7TT 120 L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 8 Fixture Wattage, Housing Finish White, Lamp Watts 7,...More

Fixture,Hi Abuse,75 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 75 W Fixture,Hi Abuse,75 W
  • Item # 3GE19
  • Mfr. Model # VR4
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage, Housing Finish White, Lamp Watts 75,...More

Fixture,Hi Abuse,60 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 60 W Fixture,Hi Abuse,60 W
  • Item # 3FB60
  • Mfr. Model # VSL 2 32 SCEMVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 56 Fixture Wattage, Housing Finish White, Lamp Watts 28,...More

Fixture,Hi Abuse,26 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 26 W Fixture,Hi Abuse,26 W
  • Item # 3GE20
  • Mfr. Model # VR4 2/26TRT 120 L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120 to 277, 52 Fixture Wattage, Housing Finish White, Lamp...More

Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GE21
  • Mfr. Model # VR4C 100S 120 L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 100 Fixture Wattage, Housing Finish Bronze, Lamp Watts...More

Fixture,Hi Abuse,70 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 70 W Fixture,Hi Abuse,70 W
  • Item # 3GE13
  • Mfr. Model # VR2C 70S 120 IR L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 70 Fixture Wattage, Housing Finish Bronze, Lamp Watts 70,...More

Fixture,26 W,2 Lamps
  • ACUITY LITHONIA
  • Fixture, 26 W, 2 Lamps Fixture,26 W,2 Lamps
  • Item # 3FB53
  • Mfr. Model # VGR1 2/26DTTMVOLTDWHG LPI
  • Vandal Resistant, Architectural Round Fixture Type, Lamp Quantity 2, Lamp Type F26DBX, Suggested Lamp Item...More

Fixture,Ceiling,150 W
  • ACUITY LITHONIA
  • Fixture, Ceiling, 150 W Fixture,Ceiling,150 W
  • Item # 3GE22
  • Mfr. Model # VR4CV 150S TB LPI
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120/208/240/277, 150 Fixture Wattage, Housing Finish Bronze,...More

Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GB99
  • Mfr. Model # VR2
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage, Housing Finish White, Lamp Watts 100,...More

Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GB98
  • Mfr. Model # VR1
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage, Housing Finish White, Lamp Watts 100,...More

Fixture,Hi Abuse,7 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 7 W Fixture,Hi Abuse,7 W
  • Item # 3GE11
  • Mfr. Model # VR2B 2/7TT 120 L/LP
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 16 Fixture Wattage, Housing Finish Black, Lamp Watts 7,...More

Fixture,Hi Abuse,32 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 32 W Fixture,Hi Abuse,32 W
  • Item # 3FB62
  • Mfr. Model # VSLC 1 32SCEMVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 28 Fixture Wattage, Housing Finish White, Lamp Watts 28,...More

Fixture,Vandal Resistant,HID,198W
  • ACUITY LITHONIA
  • Fixture, Vandal Resistant, HID, 198W Fixture,Vandal Resistant,HID,198W
  • Item # 4PMP6
  • Mfr. Model # VR4CV 175M TB SCWA LPI
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120 to 277, 175 Fixture Wattage, Housing Finish Bronze, Lamp...More

High Abuse Fixture,Metal Halide,100 W
  • ACUITY LITHONIA
  • High Abuse Fixture, Metal Halide, 100 W High Abuse Fixture,Metal Halide,100 W
  • Item # 1THR9
  • Mfr. Model # VR3C 100M TB LPI
  • Outdoor Vandal Resistant Fixture, Voltage 120 to 277, 130 Fixture Wattage, Housing Finish Bronze, Lamp Watts...More

Vandal Resistant,7 Watts,CFL
  • ACUITY LITHONIA
  • Vandal Resistant, 7 Watts, CFL Vandal Resistant,7 Watts,CFL
  • Item # 2PYK6
  • Mfr. Model # VR1 7TT 120 LPI
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 7 Fixture Wattage, Housing Finish White, Lamp Watts 7,...More

Enclosed Linear Fluorescent,2 Lamp,17W
  • ACUITY LITHONIA
  • Enclosed Linear Fluorescent, 2 Lamp, 17W Enclosed Linear Fluorescent,2 Lamp,17W
  • Item # 1THP3
  • Mfr. Model # VSL 2 17 SCE MVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 30 Fixture Wattage, Housing Finish White, Lamp Watts 15,...More

Va ndal Resistant Fixture,2Lamp,277V
  • ACUITY LITHONIA
  • Va ndal Resistant Fixture, 2Lamp, 277V Va ndal Resistant Fixture,2Lamp,277V
  • Item # 40L087
  • Mfr. Model # VSL 2 32 SCE 277 GEB10IS ELDW
  • Enclosed Linear Fluorescent, Voltage 277, 64 Fixture Wattage, Housing Finish White, Lamp Watts 32, Length...More

Rough Service Modular Fixture,3Lamps,17W
  • ACUITY LITHONIA
  • Rough Service Modular Fixture, 3Lamps, 17W Rough Service Modular Fixture,3Lamps,17W
  • Item # 35LF87
  • Mfr. Model # 2VRS 3 17 AR12 MVOLT 1/3 GEB10IS
  • Rough Service Modular Fixture, Voltage 120 to 277, 28 Fixture Wattage, Housing Finish Powder Coated White,...More

Fixture,High Abuse,17w
  • ACUITY LITHONIA
  • Fixture, High Abuse, 17w Fixture,High Abuse,17w
  • Item # 5YB13
  • Mfr. Model # VSLC 1 17 SCE 120 ADDE
  • Vandal Resistant, Voltage 120, 13.5 Fixture Wattage, Housing Finish White, Lamp Watts 15, Length 25-3/4 In.,...More

Fixture,High Abuse,54w
  • ACUITY LITHONIA
  • Fixture, High Abuse, 54w Fixture,High Abuse,54w
  • Item # 5YB15
  • Mfr. Model # VSL 2 54T5HO SCE MVOLT ACNS90
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 102 Fixture Wattage, Housing Finish White, Lamp Watts 51,...More

Fixture,Canopy,100 W
  • ACUITY LITHONIA
  • Fixture, Canopy, 100 W Fixture,Canopy,100 W
  • Item # 3GE16
  • Mfr. Model # VR3C 100M 120 L/LP
  • Vandal Resistant, Voltage 120, 130 Fixture Wattage, Housing Finish Bronze, Lamp Watts 100, Length 8-1/2 In.,...More

Fixture,26or42w,1 Lamp
  • ACUITY LITHONIA
  • Fixture, 26or42w, 1 Lamp Fixture,26or42w,1 Lamp
  • Item # 4EA45
  • Mfr. Model # VGR1 42TRT MVOLT DWHG LPI
  • Architectural, Wall or Ceiling Mounted, Voltage 120 to 277, 46 Fixture Wattage, Housing Finish White, Lamp...More

Fixture,Hi Abuse,100 W
  • ACUITY LITHONIA
  • Fixture, Hi Abuse, 100 W Fixture,Hi Abuse,100 W
  • Item # 3GE14
  • Mfr. Model # VR3
  • Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage, Housing Finish White, Lamp Watts 100,...More

Vandal Resistant Fixture,2Lamp,96W
  • ACUITY LITHONIA
  • Vandal Resistant Fixture, 2Lamp, 96W Vandal Resistant Fixture,2Lamp,96W
  • Item # 40L076
  • Mfr. Model # VSL 3 32 SCE MVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 96 Fixture Wattage, Housing Finish White, Lamp Watts 32,...More

Rough Service Modular Fixture,2Lamps,32W
  • ACUITY LITHONIA
  • Rough Service Modular Fixture, 2Lamps, 32W Rough Service Modular Fixture,2Lamps,32W
  • Item # 35LF88
  • Mfr. Model # VRS 2 32 AR12 MVOLT GEB10IS
  • Rough Service Modular Fixture, Voltage 120 to 277, 58 Fixture Wattage, Housing Finish Powder Coated White,...More

Va ndal Resistant Fixture,2Lamp,120V
  • ACUITY LITHONIA
  • Va ndal Resistant Fixture, 2Lamp, 120V Va ndal Resistant Fixture,2Lamp,120V
  • Item # 40L086
  • Mfr. Model # VSL 2 32 SCE 120 GEB10IS ELDW
  • Enclosed Linear Fluorescent, Voltage 120, 64 Fixture Wattage, Housing Finish White, Lamp Watts 32, Length...More

Rough Service Modular Fixture,3Lamps,32W
  • ACUITY LITHONIA
  • Rough Service Modular Fixture, 3Lamps, 32W Rough Service Modular Fixture,3Lamps,32W
  • Item # 35LF86
  • Mfr. Model # 2VRS 3 32 AR12 MVOLT 1/3 GEB10IS
  • Rough Service Modular Fixture, Voltage 120 to 277, 86 Fixture Wattage, Housing Finish Powder Coated White,...More

Enclosed Linear Fluorescent,1 Lamp,17W
  • ACUITY LITHONIA
  • Enclosed Linear Fluorescent, 1 Lamp, 17W Enclosed Linear Fluorescent,1 Lamp,17W
  • Item # 1THP2
  • Mfr. Model # VSLC 1 17 SCE MVOLT GEB10IS
  • Enclosed Linear Fluorescent, Voltage 120 to 277, 15 Fixture Wattage, Housing Finish White, Lamp Watts 15,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More