Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Voltage
For Use With
Includes
Brand
Price
Shop By

HID Fixture Accessories

82 Results Found that Include 82 Products

Results per page:  16 | 32 | 48
Safety Chain,Steel Chain,Optical
Hook,3/4" NPT,Die-Cast
  • GE LIGHTING
  • Hook, 3/4" NPT, Die-Cast Hook,3/4" NPT,Die-Cast
  • Item # 4WY33
  • Mfr. Model # HOOKM353
  • HID Fixture Accessories, HID Fixture Male Hook, For Use With Loop, 3/4 In. NPT, Die-Cast Aluminum, Length...More

Hook,Male,HID Fixture
Loop,Male,HID Fixture
Acrylic Lens,Use With 23 In A23 Optical
Acrylic Lens,Use With 26 In A26 Optical
Glass Lens,Use With 16 In A16GL Optical
Chain,Fixture Safety
  • ACUITY LITHONIA
  • Chain, Fixture Safety Chain,Fixture Safety
  • Item # 3GA70
  • Mfr. Model # SCK
  • HID Fixture Safety Chain Kit, Length 60 Inches, Double Looped Chain, Corrosion Resistant Steel, Brite Zinc...More

Wire Guard,HID Fixture
Circuit Selector,OnePassOCS,277V,10FT
Loop,Male,Die-Cast
  • GE LIGHTING
  • Loop, Male, Die-Cast Loop,Male,Die-Cast
  • Item # 4WY35
  • Mfr. Model # LOOPM353
  • HID Fixture Male Loop, For Use With Hook, Mounting 3/4 In Threaded Shaft, Housing Material Die Cast Aluminum,...More

Circuit Selector,OnePassOCS,277V,5FT
Bracket,Mounting
  • ACUITY LITHONIA
  • Bracket, Mounting Bracket,Mounting
  • Item # 4EA33
  • Mfr. Model # WBD04
  • Fixture Mounting Bracket, 42 Pound Capacity, Wall Arm Mount, For Use With KAD Area Lighting Fixtures, Length...More

Hook/Plug/Cord,120 V
Fixture Cable,Quick-FlexQFC,120V,11FT
  • ACUITY LITHONIA
  • Fixture Cable, Quick-FlexQFC, 120V, 11FT Fixture Cable,Quick-FlexQFC,120V,11FT
  • Item # 6LFR5
  • Mfr. Model # QFC120 12/2G11 M10
  • Fixture Cable,Reloc, Quick-Flex QFC,Male/female cable that provides power from fixture to fixture in the...More

2-Port Cable,OnePassOC2,277V,31FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 31FT 2-Port Cable,OnePassOC2,277V,31FT
  • Item # 6LFL3
  • Mfr. Model # OC2 277 12/3G 31 M3
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

Wire Guard,HID Fixture
Hook/Plug/Cord,240 V
2-Port Cable,OnePassOC2,277V,9FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 9FT 2-Port Cable,OnePassOC2,277V,9FT
  • Item # 6LFL4
  • Mfr. Model # OC2 277 12/4G 09 M10
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

Hook/Plug/Cord,120 V
Bracket,Mounting
  • ACUITY LITHONIA
  • Bracket, Mounting Bracket,Mounting
  • Item # 4EA35
  • Mfr. Model # RPD04 U
  • Round Pole Bracket Arm, 42 Pound Capacity, For Use With KAD Area Lighting Fixtures, Pole/Arm Mount, Fits 4...More

Hook,Female,Die-Cast
  • GE LIGHTING
  • Hook, Female, Die-Cast Hook,Female,Die-Cast
  • Item # 4WY32
  • Mfr. Model # HOOKF353
  • HID Fixture Female Hook, For Use With Loop, Mounting 3/4 In Internal Thread, Comes With 5/8 In Long Safety...More

Shorting Cap,120-480v
  • GE LIGHTING
  • Shorting Cap, 120-480v Shorting Cap,120-480v
  • Item # 4WY49
  • Mfr. Model # SCCL-PECTL003
  • HID Fixture Shorting Cap, For Use With Twist Lock Photo Sensor Receptacle, Volts 120-480, Plug Type NEMA...More

Wire Guard,HID Fixture
Hook/Plug/Cord,277 V
Converter,Quick-FlexQC,120V,9FT
  • ACUITY LITHONIA
  • Converter, Quick-FlexQC, 120V, 9FT Converter,Quick-FlexQC,120V,9FT
  • Item # 6LFN9
  • Mfr. Model # QC120 12/3G09 M10
  • Converter,Reloc, Quick-Flex QC,Provides the interface between hardwiring and the Quick-Flex(r) system at the...More

2-Port Cable,OnePassOC2,277V,15FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 15FT 2-Port Cable,OnePassOC2,277V,15FT
  • Item # 6LFL5
  • Mfr. Model # OC2 277 12/4G 15 M5
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

Lighting Accessory
  • ACUITY LITHONIA
  • Lighting Accessory Lighting Accessory
  • Item # 1DU20
  • Mfr. Model # WGA15
  • HID Lighting Accessories, Wireguard, For Use With A15 Reflector On High Bay Fixtures, Brushed Aluminum...More

2-Port Cable,OnePassOC2,277V,15FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 15FT 2-Port Cable,OnePassOC2,277V,15FT
  • Item # 6LFL1
  • Mfr. Model # OC2 277 12/3G 15 M5
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

Switch Drop,Quick-FlexQSD,120V,9FT
  • ACUITY LITHONIA
  • Switch Drop, Quick-FlexQSD, 120V, 9FT Switch Drop,Quick-FlexQSD,120V,9FT
  • Item # 6LFR6
  • Mfr. Model # QSD120 1LEVEL 09 M10
  • Switch Drop,Reloc, Quick-Flex QSD,Located above the primary switch location to interface local switching to...More

Power Tee,Quick-FlexQPT,120V,9FT
  • ACUITY LITHONIA
  • Power Tee, Quick-FlexQPT, 120V, 9FT Power Tee,Quick-FlexQPT,120V,9FT
  • Item # 6LFP5
  • Mfr. Model # QPT120 12/3G09 M10
  • Power Tee,Reloc, Quick-Flex QPT,Ideal for powering downlighting, under-floor systems, track light feeds, exit...More

Hook/Plug/Cord,277 V
Results per page:  16 | 32 | 48

Pick up your HID fixture accessories at Grainger, where quality and durability matter. Shop here for shorting caps, fixture safety chain kits, power tees, extender cables and more. Choose a Quick-FlexQC converter to help provide the interface between hardwiring and the Quick-Flex system at the homerun location. Use a wire guard to help protect aluminum HID reflectors. Rely on Grainger to offer high-quality HID fixture accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More