Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Nut Style
System of Measurement
Basic Material
Material Grade
Fastener Finish
Fastener Thread Direction
Dia./Thread Size
Width Across Flats
Nut Height
Nut Standards
Price
Shop By

Hex Nuts

152 Results Found that Include 152 Products

Results per page:  16 | 32 | 48
Carbon Steel Hex Nut with 3/8"-16 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 3/8"-16 Dia./Thread Size; PK2500 Carbon Steel Hex Nut with 3/8"-16 Dia./Thread Size; PK2500
  • Item # 4RXN6
  • Mfr. Model # 4RXN6
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish...More

Steel Hex Nut with 3/4"-10 Dia./Thread Size;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Nut with 3/4"-10 Dia./Thread Size; PK200 Steel Hex Nut with 3/4"-10 Dia./Thread Size; PK200
  • Item # 22UK91
  • Mfr. Model # U22280.075.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 2H, Fastener Finish...More

Steel Hex Nut with 1/2"-13 Dia./Thread Size;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK300 Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK300
  • Item # 22UK90
  • Mfr. Model # U22280.050.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 2H, Fastener Finish...More

Carbon Steel Hex Nut with 3/8"-16 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 3/8"-16 Dia./Thread Size; PK2500 Carbon Steel Hex Nut with 3/8"-16 Dia./Thread Size; PK2500
  • Item # 13E023
  • Mfr. Model # 13E023
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish...More

Carbon Steel Hex Nut with 3"-12 Dia./Thread Size;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 3"-12 Dia./Thread Size; PK1 Carbon Steel Hex Nut with 3"-12 Dia./Thread Size; PK1
  • Item # 1XA69
  • Mfr. Model # 1XA69
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish...More

Carbon Steel Hex Nut with 3/8"-16 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 3/8"-16 Dia./Thread Size; PK1500 Carbon Steel Hex Nut with 3/8"-16 Dia./Thread Size; PK1500
  • Item # 4KGX8
  • Mfr. Model # 4KGX8
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish...More

Carbon Steel Hex Nut with 1"-5 Dia./Thread Size;&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 1"-5 Dia./Thread Size; PK15 Carbon Steel Hex Nut with 1"-5 Dia./Thread Size; PK15
  • Item # 33P238
  • Mfr. Model # HXNTG2R15
  • Hex Nut, Nut Style ACME Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener...More

Brass Hex Nut with 1-1/2"-4 Dia./Thread Size;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Hex Nut with 1-1/2"-4 Dia./Thread Size; PK2 Brass Hex Nut with 1-1/2"-4 Dia./Thread Size; PK2
  • Item # 33P191
  • Mfr. Model # HXNTBSL1124
  • Hex Nut, Nut Style ACME Nut, System of Measurement Inch, Brass, Fastener Thread Direction Left Hand,...More

Steel Hex Nut with 5/8"-11 Dia./Thread Size;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Nut with 5/8"-11 Dia./Thread Size; PK200 Steel Hex Nut with 5/8"-11 Dia./Thread Size; PK200
  • Item # 22YK34
  • Mfr. Model # U22280.062.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 2H, Fastener Finish...More

Steel Hex Nut with 1"-8 Dia./Thread Size; PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Nut with 1"-8 Dia./Thread Size; PK50 Steel Hex Nut with 1"-8 Dia./Thread Size; PK50
  • Item # 22YK35
  • Mfr. Model # U22280.100.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 2H, Fastener Finish...More

Carbon Steel Hex Nut with 1-1/8"-8 Dia./Thread Si
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 1-1/8"-8 Dia./Thread Size; PK40 Carbon Steel Hex Nut with 1-1/8"-8 Dia./Thread Size; PK40
  • Item # 26LU41
  • Mfr. Model # U22280.112.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2H, Fastener...More

Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size; PK80 Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size; PK80
  • Item # 22UK92
  • Mfr. Model # U22280.087.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2H, Fastener...More

Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size; PK300 Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size; PK300
  • Item # 4RXT5
  • Mfr. Model # 4RXT5
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish...More

Carbon Steel Hex Nut with 3/4"-16 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 3/4"-16 Dia./Thread Size; PK325 Carbon Steel Hex Nut with 3/4"-16 Dia./Thread Size; PK325
  • Item # 12P662
  • Mfr. Model # 12P662
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish...More

Carbon Steel Hex Nut with M24-1.50 Dia./Thread Size;&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with M24-1.50 Dia./Thread Size; PK20 Carbon Steel Hex Nut with M24-1.50 Dia./Thread Size; PK20
  • Item # 6CB34
  • Mfr. Model # 6CB34
  • Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener...More

Carbon Steel Hex Nut with 3/4"-10 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 3/4"-10 Dia./Thread Size; PK325 Carbon Steel Hex Nut with 3/4"-10 Dia./Thread Size; PK325
  • Item # 13E026
  • Mfr. Model # 13E026
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish...More

Carbon Steel Hex Nut with 1-1/4"-8 Dia./Thread Si
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 1-1/4"-8 Dia./Thread Size; PK30 Carbon Steel Hex Nut with 1-1/4"-8 Dia./Thread Size; PK30
  • Item # 26LU42
  • Mfr. Model # U22280.125.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2H, Fastener...More

Carbon Steel Hex Nut with 1/4"-20 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 1/4"-20 Dia./Thread Size; PK5500 Carbon Steel Hex Nut with 1/4"-20 Dia./Thread Size; PK5500
  • Item # 13M214
  • Mfr. Model # 13M214
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish...More

Carbon Steel Hex Nut with 9/16"-18 Dia./Thread Si
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 9/16"-18 Dia./Thread Size; PK650 Carbon Steel Hex Nut with 9/16"-18 Dia./Thread Size; PK650
  • Item # 12P660
  • Mfr. Model # 12P660
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish...More

Stainless Steel Hex Nut with 1-1/2"-6 Dia./Thread
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stainless Steel Hex Nut with 1-1/2"-6 Dia./Thread Size; PK5 Stainless Steel Hex Nut with 1-1/2"-6 Dia./Thread Size; PK5
  • Item # 22UK54
  • Mfr. Model # U55080.150.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 316, Fastener Finish...More

Carbon Steel Hex Nut with 7/16"-20 Dia./Thread Si
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 7/16"-20 Dia./Thread Size; PK1400 Carbon Steel Hex Nut with 7/16"-20 Dia./Thread Size; PK1400
  • Item # 12P658
  • Mfr. Model # 12P658
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish...More

Carbon Steel Hex Nut with 3/8"-24 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 3/8"-24 Dia./Thread Size; PK2500 Carbon Steel Hex Nut with 3/8"-24 Dia./Thread Size; PK2500
  • Item # 12P656
  • Mfr. Model # 12P656
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish...More

Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size; PK80 Carbon Steel Hex Nut with 7/8"-9 Dia./Thread Size; PK80
  • Item # 26LU61
  • Mfr. Model # U22285.087.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2HM, Fastener...More

Carbon Steel Hex Nut with 3/4"-16 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 3/4"-16 Dia./Thread Size; PK325 Low Carbon Steel Hex Nut, Zinc-Plated Finish
  • Item # 5HCP5
  • Mfr. Model # 5HCP5
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish...More

Steel Hex Nut with M56-2.00 Dia./Thread Size; PK1
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Nut with M56-2.00 Dia./Thread Size; PK1 Steel Hex Nut with M56-2.00 Dia./Thread Size; PK1
  • Item # 38CJ40
  • Mfr. Model # M01120.560.0200
  • Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Steel, Material Grade Class 8, Fastener Finish...More

Carbon Steel Hex Nut with 1/2"-13 Dia./Thread Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK1000 Carbon Steel Hex Nut with 1/2"-13 Dia./Thread Size; PK1000
  • Item # 13E024
  • Mfr. Model # 13E024
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish...More

Carbon Steel Hex Nut with 2"-8 Dia./Thread Size;&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 2"-8 Dia./Thread Size; PK10 Carbon Steel Hex Nut with 2"-8 Dia./Thread Size; PK10
  • Item # 26LU46
  • Mfr. Model # U22280.200.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2H, Fastener...More

Carbon Steel Hex Nut with M30-1.50 Dia./Thread Size;&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with M30-1.50 Dia./Thread Size; PK5 Carbon Steel Hex Nut with M30-1.50 Dia./Thread Size; PK5
  • Item # 29DH38
  • Mfr. Model # M04180.300.0150
  • Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10.9, Fastener...More

Carbon Steel Hex Nut with 1"-8 Dia./Thread Size;&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 1"-8 Dia./Thread Size; PK135 Carbon Steel Hex Nut with 1"-8 Dia./Thread Size; PK135
  • Item # 4VPH7
  • Mfr. Model # 4VPH7
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish...More

Carbon Steel Hex Nut with M6-0.75 Dia./Thread Size;&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with M6-0.75 Dia./Thread Size; PK100 Carbon Steel Hex Nut with M6-0.75 Dia./Thread Size; PK100
  • Item # 29DH29
  • Mfr. Model # M04180.060.0075
  • Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 10.9, Fastener...More

Carbon Steel Hex Nut with 1-1/8"-8 Dia./Thread Si
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carbon Steel Hex Nut with 1-1/8"-8 Dia./Thread Size; PK40 Carbon Steel Hex Nut with 1-1/8"-8 Dia./Thread Size; PK40
  • Item # 26LU63
  • Mfr. Model # U22285.112.0001
  • Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2HM, Fastener...More

Steel Hex Nut with M68-4.00 Dia./Thread Size; PK1
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hex Nut with M68-4.00 Dia./Thread Size; PK1 Steel Hex Nut with M68-4.00 Dia./Thread Size; PK1
  • Item # 38CJ45
  • Mfr. Model # M01120.680.0400
  • Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Steel, Material Grade Class 8, Fastener Finish...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More