Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hex Head Cap Screws

4 Results Found that Include 533 Products

Results per page:  16 | 32 | 48
  • Grade 8 Steel, Zinc Yellow Finish Grade 8 Steel, Zinc Yellow Finish
  • Multiple product options available

    SAE grade 8 steel bolts are engineered with medium carbon alloy steel and are quenched and tempered. Zinc plating offers corrosion resistance and protection.

    Hex Head Cap Screw, Head Type Hex, Thread Type UNC (Coarse), and Thread Direction Right Hand; Varies by System of Measurement, Dia./Thread Size, Thread Style, Screw...More

  • Grade 5 Steel, Zinc Plated Finish Grade 5 Steel, Zinc Plated Finish
  • Multiple product options available

    SAE grade 5 steel bolts are engineered with medium carbon steel, and are quenched and tempered. Zinc plating can be applied mechanically, or by electroplating. It offers corrosion resistance and protection.

    Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Thread Type UNC (Coarse), Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish NL-19®,...More

  • Grade 8 Steel, Plain Finish Grade 8 Steel, Plain Finish
  • Multiple product options available

    SAE grade 8 steel bolts are engineered with medium carbon alloy steel and are quenched and tempered.

    Hex Head Cap Screw, Head Type Hex, and Thread Direction Right Hand; Varies by System of Measurement, Dia./Thread Size, Thread Style, Screw Grade/Class, Fastener Finish,...More

Hex Head Cap Screw 1/2"-20, Steel, PK50
  • Hex Head Cap Screw 1/2"-20, Steel, PK50 18-8 (304) Stainless Steel, NL-19(R) Finish
  • With approximately 18% chromium and 8% nickel, 18-8 stainless steel is nonmagnetic and offers high resistance to corrosion and oxidation. It is typically used in food processing applications, due to its ability to withstand corrosion that would otherwise be caused by natural acids in food products. NL-19(R) finish offers additional protection from corrosion and surface contamination.

  • Item # 1RMT9
  • Mfr. Model # 452334-PG
  • Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More