Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Hex Head Cap Screws

10 results found that include 78 products

Filter Results By

Applied Filters

Clear All

Branch Availability
System of Measurement
Head Type
Basic Material
Fastener Finish
Screw Grade/Class
Dia./Thread Size
Fastener Length
Thread Style
Thread Type
Screw Industry Standards
Head Width
Tensile Strength
Head Height
Min. Thread Length
Price
Shop By
Results per page:  16 | 32 | 48
Class 8.8 Hex Head Cap Screw M24-2.00, 50mm Fastener L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Class 8.8 Hex Head Cap Screw M24-2.00, 50mm Fastener Length, Plain Fastener Finish, Steel, PK10

    Class 8.8 Steel, Plain Finish
  • Item # 29DG95
  • Mfr. Model # M01070.240.0050
  • Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-2.00, Thread Type UNF...More

  • TM

    Grainger Choice

  • A4 Stainless Steel, Plain Finish

    A4 Stainless Steel, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, and Basic Material Stainless Steel; Varies by Dia./Thread Size, Thread Style, Fastener Length, Thread...More

  • TM

    Grainger Choice

  • A2 Stainless Steel, Plain Finish

    A2 Stainless Steel, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Thread Type Metric, Basic Material Steel, Thread Direction Right Hand, and Temp. Range -58° to 302°;...More

  • TM

    Grainger Choice

  • Class 8.8 Steel, Zinc Plated Finish

    Class 8.8 Steel, Zinc Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Thread Type Extra Fine, Basic Material Steel, Thread Direction Right Hand, and Temp. Range -58° to...More

Grade 8 Hex Head Cap Screw 3/4"-16, 4-3/4"&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grade 8 Hex Head Cap Screw 3/4"-16, 4-3/4" Fastener Length, Zinc Yellow Fastener Finish

    Grade 8 Carbon Steel, Zinc Yellow Finish
  • Item # 42HV20
  • Mfr. Model # B04360.075.0475
  • Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF...More

Grade 8 Hex Head Cap Screw 5/8"-18, 4-3/4"&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grade 8 Hex Head Cap Screw 5/8"-18, 4-3/4" Fastener Length, Plain Fastener Finish, Carbon Steel

    Grade 8 Carbon Steel, Plain Finish
  • Item # 42HR41
  • Mfr. Model # B04160.062.0475
  • Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF...More

Grade 5 Hex Head Cap Screw 1-1/8"-7, 2-3/4"&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grade 5 Hex Head Cap Screw 1-1/8"-7, 2-3/4" Fastener Length, Plain Fastener Finish, Steel, PK30

    Grade 5 Steel, Plain Finish
  • Item # 36H237
  • Mfr. Model # 028160G1
  • Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/8 In.-7, Thread Type UNC...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More