Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

HEIL QUAKER

295 products found

Filter Results By

Branch Availability
Item
Fits Brand
For Use With
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Shop By

Viewing as

List
  • Motor, 1/3 HP, 230V

    Brand
    HEIL QUAKER
    Item #
    116G85
    Mfr. Model #
    1086696
    Motor, 1/3 HP, 230V
    Web Price $226.00 / each
  • Motor, 1/2 HP, 115V, 1050 rpm, 4 SPD, CCW

    Brand
    HEIL QUAKER
    Item #
    116G11
    Mfr. Model #
    1009052
    Motor, 1/2 HP, 115V, 1050 rpm, 4 SPD, CCW
    Web Price $394.00 / each
  • Motor, 208-230V, 1/5 HP, 1075 rpm

    Brand
    HEIL QUAKER
    Item #
    116G80
    Mfr. Model #
    1085927
    Motor, 208-230V, 1/5 HP, 1075 rpm
    Web Price $190.00 / each
  • Limit Switch Rollout L300F, M/R

    Brand
    HEIL QUAKER
    Item #
    50PL40
    Mfr. Model #
    1013102
    Limit Switch Rollout L300F, M/R
    Web Price $12.15 / each
  • Induced Motor Assembly, 115V

    Brand
    HEIL QUAKER
    Item #
    34VH28
    Mfr. Model #
    1013833
    Induced Motor Assembly, 115V
    Web Price $138.00 / each
  • Flame Sensor

    Brand
    HEIL QUAKER
    Item #
    50PL42
    Mfr. Model #
    1172827
    Flame Sensor
    Web Price $10.15 / each
  • Inducer Motor Assembly

    Brand
    HEIL QUAKER
    Item #
    40LX60
    Mfr. Model #
    1172823
    Inducer Motor Assembly
    Web Price $267.00 / each
  • Motor, 1/8 HP, 208-230V, 1-Phase, 1120 rpm

    Brand
    HEIL QUAKER
    Item #
    116G45
    Mfr. Model #
    1052659
    Motor, 1/8 HP, 208-230V, 1-Phase, 1120 rpm
    Web Price $263.00 / each
  • Motor, 1/4 HP, 208-230V, 1-Phase, 840 rpm, CW

    Brand
    HEIL QUAKER
    Item #
    116G46
    Mfr. Model #
    1052820
    Motor, 1/4 HP, 208-230V, 1-Phase, 840 rpm, CW
    Web Price $369.50 / each
  • Motor, 1/8 HP, 208-230V, 1-Phase, 840 rpm

    Brand
    HEIL QUAKER
    Item #
    116G47
    Mfr. Model #
    1053217
    Motor, 1/8 HP, 208-230V, 1-Phase, 840 rpm
    Web Price $205.50 / each
  • Inducer Motor Assembly, 460V

    Brand
    HEIL QUAKER
    Item #
    116H17
    Mfr. Model #
    1171315
    Inducer Motor Assembly, 460V
    Web Price $439.00 / each
  • Pressure Switch SPST

    Brand
    HEIL QUAKER
    Item #
    116J47
    Mfr. Model #
    1445593
    Pressure Switch SPST
    Web Price $86.75 / each
  • Motor, 1/50 HP, 230V, 3000 rpm

    Brand
    HEIL QUAKER
    Item #
    116G48
    Mfr. Model #
    1054268
    Motor, 1/50 HP, 230V, 3000 rpm
    Web Price $250.50 / each
  • Motor, 1/4 HP, 460V, 1-Phase

    Brand
    HEIL QUAKER
    Item #
    116H18
    Mfr. Model #
    1171334
    Motor, 1/4 HP, 460V, 1-Phase
    Web Price $181.50 / each
  • Draft Inducer Motor Assembly

    Brand
    HEIL QUAKER
    Item #
    116G65
    Mfr. Model #
    1070770
    Draft Inducer Motor Assembly
    Web Price $361.00 / each
  • Inducer Motor, 1/40 HP

    Brand
    HEIL QUAKER
    Item #
    116J48
    Mfr. Model #
    1708518
    Inducer Motor, 1/40 HP
    Web Price $211.50 / each
  • Heat Exchanger

    Brand
    HEIL QUAKER
    Item #
    116G36
    Mfr. Model #
    1014493
    Heat Exchanger
    Web Price $715.00 / each
  • Limit Switch, 160 deg. to 200 deg. F, Auto

    Brand
    HEIL QUAKER
    Item #
    116J62
    Mfr. Model #
    709557
    Limit Switch, 160 deg. to 200 deg. F, Auto
    Web Price $38.40 / each
  • Motor, 3/4 HP, 1140 rpm, 460V, 1-Phase, 48Y

    Brand
    HEIL QUAKER
    Item #
    116G49
    Mfr. Model #
    1054575
    Motor, 3/4 HP, 1140 rpm, 460V, 1-Phase, 48Y
    Web Price $470.00 / each
  • Condenser Motor, 3.5 HP, 1725 rpm, 208/460V

    Brand
    HEIL QUAKER
    Item #
    116H19
    Mfr. Model #
    1171341
    Condenser Motor, 3.5 HP, 1725 rpm, 208/460V
    Web Price $601.00 / each
  • Blower Motor, 1 HP ECM

    Brand
    HEIL QUAKER
    Item #
    116J20
    Mfr. Model #
    1185969
    Blower Motor, 1 HP ECM
    Web Price $627.00 / each
  • Flame Sensor

    Brand
    HEIL QUAKER
    Item #
    116G66
    Mfr. Model #
    1070952
    Flame Sensor
    Web Price $109.50 / each
  • Draft Inducer Motor Assembly

    Brand
    HEIL QUAKER
    Item #
    116J49
    Mfr. Model #
    1708600
    Draft Inducer Motor Assembly
    Web Price $136.00 / each
  • Inducer Motor Assembly

    Brand
    HEIL QUAKER
    Item #
    116G37
    Mfr. Model #
    1014525
    Inducer Motor Assembly
    Web Price $157.50 / each
  • Motor, 1/2 HP, 115V, 1-Phase

    Brand
    HEIL QUAKER
    Item #
    116J63
    Mfr. Model #
    8068622
    Motor, 1/2 HP, 115V, 1-Phase
    Web Price $280.00 / each
  • Evaporator Coil, 29-3/4 H x 20-5/8 D

    Brand
    HEIL QUAKER
    Item #
    116J72
    Mfr. Model #
    EDM4X36FAL
    Evaporator Coil, 29-3/4 H x 20-5/8 D
    Web Price $1,121.00 / each
  • Blower Motor, 1/3 HP, 230V

    Brand
    HEIL QUAKER
    Item #
    116H63
    Mfr. Model #
    1173784
    Blower Motor, 1/3 HP, 230V
    Web Price $638.00 / each
  • Motor, 3/4 HP, 230V, 1-Phase, CCW, 1100 rpm

    Brand
    HEIL QUAKER
    Item #
    116G50
    Mfr. Model #
    1054579
    Motor, 3/4 HP, 230V, 1-Phase, CCW, 1100 rpm
    Web Price $465.50 / each
  • Fan Timer Board

    Brand
    HEIL QUAKER
    Item #
    116H09
    Mfr. Model #
    1150886
    Fan Timer Board
    Web Price $258.00 / each
  • Motor, 120/240V, CCW, 1/2 HP, 1050 rpm

    Brand
    HEIL QUAKER
    Item #
    116J34
    Mfr. Model #
    1186687
    Motor, 120/240V, CCW, 1/2 HP, 1050 rpm
    Web Price $629.00 / each
  • Condenser Motor, 1/2 HP 208-230V, 1050 rpm

    Brand
    HEIL QUAKER
    Item #
    116H20
    Mfr. Model #
    1171342
    Condenser Motor, 1/2 HP 208-230V, 1050 rpm
    Web Price $389.00 / each
  • Control Board

    Brand
    HEIL QUAKER
    Item #
    116J21
    Mfr. Model #
    1186024
    Control Board
    Web Price $159.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More