Skip Content

Height Gauges

85 results found that include 85 products

Use a height gauge from Grainger to help mark out workpieces and precisely measure and set height, step dimensions or vertical distance. Help dial in set-ups on machines, saw blades and other tools and machinery. Electronic digital height gauges feature inch-metric conversion, automatic On-Off, zero set and data hold. All include carbide tip scribers and most feature SPC output. Electronic digital height gages can provide very fine resolution. The 0–6” dial height gage features all hardened steel construction, 0.001” resolution, fine feed adjustment with box clamp, and carbide tip scriber that can be placed in any position.Close

Filter Results By

Branch Availability
Item
Type
Mechanism
Construction
Display
Range
Resolution
Brand
Price
Shop By
Ratings

Viewing as

List
  • Electronic Digital Height Gage, 0 to 12"/0 to 300
    Electronic Digital Height Gage, 0 to 12"/0 to 300
    • MITUTOYO
    • Item # 4LA96
    • Mfr. Model # 570-312
    • Digital Height Gage, Range 0-12/0-300 In/mm, Graduations 0.0005 In, Graduations 0.01 Metric, Accuracy...More

  • Electronic Digital Height Gage, 0 to 24"/0 to 600
    Electronic Digital Height Gage, 0 to 24"/0 to 600
    • MITUTOYO
    • Item # 4LA98
    • Mfr. Model # 570-314
    • Digital Height Gage, Range 0-24/0-600 In/mm, Graduations 0.0005 In, Graduations 0.01 Metric, Accuracy...More

  • Electronic Digital Height Gage, 0 to 6"/0 to 150m
    Electronic Digital Height Gage, 0 to 6"/0 to 150m
    • STARRETT
    • Item # 2ZUG7
    • Mfr. Model # 3751AZ-6/150
    • Height Gage, Electronic Digital, Range 0-6 In/150mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.001 In,...More

  • Electronic Digital Height Gage, 0 to 12"/0 to 300
    Electronic Digital Height Gage, 0 to 12"/0 to 300
    • MITUTOYO
    • Item # 33RK45
    • Mfr. Model # 192-630-10
    • Height Gage, Electronic Digital, Range 0 to 12 In./0 to 300mm, Resolution 0.0005"/0.01mm, Accuracy +/-0.001...More

  • Electronic Digital Height Gage, 0 to 18"/0 to 450
    Electronic Digital Height Gage, 0 to 18"/0 to 450
    • MITUTOYO
    • Item # 4LA97
    • Mfr. Model # 570-313
    • Digital Height Gage, Range 0-18/0-450 In/mm, Graduations 0.0005 In, Graduations 0.01 Metric, Accuracy...More

  • Electronic Digital Height Gage, 0 to 14"/0 to 350
    Electronic Digital Height Gage, 0 to 14"/0 to 350
    • MITUTOYO
    • Item # 35GU95
    • Mfr. Model # 64PKA129A
    • Height Gage, Electronic Digital, Range 0 to 14 In./0 to 350mm, Resolution 0.001mm, 0.0005mm, 0.00005 In.,...More

  • Electronic Digital MICRO-HITE Plus M 900 Height Gage, Measu
    Electronic Digital MICRO-HITE Plus M 900 Height Gage, Measu
    • TESA
    • Item # 20HX87
    • Mfr. Model # 00730065
    • MICRO-HITE Plus M 900 Height Gage, Electronic Digital, Range Measuring: 0 In. to 36 In. / 0 to 920mm;...More

  • TESA-HITE 700 Height Gage, Measuring: 0" to 28"&#
    TESA-HITE 700 Height Gage, Measuring: 0" to 28"&#
    • TESA
    • Item # 5RCK5
    • Mfr. Model # 00730044
    • TESA-HITE 700 Height Gage, Range Measuring: 0 In. to 28 In. / 0 to 715mm; Application: 0 In. to 34 In. / 0 to...More

  • TESA-HITE Magna 700 Height Gage, 0" to 28" /
    TESA-HITE Magna 700 Height Gage, 0" to 28" /
    • TESA
    • Item # 20HX86
    • Mfr. Model # 00730059
    • TESA-HITE Magna 700 Height Gage, Range 0 In. to 28 In. / 0 to 715mm, Resolution 0.0001, 0.0002,...More

  • Dial Height Gage, 0 to 6" Range, 0.001" Resolutio
    Dial Height Gage, 0 to 6" Range, 0.001" Resolutio
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YND3
    • Mfr. Model # 2YND3
    • Height Gage, Dial, Range 0-6 In, Resolution 0.001 In, Accuracy +/-0.002 In, Construction Steel, Base Steel,...More

  • Electronic Digital Height Gage, 0 to 12"/0 to 300
    Electronic Digital Height Gage, 0 to 12"/0 to 300
    • STARRETT
    • Item # 2ZUG8
    • Mfr. Model # 3754-12/300
    • Height Gage, Electronic Digital, Range 0-12 In/300mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.0015 In,...More

  • Electronic Digital Height Gage, 0 to 12"/0 to 300
    Electronic Digital Height Gage, 0 to 12"/0 to 300
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YND4
    • Mfr. Model # 2YND4
    • Height Gage, Electronic Digital, Range 0-12 In/0-300mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.0015 In,...More

  • Lithium Battery for Power Control Panel 20HY21
    Lithium Battery for Power Control Panel 20HY21
    • TESA
    • Item # 20HY27
    • Mfr. Model # 99-1011-530
    • Lithium Battery for Power Control Panel 20HY21

  • Ball Tip Probe Insert
    Ball Tip Probe Insert
    • TESA
    • Item # 20HX91
    • Mfr. Model # 00760229
    • Ball Tip Probe Insert, Features 2mm Dia. Tungsten Carbide Ball Tip, Construction Hard Metal

  • Ball Tip Probe Insert
    Ball Tip Probe Insert
    • TESA
    • Item # 20HX90
    • Mfr. Model # 00760228
    • Ball Tip Probe Insert, Features 1mm Dia. Tungsten Carbide Ball Tip, Construction Hard Metal

  • Digimar 817 CLM Height Gage, 0 to 14"/0 to 3
    Digimar 817 CLM Height Gage, 0 to 14"/0 to 3
    • MAHR-FEDERAL INC.
    • Item # 446F32
    • Mfr. Model # 4426100
    • Height Gage, Digimar 817 CLM, Mechanism Feed Wheel, Construction Stainless Steel, Display LCD, Resolution...More

  • Digimar 817 CLM Height Gage, 0 to 24"/0 to 6
    Digimar 817 CLM Height Gage, 0 to 24"/0 to 6
    • MAHR-FEDERAL INC.
    • Item # 446F33
    • Mfr. Model # 4426101
    • Height Gage, Digimar 817 CLM, Mechanism Feed Wheel, Construction Stainless Steel, Display LCD, Resolution...More

  • Digimar 817 CLM Height Gage, 0 to 14"/0 to 3
    Digimar 817 CLM Height Gage, 0 to 14"/0 to 3
    • MAHR-FEDERAL INC.
    • Item # 446F34
    • Mfr. Model # 4429030
    • Height Gage, Digimar 817 CLM, Mechanism Electro-Motorized, Construction Stainless Steel, Display LCD,...More

  • Digimar 817 CLM Height Gage, 0 to 24"/0 to 6
    Digimar 817 CLM Height Gage, 0 to 24"/0 to 6
    • MAHR-FEDERAL INC.
    • Item # 446F35
    • Mfr. Model # 4429031
    • Height Gage, Digimar 817 CLM, Mechanism Electro-Motorized, Construction Stainless Steel, Display LCD,...More

  • Digimar 817 CLM Height Gage, 0 to 24"/0 to 6
    Digimar 817 CLM Height Gage, 0 to 24"/0 to 6
    • MAHR-FEDERAL INC.
    • Item # 446F37
    • Mfr. Model # 4429011
    • Height Gage, Digimar 817 CLM, Mechanism Electro-Motorized, Construction Stainless Steel, Display LCD,...More

  • Digimar 817 CLM Height Gage, 0 to 14"/0 to 3
    Digimar 817 CLM Height Gage, 0 to 14"/0 to 3
    • MAHR-FEDERAL INC.
    • Item # 446F36
    • Mfr. Model # 4429010
    • Height Gage, Digimar 817 CLM, Mechanism Electro-Motorized, Construction Stainless Steel, Display LCD,...More

  • Digimar 817 CLM Height Gage, 0 to 40"/0 to 1
    Digimar 817 CLM Height Gage, 0 to 40"/0 to 1
    • MAHR-FEDERAL INC.
    • Item # 46UA81
    • Mfr. Model # 4429012
    • Height Gage, Digimar 817 CLM, Range 0 to 40 In./0 to 1000mm, Resolution 1170mm, Accuracy 1.8+ L/600 m (L in...More

  • Digimar 817 CLM Height Gage, 0 to 14"/0 to 3
    Digimar 817 CLM Height Gage, 0 to 14"/0 to 3
    • MAHR-FEDERAL INC.
    • Item # 46UA79
    • Mfr. Model # 4429010
    • Height Gage, Digimar 817 CLM, Range 0 to 14 In./0 to 340mm, Resolution 520mm, Accuracy 1.8+ L/600 m (L in...More

  • Digimar 817 CLM Height Gage, 0 to 24"/0 to 6
    Digimar 817 CLM Height Gage, 0 to 24"/0 to 6
    • MAHR-FEDERAL INC.
    • Item # 46UA80
    • Mfr. Model # 4429011
    • Height Gage, Digimar 817 CLM, Range 0 to 24 In./0 to 600mm, Resolution 770mm, Accuracy 1.8+ L/600 m (L in...More

  • Dial Height Gage, 0 to 1"/0 to 150mm Range,
    Dial Height Gage, 0 to 1"/0 to 150mm Range,
    • STARRETT
    • Item # 53VD45
    • Mfr. Model # 3250MZ-150
    • Height Gage, Dial, Mechanism Manual, Construction Stainless Steel, Display LCD, Resolution 0.0005 In./0.01mm,...More

  • Linear Height, High Performance 2D Measurement System Height
    Linear Height, High Performance 2D Measurement System Height
    • MITUTOYO
    • Item # 436C56
    • Mfr. Model # LH-600E
    • Height Gage, Linear Height, High Performance 2D Measurement System, Mechanism Electro-Motorized, Construction...More

  • Linear Height, High Performance 2D Measurement System Height
    Linear Height, High Performance 2D Measurement System Height
    • MITUTOYO
    • Item # 436C57
    • Mfr. Model # LH-600EG
    • Height Gage, Linear Height, High Performance 2D Measurement System, Mechanism Electro-Motorized, Construction...More

  • Dial Height Gage, 0 to 6" Range, 0.0005" Resoluti
    Dial Height Gage, 0 to 6" Range, 0.0005" Resoluti
    • STARRETT
    • Item # 53VD46
    • Mfr. Model # 3250Z-6
    • Height Gage, Dial, Mechanism Manual, Construction Stainless Steel, Display LCD, Resolution 0.0005 In., Range...More

  • Dust Cover
    Dust Cover
    • TESA
    • Item # 54VL18
    • Mfr. Model # 00760153
    • Dust Cover, N/A, Mechanism N/A, Construction Plastic, Display N/A, Features 900mm

  • Setting  Piece
    Setting  Piece
    • TESA
    • Item # 54VL14
    • Mfr. Model # 00760236
    • Setting Piece, N/A, Mechanism N/A, Construction Steel, Display N/A, Features For Micro-Hite Manual Height...More

  • Probe Holder
    Probe Holder
    • TESA
    • Item # 54VL15
    • Mfr. Model # 00760243
    • Probe Holder, N/A, Mechanism N/A, Construction Steel, Display N/A, Features For Micro-Hite +M

  • Electronic Digital Height Gage, 0 to 14"/0 to 365
    Electronic Digital Height Gage, 0 to 14"/0 to 365
    • TESA
    • Item # 54VL08
    • Mfr. Model # 00730079
    • Height Gage, Electronic Digital, Mechanism Motorized, Construction Spheroidal Cast Iron, Glass Scale, Display...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More