Skip Content

HEATHROW SCIENTIFIC

156 results found that include 172 products

Filter Results By

Viewing as

List
  • Test Tube Rack,Epoxy-Coated Steel,Blue
    Test Tube Rack,Epoxy-Coated Steel,Blue
    • HEATHROW SCIENTIFIC
    • Item # 24EN37
    • Mfr. Model # HS120087
    • Item Test Tube Rack, Material Epoxy-Coated Steel, Blue, For Use With Test Tubes and Universal Bottles

    • Category : Lab Storage Racks
  • Utility Carrier,Polycarbonate,Clear
    Utility Carrier,Polycarbonate,Clear
    • HEATHROW SCIENTIFIC
    • Item # 24EN20
    • Mfr. Model # HS120052
    • Utility Carrier, Holds Lab Supplies, Number of Slots Varies, Height 6-3/4 In., Width 8-1/4 In., Length 15-1/4...More

    • Category : Lab Carriers and Caddies
  • Test Tube Rack,Epoxy-Coated Steel,Blue
    Test Tube Rack,Epoxy-Coated Steel,Blue
    • HEATHROW SCIENTIFIC
    • Item # 24EN39
    • Mfr. Model # HS120089
    • Test Tube Rack, Holds 13mm Tubes, Number of Slots 72, Height 2-13/20 In., Width 4-3/10 In., Length 8-1/4 In.,...More

    • Category : Lab Storage Racks
  • RACK WIRE DRYING 90 19 IN HX18
    RACK WIRE DRYING 90 19 IN HX18
    • HEATHROW SCIENTIFIC
    • Item # 3KVK7
    • Mfr. Model # HS23243A
    • RACK WIRE DRYING 90 19 IN HX18 IN WX7 1/8 IN D STEEL

    • Category : Lab Drying Racks
  • Clear, 13"H x 4-1/2"L x 8"W, 5PK
    Storage Totes
    • HEATHROW SCIENTIFIC
    • Item # 3WHJ5
    • Mfr. Model # HS23453
    • Item Storage Bin, Outside Length 4-1/2 In., Outside Width 8 In., Outside Height 13 In., Volume Capacity 2.0...More

    • Category : Totes
  • Safety Bulb Pipette Filler,PK3
    Safety Bulb Pipette Filler,PK3
    • HEATHROW SCIENTIFIC
    • Item # 6PTP0
    • Mfr. Model # HS20623
    • Safety Bulb Pipette Filler,Size 15mL,Silicon,Red,Package Quantity 3

    • Category : Pipetters
  • Utility Carrier,Polycarbonate,Red
    Utility Carrier,Polycarbonate,Red
    • HEATHROW SCIENTIFIC
    • Item # 24EN31
    • Mfr. Model # HS120077
    • Utility Carrier, Holds Lab Supplies, Number of Slots Varies, Height 6-3/4 In., Width 8-1/4 In., Length 15-1/4...More

    • Category : Lab Carriers and Caddies
  • Holder,PETG/Polycarbonate,Gray
    Holder,PETG/Polycarbonate,Gray
    • HEATHROW SCIENTIFIC
    • Item # 24EN43
    • Mfr. Model # HS120107
    • Holder, Holds Glove Boxes/Face Masks/Shoe Covers, Number of Slots Varies, Height 2-3/5 In., Width 5-9/10 In.,...More

    • Category : Lab Storage
  • Microscope Slide Box,100 Slots,Blue
    Microscope Slide Box,100 Slots,Blue
    • HEATHROW SCIENTIFIC
    • Item # 52RX85
    • Mfr. Model # HS15994A
    • Item Microscope Slide Box, Number of Slots 100, Material Molded Plastic with Cork Lining, Color Blue, Holds 3...More

    • Category : Slide Storage Boxes
  • Storage Rack,Assorted,PK4
    Storage Rack,Assorted,PK4
    • HEATHROW SCIENTIFIC
    • Item # 6PTL2
    • Mfr. Model # HS23500
    • Storage Rack, Holds Lab Accessories, Number of Slots 17, Height 6 In., Width 5-1/2 In., Length 7 In.,...More

    • Category : Lab Storage Racks
  • Tray,Polypropylene,Pink
    Tray,Polypropylene,Pink
    • HEATHROW SCIENTIFIC
    • Item # 24EN16
    • Mfr. Model # HS120023
    • Tray, Holds Lab Supplies, Number of Slots 2, Height 11-3/4 In., Width 11-17/20 In., Length 17-1/2 In.,...More

    • Category : Lab Carriers and Caddies
  • 80-WellMicrotubeRack,BLUE,PK5
    80-WellMicrotubeRack,BLUE,PK5
    • HEATHROW SCIENTIFIC
    • Item # 11L544
    • Mfr. Model # HS29025B
    • Microtube Rack, Rack, Holds Micro tubes, Number of Slots 80, Number of Compartments 80, Compartment Size 1.5/...More

    • Category : Lab Storage Racks
  • Test Tube Rack,Epoxy-Coated Steel,Blue
    Test Tube Rack,Epoxy-Coated Steel,Blue
    • HEATHROW SCIENTIFIC
    • Item # 24EN35
    • Mfr. Model # HS120085
    • Test Tube Rack, Holds Tubes, Number of Slots 12, Material Epoxy-Coated Steel, Color Blue, For Use With Test...More

    • Category : Lab Storage Racks
  • Test Tube Rack, Epoxy-Coated Steel,Red
    Test Tube Rack, Epoxy-Coated Steel,Red
    • HEATHROW SCIENTIFIC
    • Item # 24EN40
    • Mfr. Model # HS120090
    • Test Tube Rack, Holds 13mm Tubes, Number of Slots 108, Height 2-3/4 In., Width 6-3/10 In., Length 8-3/10 In.,...More

    • Category : Lab Storage Racks
  • Polyisoprene Tourniquet Roll, Green, For Use With Blood Col
    Polyisoprene Tourniquet Roll, Green, For Use With Blood Col
    • HEATHROW SCIENTIFIC
    • Item # 24EN45
    • Mfr. Model # HS120109
    • Tourniquet Roll, Green, Material Polyisoprene, Length 18 In., Width 1 In., For Use With Blood Collection,...More

    • Category : IV Accessories
  • Plastic, 1.5mL, Polypropylene
    Plastic Macrocentrifuge Tubes
    • HEATHROW SCIENTIFIC
    • Item # 9NUL0
    • Mfr. Model # HS4325
    • Microcentrifuge Tube, Labware Nominal Capacity - Metric 1.5mL, Labware Basic Material Plastic, Labware Body...More

    • Category : Centrifuge and Test Tubes
  • Pipette Bulb 2 Ml Latex,Pk72
    Pipette Bulb 2 Ml Latex,Pk72
    • HEATHROW SCIENTIFIC
    • Item # 9CLD9
    • Mfr. Model # HS20622B
    • PIPETTE BULB 2 ML LATEX HEATHROW SCIENTIFIC S72

    • Category : Pipetters
  • 80-WellMicrotubeRack,assortedcolors,PK5
    80-WellMicrotubeRack,assortedcolors,PK5
    • HEATHROW SCIENTIFIC
    • Item # 11L549
    • Mfr. Model # HS29025G
    • Microtube Rack, Rack, Holds Micro tubes, Number of Slots 80, Number of Compartments 80, Compartment Size 1.5/...More

    • Category : Lab Storage Racks
  • 6" Foil Roll, silver
    6" Foil Roll, silver
    • HEATHROW SCIENTIFIC
    • Item # 6PTN9
    • Mfr. Model # HS23536A
    • Foil Roll, Type Disposable, Material Aluminum

    • Category : Film and Seal Dispensers
  • 172X37X4mm ABS Disposable Cell Spreader, Purple; PK500
    172X37X4mm ABS Disposable Cell Spreader, Purple; PK500
    • HEATHROW SCIENTIFIC
    • Item # 9UKH9
    • Mfr. Model # HS8151
    • DISPOSABLE DELTA CELL SPREADER, Package Quantity 500

    • Category : Microbiology and Staining Supplies
  • STGE BIN WRKSTA CL
    STGE BIN WRKSTA CL
    • HEATHROW SCIENTIFIC
    • Item # 3KVN7
    • Mfr. Model # HS234523
    • Storage Bin Workstation Clear Acrylic

    • Category : Lab Storage
  • Slide Mailer
    • HEATHROW SCIENTIFIC
    • Multiple product options available

      Multiple product options available

    • Category : Laboratory Mailers
  • RACKS CUBE PP ASSORTED,PK5
    RACKS CUBE PP ASSORTED,PK5
    • HEATHROW SCIENTIFIC
    • Item # 3KWH8
    • Mfr. Model # HS29050A/HEA29050A
    • RACKS CUBE POLYPROPYLENE ASSORTED, Package Quantity 5

    • Category : Lab Storage Racks
  • Test Tube Rack, Epoxy-Coated Steel,Blue
    Test Tube Rack, Epoxy-Coated Steel,Blue
    • HEATHROW SCIENTIFIC
    • Item # 24EN41
    • Mfr. Model # HS120091
    • Test Tube Rack, Holds 58mm Tubes/Bottles, Number of Slots 24, Material Epoxy-Coated Steel, Color Blue, For...More

    • Category : Lab Storage Racks
  • Ice Bucket,Round,4L,Black
    Ice Bucket,Round,4L,Black
    • HEATHROW SCIENTIFIC
    • Item # 6NUE7
    • Mfr. Model # HS28714K
    • Bucket, Polyurethane, Black, Overall Height 7, Overall Length 9.25, Overall Diameter 36, Inside Height 6,...More

    • Category : Cryogenic Supplies
  • Blood Collection tray
    • HEATHROW SCIENTIFIC
    • Multiple product options available

      Multiple product options available

    • Category : Lab Storage
  • MICROSCOPE SLIDE BOX 25 SLOTTED WH HEA
    MICROSCOPE SLIDE BOX 25 SLOTTED WH HEA
    • HEATHROW SCIENTIFIC
    • Item # 9NP65
    • Mfr. Model # HEA15989R
    • Microscope Slide Box, Holds 3 In. x 1 In. Size Slides, Number of Slots 25, Height 5-1/2 In., Width 3-1/2 In.,...More

    • Category : Slide Storage Boxes
  • Forceps,Dark Blue,4-1/3 In L,PK6
    Forceps,Dark Blue,4-1/3 In L,PK6
    • HEATHROW SCIENTIFIC
    • Item # 3LJY8
    • Mfr. Model # HS15998C
    • Forceps, Color Dark Blue, Length 4-1/3 In., Material ABS Plastic, Blade End Style Straight Tip, Handle Type...More

    • Category : First Aid Tweezers and Forceps
  • 6.9" x 4.9" Parafilm Dispenser, Clear
    6.9" x 4.9" Parafilm Dispenser, Clear
    • HEATHROW SCIENTIFIC
    • Item # 3XJJ7
    • Mfr. Model # HS234524
    • Parafilm Dispenser, Holds 2 In and 4 In Rolls, Material Acrylic, Color Clear, Width 4.9 In, Length 6.9 In,...More

    • Category : Film and Seal Dispensers
  • 80-WellMicrotubeRack,YELLOW,PK5
    80-WellMicrotubeRack,YELLOW,PK5
    • HEATHROW SCIENTIFIC
    • Item # 11L547
    • Mfr. Model # HS29025E
    • Microtube Rack, Rack, Holds Micro tubes, Number of Slots 80, Number of Compartments 80, Compartment Size 1.5/...More

    • Category : Lab Storage Racks
  • Rack,PINK,PK2
    Rack,PINK,PK2
    • HEATHROW SCIENTIFIC
    • Item # 6PTK7
    • Mfr. Model # HS24320P
    • Pop-Up Conical Tube Rack, Holds Test Tubes, Number of Slots 12, 21 Places, Number of Compartments 12, 21...More

    • Category : Lab Storage Racks
  • Freezer Rack,Cryo-Boxes,15-1/2 In H
    Freezer Rack,Cryo-Boxes,15-1/2 In H
    • HEATHROW SCIENTIFIC
    • Item # 6NUG7
    • Mfr. Model # HS2862HC
    • Freezer Rack, Holds Cryo-Boxes, Number of Compartments 28, Compartment Size 2 In, Height 15-1/2 In, Length 22...More

    • Category : Cryogenic Supplies
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More