Skip Content

Heated Outerwear

20 results found that include 169 products

Browse our collection of heated outerwear, great for a variety of professionals who work outdoors or are sometimes placed in outdoor environments. Our heated outerwear assures you won't freeze over and you can work comfortably in cold temperatures. Browse through a variety of men's and women's jackets, hoodies, camos and vests. Almost all of our outerwear comes with batteries, battery holders and charges. Some of our product include additional accessories like USB chargers.Close

Filter Results By

Branch Availability
Outerwear Style
Size
Gender
Outerwear Primary Color
Battery Voltage
Number of Batteries
Charger Included
Battery Included
Style Number
Hood Style
Heat Setting
Heating Time
Replacement Battery
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • MILWAUKEE Heated Jacket
    • Multiple product options available

      Milwaukee® Heated Jackets help to resist wind, water, and cold weather with ToughShell™ Stretch Polyester construction and carbon fiber heating elements. The heating elements help create and distribute heat to the chest, back, and front hand pockets. One-touch LED controllers allow you to adjust 3 heat settings per heat zone for optimized comfort. Washer and dryer safe. Use with M12™ REDLITHIUM™ Battery, available separately.

      Multiple product options available

  • DEWALT Heated Jackets
    • Multiple product options available

      Each of these heated jackets DeWalt® can provide up to 7 hours of core body warmth and continuous heat. Each also features a durable, wind-resistant outer shell and 4 core heating zones: upper left and right chest, collar, and mid-back. The LED controllers offer 3 temperature settings from high to low with pre-heat function. Compatible with DeWalt® 20V MAX and 12V MAX batteries (some jackets include batteries, some available separately).

      Multiple product options available

  • BOSCH Heated Jackets
    • Multiple product options available

      These heated jackets feature 3 quick-warming heat zones, including 2 chest zones and 1 back zone. They start warming in a matter of seconds. A 3-level heat controller helps to provide maximum control and comfort from low to high. By operating with included Bosch 12V MAX batteries, the jackets can provide up to 6 hours of heated runtime.

      Multiple product options available

  • DEWALT Heated Hoodies
    • Multiple product options available

      DeWalt® heated hoodies connect to 20V MAX and 12V MAX batteries, available separately, and can provide up to 7 hours of core body warmth and continuous heat. Each features a durable, wind-resistant cotton/polyester blend outer shell and 3 core heating zones: upper left and right chest and mid-back. The LED controllers offer 3 temperature settings from high to low with pre-heat function.

      Multiple product options available

  • DEWALT Women's Heated Jackets
    • Multiple product options available

      Each of these soft-shell, heated jackets includes a DeWalt® Li-Ion battery to provide up to 7 hours of core body warmth and continuous heat. Each also features 4 core heating zones, which help to keep upper left and right chest, collar, and mid-back warm. The LED controllers offer 3 temperature settings from high to low with pre-heat function.

      Multiple product options available

  • BOSCH Women's Heated Jackets
    • Multiple product options available

      These women's jackets feature 3 quick-warming heat zones, including 2 chest zones and 1 back zone. They start warming in a matter of seconds. A 3-level heat controller helps to provide maximum control and comfort from low to high. By operating with included Bosch 12V MAX batteries, the jackets can provide up to 6 hours of heated runtime.

      Multiple product options available

  • MILWAUKEE M12(R) Heated Jackets
    • Multiple product options available

      These battery-powered, fleece-lined jackets are water-resistant and wind-resistant for a variety of cold jobsite conditions. Each features 3 heat settings designed to actively warm the body and stimulate blood circulation. The durable, carbon fiber heating elements are located in the chest and upper back areas, as well as in the lower pockets to provide increased warmth to the hands. The battery, available separately, delivers up to 6 hours of heat on a single charge. This multilayered jacket also features a zip-in removable hood and a hidden inside pocket to facilitate custom embroidery.

      Multiple product options available

  • MILWAUKEE Heated Hoodies
    • Multiple product options available

      Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ Heated Hoodies integrate 3 carbon fiber heating elements between durable cotton exteriors and waffle-weave thermal liners to distribute and maintain heat across core body areas. The heated hoodies also allow users to shed bulky undergarments by generating and holding heat close to the body.

      Multiple product options available

  • MILWAUKEE Heated Vests
    • Multiple product options available

      Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated jackets integrate 5 carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. The versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.

      Multiple product options available

  • Men's Black Heated Hoodie, Size: XL, Battery Included&
    Men's Black Heated Hoodie, Size: XL, Battery Included&
    • MILWAUKEE
    • Heated Hoodie, XL, Hoodie, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery Included No, Hood Style Attached, Heat Setting 3, Heating Time Up to 6 hr., Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764, Black, Zipper, 46 In., Insulated No, Style Number 301B

    • Item # 49EH40
    • Mfr. Model # 301B-20XL
    • Heated Hoodie, XL, Hoodie, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery...More

  • Men's Black Heated Jacket, Size: M, Battery Included&#
    Men's Black Heated Jacket, Size: M, Battery Included&#
    • MILWAUKEE
    • Heated Jacket, M, Jacket, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery Included No, Hood Style None, Heat Setting 3, Heating Time Up to 8 hr., Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764, Black, Zipper, 42 In., Insulated Yes, Style Number 201B

    • Item # 49EG84
    • Mfr. Model # 201B-20M
    • Heated Jacket, M, Jacket, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery...More

  • Men's Black Heated Hoodie, Size: 3XL, Battery Included
    Men's Black Heated Hoodie, Size: 3XL, Battery Included
    • MILWAUKEE
    • Heated Hoodie, 3XL, Hoodie, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery Included No, Hood Style Attached, Heat Setting 3, Heating Time Up to 6 hr., Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764, Black, Zipper, 50 In., Insulated No, Style Number 301B

    • Item # 49EH42
    • Mfr. Model # 301B-203X
    • Heated Hoodie, 3XL, Hoodie, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery...More

  • Men's Red Heated Jacket, Size: L, Battery Included
    Men's Red Heated Jacket, Size: L, Battery Included
    • MILWAUKEE
    • Heated Jacket, L, Jacket, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery Included No, Hood Style None, Heat Setting 3, Heating Time Up to 8 hr., Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764, Red, Zipper, 44 In., Insulated Yes, Style Number 201R

    • Item # 49EH10
    • Mfr. Model # 201R-20L
    • Heated Jacket, L, Jacket, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery...More

  • Men's Black Heated Vest Kit, Size: 2XL, Battery I
    Men's Black Heated Vest Kit, Size: 2XL, Battery I
    • MILWAUKEE
    • Heated Vest Kit, 2XL, Vest, Men's, Battery Voltage 12, Number of Batteries 1, Charger Included Yes, Battery Included Yes, Hood Style None, Heat Setting 3, Heating Time Up to 8 hr., Replacement Battery 2XKZ6, Black, Zipper, 48 In., Insulated Yes, Style Number 271B

    • Item # 49EH95
    • Mfr. Model # 271B-212X
    • Heated Vest Kit, 2XL, Vest, Men's, Battery Voltage 12, Number of Batteries 1, Charger Included Yes, Battery...More

  • Women's Black Heated Jacket Kit, Size: XL, Battery
    Women's Black Heated Jacket Kit, Size: XL, Battery
    • MILWAUKEE
    • Heated Jacket Kit, XL, Jacket, Women's, Battery Voltage 12, Number of Batteries 1, Charger Included Yes, Battery Included Yes, Hood Style None, Heat Setting 3, Heating Time Up to 8 hr., Replacement Battery 38D763, Black, Zipper, 41 In., Insulated Yes, Style Number 231B

    • Item # 49EH35
    • Mfr. Model # 231B-21XL
    • Heated Jacket Kit, XL, Jacket, Women's, Battery Voltage 12, Number of Batteries 1, Charger Included Yes,...More

  • Men's Black Heated Jacket, Size: XL, Battery Included&
    Men's Black Heated Jacket, Size: XL, Battery Included&
    • MILWAUKEE
    • Heated Jacket, XL, Jacket, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery Included No, Hood Style None, Heat Setting 3, Heating Time Up to 8 hr., Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764, Black, Zipper, 46 In., Insulated Yes, Style Number 201B

    • Item # 49EG86
    • Mfr. Model # 201B-20XL
    • Heated Jacket, XL, Jacket, Men's, Battery Voltage 12, Number of Batteries 0, Charger Included No, Battery...More

  • MAKITA Heated Jackets
    • Multiple product options available

      Makita® Heated Jackets are designed to help keep you warm in cold and harsh jobsite conditions. They accept 12V max CXT™ batteries for up to 14 hours of heat (available separately). They also feature USB power ports to help keep your portable electronic devices charged. The 3 heat settings help to provide optimized comfort in various conditions. Soft fleece-lined collars are tailored for increased user comfort, and knitted storm cuffs and drawstring waistbands help to provide a better fit to help keep cold weather out.

      Multiple product options available

  • METABO Heated Jackets
    • Multiple product options available

      Metabo Heated Jackets are built to be warm, comfortable, and versatile for both work and leisure. They operate with all Metabo Li-Power and LiHD sliding fit battery packs with 14.4 and 18 volts (available separately). Each features 5 heating zones that can be heated simultaneously or selectively at 3 different heating levels. Wind- and water-resistant, tear-proof material helps them stand up to demanding conditions. Fleece lining, numerous pockets, and concealed hoods in the collar help to provide optimum comfort. USB power adapters also allow you to charge electronic devices.

      Multiple product options available

  • MAKITA Cordless Heated Jacket
    • Multiple product options available

      Makita® Cordless Heated Jackets are designed to help you keep warm in cold and harsh jobsite conditions. They accept Makita® 18V LXT® and 18V Compact Lithium-Ion batteries for up to 28 hours of heat. With USB power ports, they also help to keep portable electronic devices charged. The 3 heat settings help to provide optimized comfort in various conditions. Soft fleece-lined collars are tailored for increased user comfort, and knitted storm cuffs and drawstring waistbands help to provide a better fit to help keep cold weather out.

      Multiple product options available

  • Men's Black Heated Vest, Size: XL, Battery Included&#x
    MAKITA Heated Vests
    • MAKITA
    • Multiple product options available

    • Item # 46AD46
    • Mfr. Model # DCV200ZXL
    • Heated Vest, XL, Vest, Men's, Battery Voltage 18, Number of Batteries 1, Charger Included No, Battery...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More