Skip Content

CONDOR Heat Resistant Gloves

39 products found

When your job requires welding or work in extremely hot temperatures you need heat resistant gloves from Grainger. Shop Grainger for heat resistant gloves made with Kevlar® rated at 450 degree Fahrenheit or aluminized Z-flex material rated at 3000 degrees Fahrenheit.Close

Filter Results By

Viewing as

List
  • Hot Mill Gloves, Cotton/Acrylic, 400°F Max. Temp., Men's XL, PR 1

    Brand
    CONDOR
    Item #
    4A277
    Mfr. Model #
    4A277
    Hot Mill Gloves, Cotton/Acrylic, 400°F Max. Temp., Men&
    Web Price $3.80 / pair
  • Heat Resistant Gloves, Cotton, 300°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    4JF36
    Mfr. Model #
    4JF36
    Heat Resistant Gloves, Cotton, 300°F Max. Temp., Men's&
    Web Price $5.00 / pair
  • Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's S, PR 1

    Brand
    CONDOR
    Item #
    6AF64
    Mfr. Model #
    6AF64
    Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp.,&#
    Web Price $1.79 / pair
  • Heat Resistant Gloves, Cotton, 250°F Max. Temp., Men's S, PR 1

    Brand
    CONDOR
    Item #
    5AP60
    Mfr. Model #
    5AP60
    Heat Resistant Gloves, Cotton, 250°F Max. Temp., Men's&
    Web Price $1.56 / pair
  • Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    2AP49
    Mfr. Model #
    2AP49
    Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp.,&#
    Web Price $2.06 / pair
  • Heat Resistant Gloves, Cotton, 250°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    5AV90
    Mfr. Model #
    5AV90
    Heat Resistant Gloves, Cotton, 250°F Max. Temp., Men's&
    Web Price $1.54 / pair
  • Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    3AT17
    Mfr. Model #
    3AT17
    Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp.,&#
    Web Price $1.80 / pair
  • Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's S, PR 1

    Brand
    CONDOR
    Item #
    3AP36
    Mfr. Model #
    3AP36
    Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp.,&#
    Web Price $1.76 / pair
  • Heat Resistant Gloves, Kevlar®/Cotton, 200°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    5MPK4
    Mfr. Model #
    5MPK4
    Heat Resistant Gloves, Kevlar®/Cotton, 200°F Max. Temp.,
    Web Price $5.45 / pair
  • Heat Resistant Glove, Polyester/Cotton, 400°F Max. Temp., Universal, EA 1

    Brand
    CONDOR
    Item #
    2ENE3
    Mfr. Model #
    2ENE3
    Heat Resistant Glove, Polyester/Cotton, 400°F Max. Temp.,&#x
    Web Price $5.65 / each
  • Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    5MPK7
    Mfr. Model #
    5MPK7
    Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp.,&#
    Web Price $1.94 / pair
  • Steam Resistant Gloves, Cotton/Acrylic, 400°F Max. Temp., Universal, PR 1

    Brand
    CONDOR
    Item #
    1AHE9
    Mfr. Model #
    1AHE9
    Steam Resistant Gloves, Cotton/Acrylic, 400°F Max. Temp.,&#x
    Web Price $9.95 / pair
  • Hot Mill Gloves, Cotton, 275°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    2AP57
    Mfr. Model #
    2AP57
    Hot Mill Gloves, Cotton, 275°F Max. Temp., Men's L
    Web Price $3.55 / pair
  • Heat Resistant Glove, Kevlar®/Nomex®, 482°F Max. Temp., Men's L, EA 1

    Brand
    CONDOR
    Item #
    1ZPP3
    Mfr. Model #
    1ZPP3
    Heat Resistant Glove, Kevlar®/Nomex®, 482°F Max. Tem
    Web Price $14.85 / each
  • Heat Resistant Gloves, Cotton, 275°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    6AJ18
    Mfr. Model #
    6AJ18
    Heat Resistant Gloves, Cotton, 275°F Max. Temp., Men's&
    Web Price $4.05 / pair
  • Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., Men's XL, PR 1

    Brand
    CONDOR
    Item #
    4JC91
    Mfr. Model #
    4JC91
    Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., M
    Web Price $14.60 / pair
  • Heat Resistant Gloves, Kevlar®/Cotton, 662°F Max. Temp., One Size Fits Most, PR 1

    Brand
    CONDOR
    Item #
    5T356
    Mfr. Model #
    5T356
    Heat Resistant Gloves, Kevlar®/Cotton, 662°F Max. Temp.,
    Web Price $66.75 / pair
  • Heat Resistant Gloves, Kevlar®/Cotton, 662°F Max. Temp., One Size Fits Most, PR 1

    Brand
    CONDOR
    Item #
    5T355
    Mfr. Model #
    5T355
    Heat Resistant Gloves, Kevlar®/Cotton, 662°F Max. Temp.,
    Web Price $66.75 / pair
  • Heat Resistant Mitten, Terry Cloth, 450°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    4JD74
    Mfr. Model #
    4JD74
    Heat Resistant Mitten, Terry Cloth, 450°F Max. Temp., M
    Web Price $16.70 / pair
  • Heat Resistant Gloves, Leather, 500°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    2AH63
    Mfr. Model #
    2AH63
    Heat Resistant Gloves, Leather, 500°F Max. Temp., Men's
    Web Price $20.55 / pair
  • Heat Resistant Gloves, Kevlar®/Leather/Acrylic, 482°F Max. Temp., One Size Fits Most, PR 1

    Brand
    CONDOR
    Item #
    5T359
    Mfr. Model #
    5T359
    Heat Resistant Gloves, Kevlar®/Leather/Acrylic, 482°F Ma
    Web Price $66.75 / pair
  • Heat Resistant Gloves, Canvas Burlap Cotton, 275°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    4TJY2
    Mfr. Model #
    4TJY2
    Heat Resistant Gloves, Canvas Burlap Cotton, 275°F Max.
    Web Price $4.45 / pair
  • Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., Men's XL, PR 1

    Brand
    CONDOR
    Item #
    4JC94
    Mfr. Model #
    4JC94
    Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., M
    Web Price $14.60 / pair
  • Heat Resistant Gloves, Kevlar®/Leather/Acrylic, 482°F Max. Temp., One Size Fits Most, PR 1

    Brand
    CONDOR
    Item #
    5T358
    Mfr. Model #
    5T358
    Heat Resistant Gloves, Kevlar®/Leather/Acrylic, 482°F Ma
    Web Price $66.75 / pair
  • Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., Men's XL, PR 1

    Brand
    CONDOR
    Item #
    4JC92
    Mfr. Model #
    4JC92
    Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., M
    Web Price $16.40 / pair
  • Heat Resistant Gloves, Kevlar®/Cotton, 400°F Max. Temp., Men's XL, PR 1

    Brand
    CONDOR
    Item #
    5T942
    Mfr. Model #
    5T942
    Heat Resistant Gloves, Kevlar®/Cotton, 400°F Max. Temp.,
    Web Price $11.15 / pair
  • Heat Resistant Gloves, Canvas Burlap Cotton, 275°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    4TJU8
    Mfr. Model #
    4TJU8
    Heat Resistant Gloves, Canvas Burlap Cotton, 275°F Max.
    Web Price $5.05 / pair
  • Heat Resistant Mittens, Kevlar®/Cotton, 662°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    5T363
    Mfr. Model #
    5T363
    Heat Resistant Mittens, Kevlar®/Cotton, 662°F Max. Temp.
    Web Price $59.00 / pair
  • Heat Resistant Mitten Covers, Kevlar®, 482°F Max. Temp., L, PR 1

    Brand
    CONDOR
    Item #
    1C296
    Mfr. Model #
    1C296
    Heat Resistant Mitten Covers, Kevlar®, 482°F Max. Temp.,
    Web Price $35.10 / pair
  • Heat Resistant Gloves, Kevlar®/Cotton, 200°F Max. Temp., Men's S, PR 1

    Brand
    CONDOR
    Item #
    5MPK5
    Mfr. Model #
    5MPK5
    Heat Resistant Gloves, Kevlar®/Cotton, 200°F Max. Temp.,
    Web Price $4.25 / pair
  • Bakers Pad, Terry Cloth, 450°F Max. Temp., Universal, EA 1

    Brand
    CONDOR
    Item #
    4JD55
    Mfr. Model #
    4JD55
    Bakers Pad, Terry Cloth, 450°F Max. Temp., Universal, E
    Web Price $3.90 / each
  • Heat Resistant Gloves, Cotton/Kevlar®, 300°F Max. Temp., Men's L, PR 1

    Brand
    CONDOR
    Item #
    2AK66
    Mfr. Model #
    2AK66
    Heat Resistant Gloves, Cotton/Kevlar®, 300°F Max. Temp.,
    Web Price $9.00 / pair
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More