Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Heat Guns

5 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Heat Gun,750 to 1000F,14.5A,23 cfm
  • MASTER APPLIANCE
  • Heat Gun, 750 to 1000F, 14.5A, 23 cfm Heat Gun
  • Item # 4Z716
  • Mfr. Model # HG-751B
  • Heat Gun, Power Source Electric, Voltage 120, Temperature Range 750 Degrees to 1000 Degrees F, Watts 1740,...More

Heat Blower,500F,14A,47 cfm
  • MASTER APPLIANCE
  • Heat Blower, 500F, 14A, 47 cfm Heat Blower
  • Item # 4Z717
  • Mfr. Model # AH-501
  • Heat Blower, Power Source Electric, Voltage 120, Temperature Range 500 Degrees F, Watts 1680, Amps AC 14, Air...More

Heat Gun,110 to 1150F,12.5A
  • MILWAUKEE
  • Heat Gun, 110 to 1150F, 12.5A Heat Gun
  • Item # 5PP84
  • Mfr. Model # 8988-20
  • Heat Gun, Power Source Electric, Voltage 120, Temperature Range 110 Degrees to 1150 Degrees F, Watts 1500,...More

Heat Gun,120/750/1100F,11.7A
  • STEINEL
  • Heat Gun, 120/750/1100F, 11.7A Heat Gun
  • Item # 5KNP0
  • Mfr. Model # HL 1810 S
  • Heat Gun, Power Source Electric, Voltage 120, Temperature Range 120 Degrees /750 Degrees /1100 Degrees F,...More

Heat Gun Kit,Ambient to 1000F,14.5A
  • MASTER APPLIANCE
  • Heat Gun Kit, Ambient to 1000F, 14.5A Heat Gun Kit
  • Item # 1UNH7
  • Mfr. Model # VT-750CK
  • Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range Ambient to 1000 Degrees F, Watts 1740,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More