Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Type
Size
Application
For Use With
Brand
Price
Shop By

Heat Gun Accessories

38 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Heat Gun Stand,Size 7.5 x 5 x 5
  • STEINEL
  • Heat Gun Stand, Size 7.5 x 5 x 5 Heat Gun Stand,Size 7.5 x 5 x 5
  • Item # 5KNR3
  • Mfr. Model # Heat Gun Stand XX10 Heat Guns
  • Heat Gun Stand, -, Size 7.5 x 5 x 5, Temp. Range (F) -, For Hands Free Operation And Bench Work, For Use With...More

Spreader Nozzle,Size 75mm
  • STEINEL
  • Spreader Nozzle, Size 75mm Spreader Nozzle,Size 75mm
  • Item # 5KNT5
  • Mfr. Model # 75mm (3in) Spreader Nozzle
  • Spreader NozzleSize 75mmFor Drying, Stripping Paint, Shaping Plastic And Directing Air Over A large Area, For...More

Plastic Welding Nozzle,Size 6mm
  • STEINEL
  • Plastic Welding Nozzle, Size 6mm Plastic Welding Nozzle,Size 6mm
  • Item # 5KNT6
  • Mfr. Model # Plastic Welding Tip (6mm intake)
  • Plastic Welding NozzleSize 6mmFor Plastic Rod Welding Fits On 5KNT2, For Use With Mfr. No. HG 2510 ESD, HG...More

Reducer Nozzle,Size 9mm
  • STEINEL
  • Reducer Nozzle, Size 9mm Reducer Nozzle,Size 9mm
  • Item # 5KNT2
  • Mfr. Model # 9mm (3/8in) Reducer Tip
  • Reducer Nozzle, Size 9mm, For Precision Welding, Soldering And Detailing, For Use With 5KNN8, 5KNN7,...More

Reflector Nozzle,Size 39mm
  • STEINEL
  • Reflector Nozzle, Size 39mm Reflector Nozzle,Size 39mm
  • Item # 5KNT1
  • Mfr. Model # 39mm or 1 1/2in Reflector Tip
  • Reflector Nozzle, Size 39mm, For Terminating Solder Sleeves, Shrink Tubing, Connectors And Providing Even...More

Reflector Nozzle,Size 14mm
  • STEINEL
  • Reflector Nozzle, Size 14mm Reflector Nozzle,Size 14mm
  • Item # 5KNT0
  • Mfr. Model # 14mm or 5/8in Reflector Tip
  • Reflector Nozzle, Size 14mm, For Terminating Solder Sleeves, Small Profile Shrink Tubing And Connectors, For...More

Welding Nozzle,For Plastic Welding
Reflector Nozzle,Size 9mm
  • STEINEL
  • Reflector Nozzle, Size 9mm Reflector Nozzle,Size 9mm
  • Item # 5KNR9
  • Mfr. Model # 9mm or 3/8in Reflector Tip
  • Reflector NozzleSize 9mmFor Terminating Small Profile Shrink Tubing And Connectors, For Use With Mfr. No. HG...More

Reducer Nozzle,Size 14mm
  • STEINEL
  • Reducer Nozzle, Size 14mm Reducer Nozzle,Size 14mm
  • Item # 5KNT3
  • Mfr. Model # 14 mm ( 5/8in ) Reducer Tip
  • Reducer NozzleSize 14mmFor Precision Welding, Soldering And Detailing, For Use With Mfr. No. HG 2510 ESD, HG...More

Heating Element,For Use With 5KNP7
SS Mesh,Size 10 x 5 x .2,10 Pc
  • STEINEL
  • SS Mesh, Size 10 x 5 x .2,10 Pc SS Mesh,Size 10 x 5 x .2,10 Pc
  • Item # 5KNR6
  • Mfr. Model # Steel Mesh 10 pcs for Autobody Welding
  • Stainless Steel Mesh, -, Size 10 x 5 x .2, Temp. Range (F) -, Plastic Repair Of Cracks & Fractures, For Use...More

Flathead Slit Nozzle,Size 40mm
Temperature Keys,5 Pc Set
  • STEINEL
  • Temperature Keys, 5 Pc Set Temperature Keys,5 Pc Set
  • Item # 5KNR5
  • Mfr. Model # 5 Piece Set Temperature Keys HB 1750
  • Temperature Keys, Size 2 x 2 x 1.5, Locks In Specific Temperature Ranges Color Coded Keys Blue 200 - 300 F....More

Reduction Nozzle, Size 5mm
  • STEINEL
  • Reduction Nozzle, Size 5mm Reduction Nozzle, Size 5mm
  • Item # 5KNU0
  • Mfr. Model # 5mm Industrial Reduction Nozzle
  • Reduction Nozzle, -, Size 5mm, Temp. Range (F) -, For Precision Welding Or Soldering, For Use With Mfr. No....More

Wire Protection Tube,4.3 x 3.2 x 2.8,
  • STEINEL
  • Wire Protection Tube, 4.3 x 3.2 x 2.8, Wire Protection Tube,4.3 x 3.2 x 2.8,
  • Item # 5KNR4
  • Mfr. Model # Wire Protection Tube XX10 Heat Guns
  • Wire Protection Tube, -, Size 4.3 x 3.2 x 2.8, Temp. Range (F) -, Added Safety Helps Prevent Contact With Hot...More

Power Cord  For HG350ESD Heat Tool
Spreader Nozzle,200mm,For 5KNP7, 4KFU6
Speed Welding Nozzle,Size 3.1 x 1.2 x .4
Reducer Nozzle, Size 20mm
  • STEINEL
  • Reducer Nozzle, Size 20mm Reducer Nozzle, Size 20mm
  • Item # 5KNT4
  • Mfr. Model # 20mm (3/4in) Reducer Tip
  • Reducer Nozzle, Size 20mm, For Preheating Materials And Detail Work, For Use With 5KNN8, 5KNN7, 5KNP1,5KNN9,...More

Reducer Nozzle,5mm
Welding Temperature Guard,3.2x3.2x.01
Angle Slit Nozzle,40mm
  • STEINEL
  • Angle Slit Nozzle, 40mm Angle Slit Nozzle,40mm
  • Item # 30TU03
  • Mfr. Model # 07511
  • Angle Slit Nozzle, Size 40mm, Multipurpose, For Use With Mfr. No. HL1910E, HL2010E, HG2310LCD, HG2510ESD...More

Welding Iron Tip, Size 2.5 x 1.5 x 1
Precision Reflector,HG350ESD Heat Tool
Reflector,10mm,For HG350ESD Heat Tool
Reflector,40mm,For HG350ESD Heat Tool
Housing For HG350ESD Heat Tool
Switch For HG350ESD Heat Tool
Reducer,7mm,For HG350ESD Heat Tool
Temp Indicator For HG350ESD Heat Tool
Motor/Fan Assembly,Use With HG350ESD
Housing Screws Set,HG350ESD Heat Tool
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More