Skip Content

HEALTHY HARDWARE

66 results found that include 81 products

Filter Results By

Viewing as

List
  • Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    • HEALTHY HARDWARE
    • Item # 400C94
    • Mfr. Model # 1194E-2.710CU
    • Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish Satin,...More

    • Category : Handles and Pulls
  • Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    • HEALTHY HARDWARE
    • Item # 400C86
    • Mfr. Model # 1151.710CU
    • Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish Satin,...More

    • Category : Handles and Pulls
  • Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    • HEALTHY HARDWARE
    • Item # 400C87
    • Mfr. Model # 1185SOS-18E-1AB.710
    • Adjustable Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish...More

    • Category : Handles and Pulls
  • HEALTHY HARDWARE Mechanical Push-Pull Latch
    • HEALTHY HARDWARE
    • Multiple product options available

      Multiple product options available

    • Category : Door Lever Locksets
  • Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    • HEALTHY HARDWARE
    • Item # 400C88
    • Mfr. Model # 1185SOS-30E-1AB.710
    • Adjustable Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish...More

    • Category : Handles and Pulls
  • Bactericidal Copper Alloy Flush Cup with Satin Finish, Stai
    Bactericidal Copper Alloy Flush Cup with Satin Finish, Stai
    • HEALTHY HARDWARE
    • Item # 400C82
    • Mfr. Model # 1115.710CU
    • Flush Cup, Load Rated (Y/N) N, Mounting Type Mortise, Material Bactericidal Copper Alloy, Finish Satin,...More

    • Category : Handles and Pulls
  • PULL/PLT 4X16 GRP 6"CC 3/
    PULL/PLT 4X16 GRP 6"CC 3/
    • HEALTHY HARDWARE
    • Item # 400D32
    • Mfr. Model # 1894-4.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 In., Length 16 In., Mounting Thru-Bolt,...More

    • Category : Door Push and Pull Plates
  • ADA HD PUSH/PULL 4X16", 10" CTC PULL
    ADA HD PUSH/PULL 4X16", 10" CTC PULL
    • HEALTHY HARDWARE
    • Item # 400D36
    • Mfr. Model # 1895-4B.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 In., Length 16 In., Mounting Thru-Bolt,...More

    • Category : Door Push and Pull Plates
  • Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    • HEALTHY HARDWARE
    • Item # 400C89
    • Mfr. Model # 1185SOS-42E-1AB.710
    • Adjustable Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish...More

    • Category : Handles and Pulls
  • Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    • HEALTHY HARDWARE
    • Item # 400C83
    • Mfr. Model # 1134.710CU
    • Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish Satin,...More

    • Category : Handles and Pulls
  • ADA HD PUSH/PULL 4X16", 8" CTC PULL
    ADA HD PUSH/PULL 4X16", 8" CTC PULL
    • HEALTHY HARDWARE
    • Item # 400D33
    • Mfr. Model # 1894-4B.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 In., Length 16 In., Mounting Thru-Bolt,...More

    • Category : Door Push and Pull Plates
  • WIRE DRAWER PULL 3"CTC
    WIRE DRAWER PULL 3"CTC
    • HEALTHY HARDWARE
    • Item # 400D37
    • Mfr. Model # 562-3.710CU
    • Cabinet Pull, Material Bactericidal Copper Alloy, Satin Finish, Width 0.31 In., Length 3.81 In., Mounting...More

    • Category : Door Push and Pull Plates
  • DOOR PUSH PLATE 3.5X15"
    DOOR PUSH PLATE 3.5X15"
    • HEALTHY HARDWARE
    • Item # 400C65
    • Mfr. Model # 1001-2.710CU
    • Push Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 3.5 In., Length 15 In., Mounting Surface,...More

    • Category : Door Push and Pull Plates
  • Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    • HEALTHY HARDWARE
    • Item # 400C90
    • Mfr. Model # 1185SSS-18E-1AB.710
    • Adjustable Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish...More

    • Category : Handles and Pulls
  • ADA HD PUSH/PULL 3.5X15", 8" CTC PULL
    ADA HD PUSH/PULL 3.5X15", 8" CTC PULL
    • HEALTHY HARDWARE
    • Item # 400D34
    • Mfr. Model # 1895-3.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 3.5 In., Length 15 In., Mounting...More

    • Category : Door Push and Pull Plates
  • DOOR PUSH PLATE 3X12"
    DOOR PUSH PLATE 3X12"
    • HEALTHY HARDWARE
    • Item # 400C63
    • Mfr. Model # 1001-1.710CU
    • Push Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 3 In., Length 12 In., Mounting Surface,...More

    • Category : Door Push and Pull Plates
  • DOOR PULL PLATE 4X16 GRP10"CC
    DOOR PULL PLATE 4X16 GRP10"CC
    • HEALTHY HARDWARE
    • Item # 400C76
    • Mfr. Model # 1018-3B.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 In., Length 16 In., Mounting Thru-Bolt,...More

    • Category : Door Push and Pull Plates
  • DRAWER PULL 4"CTC
    DRAWER PULL 4"CTC
    • HEALTHY HARDWARE
    • Item # 400D38
    • Mfr. Model # 562-4.710CU
    • Cabinet Pull, Material Bactericidal Copper Alloy, Satin Finish, Width 0.31 In., Length 4.31 In., Mounting...More

    • Category : Door Push and Pull Plates
  • HEAVY DUTY 1/8" PUSH PLATE 4X16" B4E
    HEAVY DUTY 1/8" PUSH PLATE 4X16" B4E
    • HEALTHY HARDWARE
    • Item # 400D29
    • Mfr. Model # 1809-4.710CU
    • Push Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 In., Length 16 In., Mounting Surface,...More

    • Category : Door Push and Pull Plates
  • DOOR PUSH PLATE 4X16"
    DOOR PUSH PLATE 4X16"
    • HEALTHY HARDWARE
    • Item # 400C66
    • Mfr. Model # 1001-3.710CU
    • Push Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 In., Length 16 In., Mounting Surface,...More

    • Category : Door Push and Pull Plates
  • Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    Bactericidal Copper Alloy Adjustable Door Pull with Satin F
    • HEALTHY HARDWARE
    • Item # 400C91
    • Mfr. Model # 1185SSS-30EE-1AB.710
    • Adjustable Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish...More

    • Category : Handles and Pulls
  • DOOR PULL PLATE 3.5X15" W/ 8" CTC PULL
    DOOR PULL PLATE 3.5X15" W/ 8" CTC PULL
    • HEALTHY HARDWARE
    • Item # 400C69
    • Mfr. Model # 1017-2B.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 3.5 In., Length 15 In., Mounting...More

    • Category : Door Push and Pull Plates
  • DOOR PULL PLATE 4X16" W/ 10" CTC PULL
    DOOR PULL PLATE 4X16" W/ 10" CTC PULL
    • HEALTHY HARDWARE
    • Item # 400C72
    • Mfr. Model # 1017-3C.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 In., Length 16 In., Mounting Thru-Bolt,...More

    • Category : Door Push and Pull Plates
  • Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    • HEALTHY HARDWARE
    • Item # 400C97
    • Mfr. Model # 1194G-2.710CU
    • Door Pull, Load Rated (Y/N) N, Mounting Type Back-to-back, Material Bactericidal Copper Alloy, Finish Satin,...More

    • Category : Handles and Pulls
  • CABINET PULL 6" CTC
    CABINET PULL 6" CTC
    • HEALTHY HARDWARE
    • Item # 400D40
    • Mfr. Model # 571-6.710CU
    • Cabinet Pull, Material Bactericidal Copper Alloy, Satin Finish, Width 0.5 In., Length 8 In., Mounting...More

    • Category : Door Push and Pull Plates
  • Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    • HEALTHY HARDWARE
    • Item # 400C85
    • Mfr. Model # 1150.710CU
    • Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish Satin,...More

    • Category : Handles and Pulls
  • Bactericidal Copper Alloy ADA Flush Cup with Satin Finish,&
    Bactericidal Copper Alloy ADA Flush Cup with Satin Finish,&
    • HEALTHY HARDWARE
    • Item # 400C81
    • Mfr. Model # 1111C.710CU
    • ADA Flush Cup, Load Rated (Y/N) N, Mounting Type Mortise, Material Bactericidal Copper Alloy, Finish Satin,...More

    • Category : Handles and Pulls
  • ADA HD PUSH/PULL 3.5X15", CTC PULL
    ADA HD PUSH/PULL 3.5X15", CTC PULL
    • HEALTHY HARDWARE
    • Item # 400D31
    • Mfr. Model # 1894-3B.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 3.5 In., Length 15 In., Mounting...More

    • Category : Door Push and Pull Plates
  • ADA HD PUSH/PULL 3.5X15", 10" CTC PULL
    ADA HD PUSH/PULL 3.5X15", 10" CTC PULL
    • HEALTHY HARDWARE
    • Item # 400D35
    • Mfr. Model # 1895-3B.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 3.5 In., Length 15 In., Mounting...More

    • Category : Door Push and Pull Plates
  • Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    Bactericidal Copper Alloy Door Pull with Satin Finish, Stai
    • HEALTHY HARDWARE
    • Item # 400D03
    • Mfr. Model # 1195E-3.710CU
    • Door Pull, Load Rated (Y/N) N, Mounting Type Thru-bolt, Material Bactericidal Copper Alloy, Finish Satin,...More

    • Category : Handles and Pulls
  • DOOR PUSH PLATE 8X16"
    DOOR PUSH PLATE 8X16"
    • HEALTHY HARDWARE
    • Item # 400C64
    • Mfr. Model # 1001-11.710CU
    • Push Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 8 In., Length 16 In., Mounting Surface,...More

    • Category : Door Push and Pull Plates
  • DOOR PULL PLATE 4X16" W/ 8" CTC PULL
    DOOR PULL PLATE 4X16" W/ 8" CTC PULL
    • HEALTHY HARDWARE
    • Item # 400C75
    • Mfr. Model # 1018-3.710CU
    • Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 In., Length 16 In., Mounting Thru-Bolt,...More

    • Category : Door Push and Pull Plates
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More