Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

HDE

15 products found

Filter Results By

Viewing as

List
  • V-Watch Personal Volt Detector, 2400VAC

    Brand
    HDE
    Item #
    35ME39
    Mfr. Model #
    VW-20H
    V-Watch Personal Volt Detector, 2400VAC
    Web Price $455.00 / each
  • Proximity Tester, 120VAC to 69kV

    Brand
    HDE
    Item #
    35ME33
    Mfr. Model #
    PRX-69D
    Proximity Tester, 120VAC to 69kV
    Web Price $855.36 / each
  • Extension Hotstick, 6 ft., Fiberglass

    Brand
    HDE
    Item #
    35ME37
    Mfr. Model #
    S-6H
    Extension Hotstick, 6 ft., Fiberglass
    Web Price $284.46 / each
  • Voltage Indicator Kit, 500kV, LED, 3 Digits

    Brand
    HDE
    Item #
    35ME26
    Mfr. Model #
    DVI-500/K06
    Voltage Indicator Kit, 500kV, LED, 3 Digits
    Web Price $1,689.00 / each
  • Proximity Tester, 120VAC to 500kV

    Brand
    HDE
    Item #
    35ME32
    Mfr. Model #
    PRX-500
    Proximity Tester, 120VAC to 500kV
    Web Price $928.00 / each
  • Extension Hotstick, 4 ft., Fiberglass

    Brand
    HDE
    Item #
    35ME36
    Mfr. Model #
    S-4H
    Extension Hotstick, 4 ft., Fiberglass
    Web Price $242.00 / each
  • Voltage Probe Kit, 5 to 600VAC, LED

    Brand
    HDE
    Item #
    35ME38
    Mfr. Model #
    VP-1/K01
    Voltage Probe Kit, 5 to 600VAC, LED
    Web Price $889.00 / each
  • Proof Tester, For Voltmeter, 9V Battery

    Brand
    HDE
    Item #
    35ME34
    Mfr. Model #
    PT-5000B
    Proof Tester, For Voltmeter, 9V Battery
    Web Price $724.00 / each
  • Proof Tester, For Digital Volt Indicator

    Brand
    HDE
    Item #
    35ME35
    Mfr. Model #
    PT-DVI
    Proof Tester, For Digital Volt Indicator
    Web Price $356.00 / each
  • Stray Volt Detector Kit, 5 to 600VAC, LED

    Brand
    HDE
    Item #
    35ME29
    Mfr. Model #
    LV-5/K01
    Stray Volt Detector Kit, 5 to 600VAC, LED
    Web Price $682.00 / each
  • High Voltage Ammeter, 25 to 500Hz, LED

    Brand
    HDE
    Item #
    35ME28
    Mfr. Model #
    HVA-2000
    High Voltage Ammeter, 25 to 500Hz, LED
    Web Price $1,834.00 / each
  • Ground Shield, For Use with LV-5

    Brand
    HDE
    Item #
    35ME31
    Mfr. Model #
    LV-GS
    Ground Shield, For Use with LV-5
    Web Price $469.50 / each
  • Extension Handle, For Use with LV-5

    Brand
    HDE
    Item #
    35ME30
    Mfr. Model #
    LV-EH
    Extension Handle, For Use with LV-5
    Web Price $309.50 / each
  • Proof Tester, For Voltage Probe

    Brand
    HDE
    Item #
    35ME40
    Mfr. Model #
    PT-VP
    Proof Tester, For Voltage Probe
    Web Price $367.40 / each
  • Digital Voltmeter, 5V to 40kV, Backlit

    Brand
    HDE
    Item #
    35ME27
    Mfr. Model #
    DVM-80UVM
    Digital Voltmeter, 5V to 40kV, Backlit
    Web Price $2,189.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More