Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Capacity
Strength Rating
Width
Height
Color
Bags per Roll/Pack
Package Configuration
Thickness
Material
Max. Load
Legend
Item
Seal
Brand
Price
Shop By
Ratings

Hazardous Waste Bags

23 Results Found that Include 110 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hospital Isolation Bag Hospital Isolation Bag
  • Multiple product options available

    Hospital isolation bags are color-coded, providing a clear method of managing the disposal of biohazardous waste. Imprinted in English and Spanish with the universal biohazard symbol, these bags easily identify contents: Infectious Waste (red), Infectious Linen (yellow), and Noncontagious Linen (blue and green). Packaged in flat packs, they're made from linear low-density polyethylene (LLDPE) for superior puncture and tear resistance. Medium-strength bags have thicknesses of 0.45 to 0.57 mil (10 to 12 micron); heavy-strength bags have thicknesses of 0.58 to 0.69 mil (13 to 17 micron); super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil; contractor-strength bags have thicknesses of 3 mil and up.

    Hospital isolation bags are color-coded bags that provide a clear method of managing the disposal of biohazardous hospital waste. Imprinted in English and Spanish with...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Biohazard Bag Biohazard Bag
  • Multiple product options available

    These biohazard bags are designed to safely contain specific categories of hazardous waste. Colors and graphics help to identify contents. Contractor-strength bags have thicknesses of 3 mil and up; extra-heavy-strength bags have thicknesses of 0.70 to 1.14 mil; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil.

    These biohazard bags are designed to safely contain specific categories of hazardous waste. Colors and graphics help to identify contents.

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hazardous Material Bag Hazardous Material Bag
  • Multiple product options available

    These bag liners help keep biohazard containers clean. They are printed with the caution "Hazardous Material, Handle with Care." Contractor-strength bags have thicknesses of 3 mil and up; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil.

    Bag liners help keep biohazard containers clean and are printed with the caution "Hazardous Material, Handle with Care".

4 gal. Black Sanitary Napkin Bin Liner, Light Strength
  • TM

    Grainger Choice

  • TOUGH GUY
  • 4 gal. Black Sanitary Napkin Bin Liner, Light Strength Rating, Flat Pack, 1000 PK 4 gal. Black Sanitary Napkin Bin Liner, Light Strength Rating, Flat Pack, 1000 PK
  • Sanitary Napkin Bin Liner, Material Low Density Polyethylene, Capacity 4 gal., Light Strength Rating, Thickness 0.35 mil, Color Black, Height 17 In., Width 17 In., Max. Load 7 lb., Package Configuration Flat Pack, Bags per Roll/Pack 1000, Package Quantity 1000

  • Item # 4RCZ4
  • Mfr. Model # 4RCZ4
  • Sanitary Napkin Bin Liner, Material Low Density Polyethylene, Capacity 4 gal., Light Strength Rating,...More

  • ABILITY ONE
  • Hazardous Waste Bag Hazardous Waste Bag
  • Multiple product options available

    Ensure proper disposal of waste material with these linear low-density hazardous waste bags. Contractor-strength bags have thicknesses of 3 mil and up; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil.

    Multiple product options available

Yellow Hazardous Material Bag, Super Heavy Strength Rating,
  • SELLSTROM
  • Yellow Hazardous Material Bag, Super Heavy Strength Rating, Flat Pack, 15 PK Yellow Hazardous Material Bag, Super Heavy Strength Rating, Flat Pack, 15 PK
  • Hazardous Material Bag, Material Polyethylene, Super Heavy Strength Rating, Thickness 2 mil, Color Yellow, Height 18 In., Width 12 In., Legend Hazardous Material, Handle with Care, Package Configuration Flat Pack, Bags per Roll/Pack 15, Package Quantity 15

  • Item # 4FPL7
  • Mfr. Model # 68180
  • Hazardous Material Bag, Material Polyethylene, Super Heavy Strength Rating, Thickness 2 mil, Color Yellow,...More

7 to 10 gal. Red Biohazard Waste Disposable Bag, Super
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pharmaceutical Transfer Bag Pharmaceutical Transfer Bag
  • Multiple product options available

    Featuring a seal top to keep medications secure during transfer, these contractor-strength pharmaceutical transfer bags have thicknesses of 3 mil and up.

    Medication transfer bags have a seal top to keep medications secure during transfer.

  • PAC-KIT
  • Biohazard Bag Biohazard Bag
  • Multiple product options available

    With thicknesses of 1.15 to 2.99 mil, these super heavy strength biohazard bags are designed to help health and lab professionals as they properly dispose of waste. They help reduce the risk of cross-contamination.

    These biohazard bags are designed to help health and lab professionals as they properly dispose of waste and reduce the risk of cross-contamination.

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chemo Waste Bag Chemo Waste Bag
  • Multiple product options available

    Waste bags labeled for picking up chemotherapy waste and containing it temporarily before transferring to approved containers. Feature a pad bonded to one side with 1/2-pint absorbent capacity. Impervious to common chemotherapy drugs. Contractor-strength bags have thicknesses of 3 mil and up; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil.

    Waste bags labeled for picking up chemotherapy waste and containing it temporarily before transferring to approved containers. Feature a pad bonded to one side with...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Specimen Transfer Bag Specimen Transfer Bag
  • Multiple product options available

    Sized for easy transport, these super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil. They can be sealed closed for safety.

    Bags are sized for easy transport and can be sealed closed for safety.

White Bedside Bag, Medium Strength Rating, Flat Pack, 2000&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White Bedside Bag, Medium Strength Rating, Flat Pack, 2000 PK White Bedside Bag, Medium Strength Rating, Flat Pack, 2000 PK
  • Bedside Bag, Material High Density Polyethylene, Medium Strength Rating, Thickness 0.5 mil, Color White, Height 11 In., Width 7 In., Seal Flat, Package Configuration Flat Pack, Bags per Roll/Pack 2000, Package Quantity 2000

  • Item # 3CUF9
  • Mfr. Model # 3CUF9
  • Bedside Bag, Material High Density Polyethylene, Medium Strength Rating, Thickness 0.5 mil, Color White,...More

White Tape Sickness Bag, Contractor Strength Rating, Flat P
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White Tape Sickness Bag, Contractor Strength Rating, Flat Pack, 1000 PK White Tape Sickness Bag, Contractor Strength Rating, Flat Pack, 1000 PK
  • Tape Sickness Bag, Material High Density Polyethylene, Contractor Strength Rating, Thickness 3 mil, Color White, Height 8-1/2 In., Width 4-1/2 In., Seal Flat, Package Configuration Flat Pack, Bags per Roll/Pack 1000, Package Quantity 1000

  • Item # 3CUG2
  • Mfr. Model # 3CUG2
  • Tape Sickness Bag, Material High Density Polyethylene, Contractor Strength Rating, Thickness 3 mil, Color...More

  • BEL-ART - SCIENCEWARE
  • Autoclavable Biohazard Bag Autoclavable Biohazard Bag
  • Multiple product options available

    With thicknesses between 1.15 and 2.99 mil, these super-heavy-strength bags are clearly marked with "BIOHAZARD" and with the international biohazard symbol. They can be autoclaved to help ensure proper disposal of hazardous waste.

    Bags are clearly marked with "BIOHAZARD" and with the international biohazard symbol. Can be autoclaved to help ensure proper disposal of hazardous waste.

  • CALIFORNIA PACIFC LAB SAFETY
  • Solid Waste Container Liner Solid Waste Container Liner
  • Multiple product options available

    These super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil. They're color-coded, giving you options for properly disposing of waste and reducing the risk of cross-contamination.

    Color-coded bags give you more options for properly disposing of waste and reducing the risk of cross-contamination.

  • BRADY
  • Biohazard Bag Biohazard Bag
  • Multiple product options available

    With thicknesses of 3 mil and up, these contractor-strength bags help ensure proper disposal of hazardous waste materials.

    Multiple product options available

  • BEL-ART - SCIENCEWARE
  • Autoclavable Bag Autoclavable Bag
  • Multiple product options available

    With thicknesses between 1.15 and 2.99 mil, these super-heavy-strength bags can be autoclaved to help ensure proper disposal of hazardous waste. The clear color lets the contents remain visible to help reduce the risk of cross-contamination.

    Bags can be autoclaved to help ensure proper disposal of hazardous waste. Clear color lets contents remain visible to help reduce the risk of cross-contamination.

2 to 4 gal. Red Biohazard Bag, Super Heavy Strength&#x
  • BEL-ART - SCIENCEWARE
  • 2 to 4 gal. Red Biohazard Bag, Super Heavy Strength Rating, Box, 1 EA Biohazard Bag
  • These biohazard bags are designed to help health and lab professionals as they properly dispose of waste. They help reduce the risk of cross-contamination. A preprinted sterilization indicator patch darkens when the bag is autoclaved. The bags are also labeled with a standard biohazard warning symbol and precautionary statement in English, French, German, and Spanish. Extra-heavy-strength bags have thicknesses of 0.70 to 1.14 mil; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil.

  • Item # 46C809
  • Mfr. Model # 13165-1419
  • Biohazard Bag, Material Polypropylene, Capacity 2 to 4 gal., Super Heavy Strength Rating, Thickness 2 mil,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Autoclavable Biohazard Bag Autoclavable Biohazard Bag
  • Multiple product options available

    Multiple product options available

    Multiple product options available

1 to 2 gal. Red/Black Bench-Top Biohazard Bag, Heavy&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1 to 2 gal. Red/Black Bench-Top Biohazard Bag, Heavy Strength Rating, Flat Pack, 1000 PK 1 to 2 gal. Red/Black Bench-Top Biohazard Bag, Heavy Strength Rating, Flat Pack, 1000 PK
  • Bench-Top Biohazard Bag, Material HDPE, Capacity 1 to 2 gal., Heavy Strength Rating, Thickness 25.4 mil, Color Red/Black, Height 11 In., Width 8-1/2 In., Seal Flat, Max. Load 2 gal., Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll/Pack 20/10, Package Quantity 1000

  • Item # 45TV12
  • Mfr. Model # ACLB142900
  • Bench-Top Biohazard Bag, Material HDPE, Capacity 1 to 2 gal., Heavy Strength Rating, Thickness 25.4 mil,...More

White Twist Tie Sickness Bag, Contractor Strength Rating, F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White Twist Tie Sickness Bag, Contractor Strength Rating, Flat Pack, 1000 PK White Twist Tie Sickness Bag, Contractor Strength Rating, Flat Pack, 1000 PK
  • Twist Tie Sickness Bag, Material High Density Polyethylene, Contractor Strength Rating, Thickness 3 mil, Color White, Height 8-1/2 In., Width 4-1/2 In., Seal Flat, Package Configuration Flat Pack, Bags per Roll/Pack 1000, Package Quantity 1000

  • Item # 3CUG1
  • Mfr. Model # 3CUG1
  • Twist Tie Sickness Bag, Material High Density Polyethylene, Contractor Strength Rating, Thickness 3 mil,...More

Orange Benchtop Biohazard Bag Holder Cover, 1 EA
10 gal. Red Biohazard Bag, Super Heavy Strength Rating,
  • FIRST AID ONLY
  • 10 gal. Red Biohazard Bag, Super Heavy Strength Rating, Flat Pack, 500 PK 10 gal. Red Biohazard Bag, Super Heavy Strength Rating, Flat Pack, 500 PK
  • Biohazard Bag, Material Plastic, Capacity 10 gal., Super Heavy Strength Rating, Thickness 1.2 mil, Color Red, Height 24 In., Width 24 In., Seal Bag Tie, Max. Load 10 gal., Legend Infectious Waste, Package Configuration Flat Pack, Package Quantity 500

  • Item # 40JJ07
  • Mfr. Model # M904GR
  • Biohazard Bag, Material Plastic, Capacity 10 gal., Super Heavy Strength Rating, Thickness 1.2 mil, Color Red,...More

Results per page:  16 | 32 | 48

Ensure proper disposal of waste material with hazardous waste bags from Grainger. They are available in a wide range of colors including blue, yellow, red, clear, and black. This gives health and lab facilities more options for properly disposing of waste and reducing the risk of cross-contamination. Choose from a wide selection including biohazard, chemo, hazardous, pharmaceutical, and specimen transfer bags.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More