Skip Content

Hazardous Waste Bags

20 results found that include 80 products

Filter Results By

Branch Availability
Capacity
Trash Bag Color Family
Strength Rating
Thickness
Height
Width
Trash Bag Material
Bag Closure Type
Seal
Max. Load
Legend
Package Configuration
Bags per Roll/Pack
Item
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Biohazard Bag
    • PAC-KIT
    • Multiple product options available

      With thicknesses of 1.15 to 2.99 mil, these super heavy strength biohazard bags are designed to help health and lab professionals as they properly dispose of waste. They help reduce the risk of cross-contamination.

      These biohazard bags are designed to help health and lab professionals as they properly dispose of waste and reduce the risk of cross-contamination.

  • Hospital Isolation Bag
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Hospital isolation bags are color-coded, providing a clear method of managing the disposal of biohazardous waste. Imprinted in English and Spanish with the universal biohazard symbol, these bags easily identify contents: Infectious Waste (red), Infectious Linen (yellow), and Noncontagious Linen (blue and green). Packaged in flat packs, they're made from linear low-density polyethylene (LLDPE) for superior puncture and tear resistance. Medium-strength bags have thicknesses of 0.45 to 0.57 mil (10 to 12 micron); heavy-strength bags have thicknesses of 0.58 to 0.69 mil (13 to 17 micron); super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil; contractor-strength bags have thicknesses of 3 mil and up.

      Hospital isolation bags are color-coded bags that provide a clear method of managing the disposal of biohazardous hospital waste. Imprinted in English and Spanish with...More

  • Biohazard Bag
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      These biohazard bags are designed to safely contain specific categories of hazardous waste. Colors and graphics help to identify contents. Contractor-strength bags have thicknesses of 3 mil and up; extra-heavy-strength bags have thicknesses of 0.70 to 1.14 mil; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil.

      These biohazard bags are designed to safely contain specific categories of hazardous waste. Colors and graphics help to identify contents.

  • 1.5 gal. Yellow Hazardous Waste Bags, Super Heavy Strength&
    1.5 gal. Yellow Hazardous Waste Bags, Super Heavy Strength&
    • SELLSTROM
    • Hazardous Waste Bags, Trash Bag Material Polyethylene, Capacity 1.5 gal., Super Heavy Strength Rating, Thickness 2 mil, Trash Bag Color Family Yellow, Height 18 In., Width 12 In., Bag Closure Type None, Legend Hazardous Material, Handle with Care, Package Configuration Flat Pack, Bags per Roll/Pack 15, Package Quantity 15

    • Item # 4FPL7
    • Mfr. Model # S68180
    • Hazardous Waste Bags, Trash Bag Material Polyethylene, Capacity 1.5 gal., Super Heavy Strength Rating,...More

  • 7 to 10 gal. Red Biohazard Bags, Super Heavy Strength&
    7 to 10 gal. Red Biohazard Bags, Super Heavy Strength&
    • FIRST VOICE
    • Biohazard Bags, Trash Bag Material Plastic, Capacity 7 to 10 gal., Super Heavy Strength Rating, Thickness 1.2 mil, Trash Bag Color Family Red, Height 24 In., Width 24 In., Seal Bag Tie, Max. Load 45 lb., Bag Closure Type None, Bags per Roll/Pack 50

    • Item # 35ZC64
    • Mfr. Model # BHAZ01-50
    • Biohazard Bags, Trash Bag Material Plastic, Capacity 7 to 10 gal., Super Heavy Strength Rating, Thickness 1.2...More

  • Hazardous Material Bag
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      These bag liners help keep biohazard containers clean. They are printed with the caution "Hazardous Material, Handle with Care." Contractor-strength bags have thicknesses of 3 mil and up; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil.

      Bag liners help keep biohazard containers clean and are printed with the caution "Hazardous Material, Handle with Care".

  • Chemo Waste Bag
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Waste bags labeled for picking up chemotherapy waste and containing it temporarily before transferring to approved containers. Feature a pad bonded to one side with 1/2-pint absorbent capacity. Impervious to common chemotherapy drugs. Contractor-strength bags have thicknesses of 3 mil and up; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil.

      Waste bags labeled for picking up chemotherapy waste and containing it temporarily before transferring to approved containers. Feature a pad bonded to one side with...More

  • Autoclavable Biohazard Bag
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Hazardous Waste Bag
    • ABILITY ONE
    • Multiple product options available

      Ensure proper disposal of waste material with these linear low-density hazardous waste bags. Contractor-strength bags have thicknesses of 3 mil and up; super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil.

      Multiple product options available

  • Benchtop Biohazard Bag Holder Cover, Orange, 5" Height,
    Benchtop Biohazard Bag Holder Cover, Orange, 5" Height,
  • 0.5 gal. White Sickness Bags, Medium Strength Rating, Flat&
    0.5 gal. White Sickness Bags, Medium Strength Rating, Flat&
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Sickness Bags, Trash Bag Material High Density Polyethylene (HDPE), Capacity 0.5 gal., Medium Strength Rating, Thickness 0.5 mil, Trash Bag Color Family White, Height 11 In., Width 7 In., Seal Flat, Bag Closure Type Tape, Package Configuration Flat Pack, Bags per Roll/Pack 2000, Package Quantity 2000

    • Item # 3CUF9
    • Mfr. Model # 3CUF9
    • Sickness Bags, Trash Bag Material High Density Polyethylene (HDPE), Capacity 0.5 gal., Medium Strength...More

  • 0.5 gal. White Sickness Bags, Contractor Strength Rating, F
    0.5 gal. White Sickness Bags, Contractor Strength Rating, F
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Sickness Bags, Trash Bag Material High Density Polyethylene (HDPE), Capacity 0.5 gal., Contractor Strength Rating, Thickness 3 mil, Trash Bag Color Family White, Height 8-1/2 In., Width 4-1/2 In., Seal Flat, Bag Closure Type Tape, Package Configuration Flat Pack, Bags per Roll/Pack 1000, Package Quantity 1000

    • Item # 3CUG2
    • Mfr. Model # 3CUG2
    • Sickness Bags, Trash Bag Material High Density Polyethylene (HDPE), Capacity 0.5 gal., Contractor Strength...More

  • Autoclavable Biohazard Bag
    • SP SCIENCEWARE
    • Multiple product options available

      With thicknesses between 1.15 and 2.99 mil, these super-heavy-strength bags are clearly marked with "BIOHAZARD" and with the international biohazard symbol. They can be autoclaved to help ensure proper disposal of hazardous waste.

      Bags are clearly marked with "BIOHAZARD" and with the international biohazard symbol. Can be autoclaved to help ensure proper disposal of hazardous waste.

  • Solid Waste Container Liner
    • CALIFORNIA PACIFIC LAB SAFETY
    • Multiple product options available

      These super-heavy-strength bags have thicknesses of 1.15 to 2.99 mil. They're color-coded, giving you options for properly disposing of waste and reducing the risk of cross-contamination.

      Color-coded bags give you more options for properly disposing of waste and reducing the risk of cross-contamination.

  • 2 gal. Red/Black Biohazard Bags, Heavy Strength Rating,
    2 gal. Red/Black Biohazard Bags, Heavy Strength Rating,
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Biohazard Bags, Trash Bag Material High Density Polyethylene (HDPE), Capacity 2 gal., Heavy Strength Rating, Thickness 4 micron, Trash Bag Color Family Red, Height 11 In., Width 8-1/2 In., Seal Flat, Max. Load 2 gal., Bag Closure Type Twist Tie, Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll/Pack 20/10, Package Quantity 1000

    • Item # 45TV12
    • Mfr. Model # ACLB142900
    • Biohazard Bags, Trash Bag Material High Density Polyethylene (HDPE), Capacity 2 gal., Heavy Strength Rating,...More

  • 0.5 gal. White Sickness Bags, Contractor Strength Rating, F
    0.5 gal. White Sickness Bags, Contractor Strength Rating, F
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Sickness Bags, Trash Bag Material High Density Polyethylene (HDPE), Capacity 0.5 gal., Contractor Strength Rating, Thickness 3 mil, Trash Bag Color Family White, Height 8-1/2 In., Width 4-1/2 In., Seal Flat, Bag Closure Type Twist Tie, Package Configuration Flat Pack, Bags per Roll/Pack 1000, Package Quantity 1000

    • Item # 3CUG1
    • Mfr. Model # 3CUG1
    • Sickness Bags, Trash Bag Material High Density Polyethylene (HDPE), Capacity 0.5 gal., Contractor Strength...More

  • 10 gal. Red Biohazard Bags, Super Heavy Strength Rating,&#x
    10 gal. Red Biohazard Bags, Super Heavy Strength Rating,&#x
    • FIRST AID ONLY
    • Biohazard Bags, Trash Bag Material Plastic, Capacity 10 gal., Super Heavy Strength Rating, Thickness 1.2 mil, Trash Bag Color Family Red, Height 24 In., Width 24 In., Seal Bag Tie, Max. Load 10 gal., Bag Closure Type Easy Tie, Legend Infectious Waste, Package Configuration Flat Pack, Package Quantity 500

    • Item # 40JJ07
    • Mfr. Model # M904GR
    • Biohazard Bags, Trash Bag Material Plastic, Capacity 10 gal., Super Heavy Strength Rating, Thickness 1.2 mil,...More

  • Biohazard Bag
    • BRADY
    • Multiple product options available

      With thicknesses of 3 mil and up, these contractor-strength bags help ensure proper disposal of hazardous waste materials.

      Multiple product options available

  • Autoclavable Bag
    • SP SCIENCEWARE
    • Multiple product options available

      With thicknesses between 1.15 and 2.99 mil, these super-heavy-strength bags can be autoclaved to help ensure proper disposal of hazardous waste. The clear color lets the contents remain visible to help reduce the risk of cross-contamination.

      Bags can be autoclaved to help ensure proper disposal of hazardous waste. Clear color lets contents remain visible to help reduce the risk of cross-contamination.

  • Radioactive Waste Bag
    • TM

      Grainger Choice

    • LAB SAFETY SUPPLY
    • Multiple product options available

      Available in a variety of sizes, these polyethylene bags help you dispose of radioactive waste properly. Use them in labs, hospitals, research facilities, or anywhere radioactive waste is generated.

      Polyethylene bags help you dispose of radioactive waste properly. Use in labs, hospitals, research facilities or anywhere radioactive waste is generated. Available in a...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More