Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Hazardous Location Manual Motor Switches and Starters

2 results found that include 35 products

Grainger carries dependable hazardous location motor switches and starters for use in areas where there may be ignitable gases, vapors and dusts. Choose the dead-end or feed-through manual motor starter or motor switch with the amperage, voltage, number of poles, hub size and hub style you need. Come to Grainger for hazardous location motor switches and starters and avoid fires and explosions.Close

Filter Results By

Viewing as

List Table
  • Hazardous Location Manual Motor Switches
    • Multiple product options available

      Motor Rated Switch, Factory Sealed, Max. Voltage 600VAC, NEMA Type 3, 7CD, 9EFG, Starter Type Manual, Width 3.72" and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III; Varies by Amps AC, Hub Size, Hub Style and Number of Poles

      Motor Rated Switch, Factory Sealed, Max. Voltage 600VAC, NEMA Type 3, 7CD, 9EFG, Starter Type Manual, Width 3.72" and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M,...More

  • Hazardous Location Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Factory Sealed, Amps AC Thermal Unit Required, NEMA Type 3, 7CD, 9EFG, Number of Required Thermals 1, Starter Type Manual, Width 3.72", HP @ 120V 1, HP @ 240V 1, HP @ 32VDC 1/4 and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M, C22.2 No. 25, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III; Varies by Hub Size, Hub Style and Number of Poles

      Manual Motor Starter, Factory Sealed, Amps AC Thermal Unit Required, NEMA Type 3, 7CD, 9EFG, Number of Required Thermals 1, Starter Type Manual, Width 3.72", HP @ 120V...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More