Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hazardous Location Fixtures

11 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Fixture,Fluorescent,Hazardous,F32T8,120v
  • KILLARK
  • Fixture, Fluorescent, Hazardous, F32T8,120v Hazardous Location Lighting Fixtures
  • Item # 4KGR5
  • Mfr. Model # LZ2SE2-32230
  • Hazardous Location Lighting Fixtures, Linear Fluorescent Fixture Type, F32T8 Lamp Type, Lamp Quantity 2, Lamp...More

  • Category : Hazardous Location Lighting Fixtures
Explosion Proof Fixture,400W,120-277V
  • APPLETON ELECTRIC
  • Explosion Proof Fixture, 400W, 120-277V Hazardous Location Lighting Fixtures
  • Item # 3NZU1
  • Mfr. Model # CMBP400MT
  • Hazardous Location Lighting Fixtures, Explosion Proof Lighting Fixture Fixture Type, M155 Lamp Type, Lamp...More

  • Category : Hazardous Location Lighting Fixtures
Fixture Unit,HPS,150W
  • APPLETON ELECTRIC
  • Fixture Unit, HPS, 150W Fixture Unit
  • Item # 22N935
  • Mfr. Model # CMBL150MT
  • Fixture Unit, Explosionproof, Dust-Ignitionproof Fixture Type, HPS Lamp Type, Lamp Quantity 1, Lamp Watts...More

  • Category : Hazardous Location Lighting Fixtures
Explosion Proof Lighting,78W,LED
  • LARSON ELECTRONICS LLC
  • Explosion Proof Lighting, 78W, LED Explosion Proof Lighting
  • Item # 39UR86
  • Mfr. Model # EPLC2-48-100LED-AMB
  • Explosion Proof Lighting, Explosion Proof Fixture Type, LED Lamp Type, Lamp Quantity 0, Lamp Designation...More

  • Category : Hazardous Location Lighting Fixtures
Floodlight,LED,105W,cCSAus
  • HUBBELL KILLARK
  • Floodlight, LED, 105W, cCSAus Floodlight,LED,105W,cCSAus
  • Item # 30YJ65
  • Mfr. Model # KFL10530WW
  • Floodlight, Hazardous Location Fixture Type, LED Lamp Type, Lamp Quantity 45, Lamp Watts 105, Fixture Wattage...More

  • Category : Hazardous Location Lighting Fixtures
Fixture,Hazardous,CFL,Mode Redundancy
  • KILLARK
  • Fixture, Hazardous, CFL, Mode Redundancy Fixture,Hazardous,CFL,Mode Redundancy
  • Item # 4KGP1
  • Mfr. Model # VE3Q8484E30
  • Hazardous Location Fixture, 42 Watts @ 90 Minutes, Lamp Quantity 2, Lamp Type CFL, Lamp Watts 42, Fixture...More

  • Category : Hazardous Location Emergency/Exit Backup
Fixture,Hazardous Location,Pulse Start
  • APPLETON ELECTRIC
  • Fixture, Hazardous Location, Pulse Start Hazardous Location Lighting Fixture
  • Item # 7AH10
  • Mfr. Model # CPP4075MT
  • Hazardous Location Lighting Fixture, Explosion Proof Fixture Type, MHPS Lamp Type, Lamp Quantity 1, Lamp...More

  • Category : Hazardous Location Lighting Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More