Skip Content

26 results found that include 122 products

Safety hasps from Grainger can manage a wide range of door, gate and cabinet applications. Adjustable safety hasps can be ideal for doors that are warped or sagging, while multi-hinged hasps can be perfect for use around curves and angles, and where doors do not close flush. Other options include locking hasp, drawer hasp and fixed staple hasp styles. Shop Grainger for the hardware supplies you need, including safety hasps to help secure doors, gates and cabinets.Close

Filter Results By

Branch Availability
Item
Hasp Staple Type
Hasp Style
Hasp Material
Hasp Finish
Hasp Length
Hasp Width
Hasp Height
Max. Shackle Dia.
Includes
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Steel, Conventional, Fixed Staple Hasp
    • Multiple product options available

      This fixed staple design makes it ideal for flush-closing doors, gates, and cabinets. Conventional hasp is specially designed with a hardened steel loop to make lock more resistant to cutting.

      Multiple product options available

  • Steel, Conventional, Fixed Staple Corner Hasp
    • MASTER LOCK
    • Multiple product options available

      Corner hasp is for applications with an inside or outside 90° corner. Its fixed staple design makes it ideal for flush-closing doors, gates, and cabinets. Designed with a hardened steel loop to make lock more resistant to cutting.

      Multiple product options available

  • Steel, Conventional, Fixed Eye Hasp
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Conventional hasp is specially designed with a hardened steel loop to make lock more resistant to cutting.

      Multiple product options available

  • Steel, Conventional, Adjustable Staple Hasp
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      An adjustable staple hasp is ideal for doors that are warping or sagging. The conventional design has a hardened steel loop to make lock more resistant to cutting.

      Multiple product options available

  • Steel, Rotating, Locking Hasp
    • Multiple product options available

      Steel locking hasp mechanism is available in combination or key lock styles.

      Multiple product options available

  • Double Hinged Fixed Staple HaspH x 11/16"W x 7-3&
    Steel, Double Hinged, Fixed Staple Hasp
    • MASTER LOCK
    • Multi-hinged hasps can be perfect for use around curves and angles, and where doors do not close flush. The fixed staple design makes it ideal for flush-closing doors, gates, and cabinets.

    • Item # 4FG19
    • Mfr. Model # 722
    • Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Double Hinged, Hasp Material Steel, Hasp Finish Bright...More

  • Stainless Steel, Conventional, Rotating Eye Hasp
    • LAMP
    • Multiple product options available

      Rotating eye hasp prevents the twisting of eye with pry bars. The conventional design has a hardened steel loop to make lock more resistant to cutting.

      Multiple product options available

  • Double Hinged Fixed Eye Hasp, 1-1/8"H x 1-1/2&quo
    Steel, Double Hinged, Rotating Eye Hasp
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Steel multi-hinged hasps can be perfect for use around curves and angles, and where doors do not close flush. Rotating eye hasp design prevents the twisting of eye with pry bars.

    • Item # 4PE46
    • Mfr. Model # 4PE46
    • Fixed Eye Hasp, Hasp Staple Type Fixed, Hasp Style Double Hinged, Hasp Material Steel, Hasp Finish Zinc, Hasp...More

  • Steel, Conventional, Rotating Eye Hasp
    • TM

      Grainger Choice

    • Multiple product options available

      Steel conventional hasp is specially designed with a hardened steel loop to make lock more resistant to cutting. Rotating eye prevents the twisting of eye with pry bars.

      Multiple product options available

  • Locking Locking Hasp, 1-1/8"H x 1-5/8"W x 4-
    Steel, Fixed, Locking Hasp
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Steel locking hasp mechanism is available in combination or key lock styles.

    • Item # 39DZ87
    • Mfr. Model # 39DZ87
    • Locking Hasp, Hasp Staple Type Fixed, Hasp Style Locking, Hasp Material Steel, Hasp Finish Chrome, Hasp...More

  • Steel, Conventional, Rotating Eye Corner Hasp
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Corner hasp is for applications with an inside or outside 90° corner. Prevents the twisting of eye with pry bars.

      Multiple product options available

  • Steel, Slide Bolt, Fixed Staple Hasp
    • ABUS
    • Multiple product options available

      A fixed staple hasp is for flush-closing doors, gates, and cabinets. This slide-bolt style can secure medium value items with an average risk of theft.

      Multiple product options available

  • Steel, Concealed, Fixed Staple Hasp
    • ABUS
    • Multiple product options available

      Fixed staple hasp is for flush-closing doors, gates, and cabinets. Features include a concealed hinge pin and hidden screws

      Multiple product options available

  • Stainless Steel, Slide Bolt, Fixed Staple Hasp
    • LAMP
    • Multiple product options available

      A fixed staple hasp is for flush-closing doors, gates, and cabinets. This slide-bolt style can secure medium value items with an average risk of theft.

      Multiple product options available

  • Conventional Fixed Staple Corner Hasp, 1-1/2"H x 1-1&#
    Stainless Steel, Conventional, Fixed Staple Corner Hasp
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • A conventional hasp is specially designed with a hardened steel loop to make the lock more resistant to cutting. Use this conventional corner hasp for applications with an inside or outside 90° corner.

    • Item # 1XMT4
    • Mfr. Model # 1XMT4
    • Fixed Staple Corner Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Stainless Steel,...More

  • Aluminum, Mini, Rotating, Locking Hasp
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Dual End Locking Hasp, 5-7/8"H x 2-1/8"W x&#
    Nylon, Dual End, Rotating, Locking Hasp
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

    • Item # 437R52
    • Mfr. Model # 437R52
    • Locking Hasp, Hasp Staple Type Rotating, Hasp Style Dual End, Hasp Material Steel, Hasp Finish Zinc, Hasp...More

  • Latching Locking Hasp, 4-1/2"H x 1-3/4"W x 1
    Steel, Latching, Rotating, Locking Hasp
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

    • Item # 437R58
    • Mfr. Model # 437R58
    • Locking Hasp, Hasp Staple Type Rotating, Hasp Style Latching, Hasp Material Steel, Hasp Finish Stainless...More

  • Snap-On Locking Hasp, 4-3/4"H x 1"W x 1"
    Plastic, Snap-On, Rotating, Locking Hasp
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

    • Item # 437R54
    • Mfr. Model # 437R54
    • Locking Hasp, Hasp Staple Type Rotating, Hasp Style Snap-On, Hasp Material Plastic, Hasp Finish Zinc, Hasp...More

  • Steel, Conventional, Fixed Staple Replacement Eye
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      The eye is the part of the hasp that is secured with a padlock. Specially designed with a hardened steel loop to make lock more resistant to cutting.

      Multiple product options available

  • Stainless Steel, Weld-On, Fixed Staple Hasp
    • LAMP
    • Multiple product options available

      Fixed staple hasp is for flush-closing doors, gates, and cabinets.

      Multiple product options available

  • Stainless Steel, Conventional, Fixed Staple Hasp
    • ABUS
    • Multiple product options available

      A conventional hasp is specially designed with a hardened steel loop to make lock more resistant to cutting. Its fixed staple design makes it ideal for flush-closing doors, gates, and cabinets.

      Multiple product options available

  • Conventional Rotating Eye Hasp, 7"H x 3"W x 6-1&#
    Cast Iron, Conventional, Rotating Eye Hasp
    • ABUS
    • The Granit Plus™ hasp secures objects with a high risk of theft. Its conventional hasp design is specially designed with a hardened steel loop to make lock more resistant to cutting.

    • Item # 3MPH9
    • Mfr. Model # 130/180
    • Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Cast Iron, Hasp Finish...More

  • Keyed Padlock Hasp
    Steel, Keyed, Padlock Hasp
    • ABLOY
    • For use in a flush mount application, this hasp offers environmental durability.

    • Item # 35GP29
    • Mfr. Model # SO430
    • Keyed Padlock Hasp, Hasp Material Steel, Includes Mounting Hardware

  • Concealed Hinge Pin Locking Hasp, 3-1/2"H x 2-1/4
    Steel, Concealed Hinge Pin, Rotating, Locking Hasp
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

    • Item # 437R57
    • Mfr. Model # 437R57
    • Locking Hasp, Hasp Staple Type Rotating, Hasp Style Concealed Hinge Pin, Hasp Material Steel, Hasp Finish...More

  • Snap-On Locking Hasp, 2-1/8"H x 1"W x 1"
    Nylon, Snap-On, Rotating, Locking Hasp
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

    • Item # 437R53
    • Mfr. Model # 437R53
    • Locking Hasp, Hasp Staple Type Rotating, Hasp Style Snap-On, Hasp Material Nylon, Hasp Finish Zinc, Hasp...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More