Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Harness Application
Weight Capacity
Front D-Ring
Side D-Rings
Shoulder Strap Buckles
Chest Strap Buckles
Leg Strap Buckles
Harness Size
Webbing Material
Series
Stretchable
Adjustable
Harness Buckle Material
Harness D-Ring Material
Back D-Ring
Tensile Strength
Item
Subpelvic Strap
Includes
Color
Price
Shop By
Ratings

Harnesses

7 results found that include 280 products

Results per page:  16 | 32 | 48
  • MILLER BY HONEYWELL
  • Duraflex® Full Body Harnesses Duraflex® Full Body Harnesses
  • Multiple product options available

    Duraflex® full body harnesses feature synthetic elastomer webbed construction. The webbing is designed to stretch, providing maximum comfort and mobility while conforming to the shape of the user. Pull-free lanyard rings allow lanyards to be attached when not in use. Stand-up D-rings allow simple attachment.

    Multiple product options available

  • MILLER BY HONEYWELL
  • Titan II Full Body Harnesses Titan II Full Body Harnesses
  • Multiple product options available

    Titan II full-body harnesses feature steel harness buckles and polyester webbing to help provide safe and secure fall protection in general construction and other industrial applications. They offer 5000 lb. tensile strength, and are adjustable for comfort and versatility.

    Multiple product options available

  • MILLER BY HONEYWELL
  • VersaLite Full Body Harnesses VersaLite Full Body Harnesses
  • Multiple product options available

    Miller® Versalite nonstretch full-body harnesses each feature lightweight polyester webbing with subpelvic straps for added support. They also feature sliding back D-rings with D-ring pads for added comfort. Pull-free lanyard rings allow users to attach lanyards when not in use. Attached belt loops accommodate a tool belt.

    Multiple product options available

  • MILLER BY HONEYWELL
  • Revolution™ Full Body Harnesses Revolution™ Full Body Harnesses
  • Multiple product options available

    Durable Revolution™ harnesses feature shape-retention memory and independent upper- and lower-torso adjustments to help provide all-day comfort. The back shields conform to most body shapes, keeping back D-rings in proper position, while minimizing impact from snap hooks and self-retracting lifelines.

    Multiple product options available

  • MILLER BY HONEYWELL
  • AirCore™ Full Body Harnesses AirCore™ Full Body Harnesses
  • Multiple product options available

    AirCore™ Full Body Harnesses are designed to help provide comfort and fall protection in various applications.

    Front D-Ring harnesses are ideal for ladder climbing, descent, or rescue positioning tasks in climbing and confined spaces. The ergonomic design helps minimizes contact around a worker's neck, lower back, and inner thighs.

    Steel Hardware models are lightweight and durable, with breathable, open-core padding technology that provides optimal air flow to help in keeping workers cool and dry.

    Aluminum Hardware models are 20% lighter than steel models to help reduce jobsite fatigue. The aluminum components also resist corrosion, making them suitable for use in demanding applications.

    Tower Climbing harnesses are designed for workers climbing cell phone, TV, radio, and utility towers. They feature breathable, open-core padding technology to help provide optimal airflow

    Oil and Gas harnesses are designed for workers on drilling or service rigs. They help maintain safety, comfort, and mobility while workers are positioning pipe and doing routine rig set up or required maintenance.

    Wind Energy harnesses are designed for workers who build and service wind turbines. They feature stretchable webbing that helps provide greater flexibility and increased comfort.

    Multiple product options available

  • MILLER BY HONEYWELL
  • DuraLite Full Body Harnesses DuraLite Full Body Harnesses
  • Multiple product options available

    Miller® nonstretch full-body harnesses feature lightweight polyester webbing construction, with subpelvic straps for added support. Sliding back D-rings with D-ring pads help provide added comfort. Pull-free lanyard rings allow users to attach lanyards when not in use. Arc-Rated harnesses are designed with Kevlar® webbing. They also feature leather insulators under all-metal hardware for additional protection.

    Multiple product options available

  • MILLER BY HONEYWELL
  • Full Body Harnesses Full Body Harnesses
  • Multiple product options available

    Nonstretch harnesses features durable, lightweight webbing with subpelvic straps for added support. Models with sliding back D-rings and D-ring pads help to provide added comfort. Additional shoulder D-rings help provide attachment points when using spreader bars and rope yokes. Pull-free rings provide attachment points to secure lanyards when not in use, to help prevent tripping and entanglement. Attached belt loops help accommodate tool belts.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More