Skip Content

Hardware

4 results found that include 4 products

Filter Results By

Viewing as

List Table
  • Hook-and-Loop-Type Reclosable Fastener Squares with Acrylic Adhesive,
    Hook-and-Loop Squares
    • SCOTCH
    • These pre-cut, mated hook-and-loop pieces feature adhesive backs for high-temperature performance. They are ideal for use in automotive, computer, medical, and other markets. The stiff hooks and pliable loops engage to form a quick-fastening attachment that can be easily pulled apart and reconnected.

    • Item # 1TRU3
    • Mfr. Model # RF7121X
    • Reclosable Fastener Squares, Hook-and-Loop, Hook and Loop Shape Square, Length 7/8 In., Width 7/8 In., Color...More

  • Hook-and-Loop-Type Reclosable Fastener Dots with Acrylic Adhesive,&#x
    Hook-and-Loop Discs
    • SCOTCH
    • In the shape of small discs, these hook-and-loop fasteners attach to 2 separate surfaces and can be easily pulled apart and reconnected, allowing you to hang safety posters, work schedules, and notifications with ease. The hook-and-loop design features small, stiff hooks on one side, and soft, pliable loops on the other. The hooks grasp the loop fibers and create a strong, water-resistant closure until they are pulled apart again.

    • Item # 1TRU4
    • Mfr. Model # RF7170X
    • Reclosable Fastener Dots, Hook-and-Loop, Hook and Loop Shape Disc, Dot Dia. 3/4 In., Color White, Flame...More

  • Self-Mating-Type Reclosable Fastener with Acrylic Adhesive, Black,&#x
    Self-Mating Rolls
    • SCOTCH
    • These reclosable fasteners bond to glass, bare metal, sealed wood, vinyl, and polystyrene. They feature interlocking, mushroom-shaped stems that snap together, providing a tensile strength strong enough to replace mechanical fasteners. The acrylic, adhesive backing is suitable for outdoor use.

    • Item # 6JT53
    • Mfr. Model # SJ3550
    • Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft., Width 1 In., Color Black, Flame...More

  • Hook-and-Loop-Type Reclosable Fastener Strip with Acrylic Adhesive,&#
    Hook-and-Loop Strips
    • SCOTCH
    • Hook-and-Loop fasteners feature small, stiff hooks on one side, and soft, pliable loops on the other. The hooks grasp the loop fibers and create a strong, water-resistant closure until they are pulled apart again.

      Nonadhesive Strips feature thin, back-to-back fasteners with 1 side covered in hooks and the reverse side covered in loops. Use for cable management.

    • Item # 1TRU5
    • Mfr. Model # RF7130X
    • Reclosable Fastener Strip, Hook-and-Loop, Hook and Loop Shape Strip, Length 3 In., Width 3/4 In., Color...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More