Skip Content

Hardware

9 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Magnetic Non-locking Magnetic Catch, 1-31/32"H x 43/64
    Pull Magnetic Catches
    • LAMP
    • Item # 5ENV9
    • Mfr. Model # MC-0083HP-140
    • Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish...More

    • Category : Cabinet Latches
  • Soft-Closing Lid Stay
    Soft-Closing Lid Stay
  • Torque Hinge With Holes, Bright Stainless Steel Finish, Squ
    Torque Hinges
    • LAMP
    • Item # 5ENU3
    • Mfr. Model # HG-ITM70
    • Torque Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 60.8 lb. Load Capacity, With Holes, 3...More

    • Category : Specialty and Barrel Hinges
  • Draw Non-locking Draw Latch, 3-7/32"H x 1-17/64"W
    Draw Release Latches
    • LAMP
    • Item # 5CRV6
    • Mfr. Model # STF-82L
    • Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright...More

    • Category : Draw Latches
  • Recessed Pull Handle,Threaded Holes
    Recessed Pull Handle
    • LAMP
    • Item # 4WRN7
    • Mfr. Model # HH-K
    • Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel/ABS,...More

    • Category : Recessed Handles and Pulls
  • Soft-Closing Lid Stay
    Soft-Closing Lid Stay
  • 303 Stainless Steel Pull Handle with Polished Finish, Natur
    Pull Handle
    • LAMP
    • Item # 4WRH5
    • Mfr. Model # ECH-150/M
    • Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 303 Stainless Steel, Finish Polished,...More

    • Category : Handles and Pulls
  • Soft-Closing Lid Stay
    Soft-Closing Lid Stay
  • Side Drawer Slide, Front/Lever, Conventional, Extension Type
    Drawer Slide
    • LAMP
    • Item # 5KDY7
    • Mfr. Model # ESR-3813-24
    • Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated,...More

    • Category : Drawer Slides
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More