Skip Content

SCOTCH Hardware

4 results found that include 4 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Hook and Loop Type
Hook and Loop Shape
Length
Width
Dot Dia.
Color
Package Quantity
Brand
Price
Shop By

Viewing as

List Table
  • Self-Mating-Type Reclosable Fastener with Acrylic Adhesive, Black,&#x
    Self-Mating Rolls
    • SCOTCH
    • These reclosable fasteners bond to glass, bare metal, sealed wood, vinyl, and polystyrene. They feature interlocking, mushroom-shaped stems that snap together, providing a tensile strength strong enough to replace mechanical fasteners. The acrylic, adhesive backing is suitable for outdoor use.

    • Item # 6JT53
    • Mfr. Model # SJ3550
    • Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft., Width 1 In., Color Black, Flame...More

  • Hook-and-Loop-Type Reclosable Fastener Dots with Acrylic Adhesive,&#x
    Hook-and-Loop Discs
    • SCOTCH
    • In the shape of small discs, these hook-and-loop fasteners attach to 2 separate surfaces and can be easily pulled apart and reconnected, allowing you to hang safety posters, work schedules, and notifications with ease. The hook-and-loop design features small, stiff hooks on one side, and soft, pliable loops on the other. The hooks grasp the loop fibers and create a strong, water-resistant closure until they are pulled apart again.

    • Item # 1TRU4
    • Mfr. Model # RF7170X
    • Reclosable Fastener Dots, Hook-and-Loop, Hook and Loop Shape Disc, Dot Dia. 3/4 In., Color White, Flame...More

  • Hook-and-Loop-Type Reclosable Fastener Squares with Acrylic Adhesive,
    Hook-and-Loop Squares
    • SCOTCH
    • These pre-cut, mated hook-and-loop pieces feature adhesive backs for high-temperature performance. They are ideal for use in automotive, computer, medical, and other markets. The stiff hooks and pliable loops engage to form a quick-fastening attachment that can be easily pulled apart and reconnected.

    • Item # 1TRU3
    • Mfr. Model # RF7121X
    • Reclosable Fastener Squares, Hook-and-Loop, Hook and Loop Shape Square, Length 7/8 In., Width 7/8 In., Color...More

  • Hook-and-Loop-Type Reclosable Fastener Strip with Acrylic Adhesive,&#
    Hook-and-Loop Strips
    • SCOTCH
    • Hook-and-Loop fasteners feature small, stiff hooks on one side, and soft, pliable loops on the other. The hooks grasp the loop fibers and create a strong, water-resistant closure until they are pulled apart again.

      Nonadhesive Strips feature thin, back-to-back fasteners with 1 side covered in hooks and the reverse side covered in loops. Use for cable management.

    • Item # 1TRU5
    • Mfr. Model # RF7130X
    • Reclosable Fastener Strip, Hook-and-Loop, Hook and Loop Shape Strip, Length 3 In., Width 3/4 In., Color...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More