Skip Content

SAFETY TECHNOLOGY INTERNATIONAL Hardware

77 results found that include 77 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Bopper Stopper,Clear,3-1/4in.Wx1-3/4in.D
    Bopper Stopper,Clear,3-1/4in.Wx1-3/4in.D
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 48ZR18
    • Mfr. Model # STI-6518
    • Bopper Stopper, Type Surface Mounted, Material Polycarbonate, Depth 1-3/4 In., Height 5 In., Width 3-1/4 In.,...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Push Button,Red Button,SPDT
    Emergency Push Button,Red Button,SPDT
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CF92
    • Mfr. Model # SS2009EM-EN
    • Emergency Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted,...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Power Off Push Button,2-7/8" D
    Emergency Power Off Push Button,2-7/8" D
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG20
    • Mfr. Model # SS2209PO-EN
    • Emergency Power Off Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Power Off Push Button,3-1/4" W
    Emergency Power Off Push Button,3-1/4" W
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG24
    • Mfr. Model # SS2309PO-EN
    • Emergency Power Off Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Power Off Push Button,Yellow
    Emergency Power Off Push Button,Yellow
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG63
    • Mfr. Model # SS2205PO-EN
    • Emergency Power Off Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate,...More

    • Category : Electromagnetic Lock Activation Devices
  • Universal Push Button Kit
    Universal Push Button Kit
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 2KFK2
    • Mfr. Model # UB-1
    • Push Button, Type Universal, Material Aluminum, Depth 2-1/4 In., Height 4-7/8 In., Width 3-1/4 In., Color...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Power Off Push Button,2-7/8" D
    Emergency Power Off Push Button,2-7/8" D
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 54JF32
    • Mfr. Model # SS2231PO-EN
    • Emergency Power Off Push Button, Color Yellow, Standards UL, cUL, ADA

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Power Off Push Button,SPDT
    Emergency Power Off Push Button,SPDT
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG21
    • Mfr. Model # SS2302PO-EN
    • Emergency Power Off Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Exit Push Button,Green,SPDT
    Emergency Exit Push Button,Green,SPDT
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG04
    • Mfr. Model # SS2109EX-EN
    • Emergency Exit Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Fuel Pump Shutdown Push Button,Red Color
    Fuel Pump Shutdown Push Button,Red Color
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 54JF29
    • Mfr. Model # SS2034PS-EN
    • Fuel Pump Shutdown Push Button, Color Red, Standards UL, cUL, ADA

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Power Off Push Button,2-7/8" D
    Emergency Power Off Push Button,2-7/8" D
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 54JF36
    • Mfr. Model # SS2232PO-EN
    • Emergency Power Off Push Button, Color Yellow, Standards UL, cUL, ADA

    • Category : Electromagnetic Lock Activation Devices
  • 42" Steel Pedestal; For Use With Access Reader, I
    42" Steel Pedestal; For Use With Access Reader, I
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 2KFN5
    • Mfr. Model # STI-9780
    • Pedestal, Base Mount, Black Color, Steel Material, Height 42 In, Width 11 In, For Use With Access Reader,...More

    • Category : Electronic Padlock Security System Accessories
  • Emergency Exit Push Button,Pneumatic
    Emergency Exit Push Button,Pneumatic
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG11
    • Mfr. Model # SS2408EX-EN
    • Emergency Exit Push Button, Type Pneumatic Adjustable Timer, Switch Action Pneumatic, Material Polycarbonate,...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Push Button,Blue,Red Button
    Emergency Push Button,Blue,Red Button
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG08
    • Mfr. Model # SS2409EM-EN
    • Emergency Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted,...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Exit Push Button,Blue,SPDT
    Emergency Exit Push Button,Blue,SPDT
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG12
    • Mfr. Model # SS2409EX-EN
    • Emergency Exit Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Fuel Pump Shutdown Push Button,Red,SPDT
    Fuel Pump Shutdown Push Button,Red,SPDT
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CF95
    • Mfr. Model # SS2009PS-EN
    • Fuel Pump Shutdown Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Power Off Push Button,Painted
    Emergency Power Off Push Button,Painted
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG17
    • Mfr. Model # SS2202PO-EN
    • Emergency Power Off Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Exit Push Button,Green,Polycarbonate
    Exit Push Button,Green,Polycarbonate
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG39
    • Mfr. Model # SS2105XT-EN
    • Exit Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate, Finish Painted,...More

    • Category : Electromagnetic Lock Activation Devices
  • Emergency Power Off Push Button,White
    Emergency Power Off Push Button,White
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG68
    • Mfr. Model # SS2305PO-EN
    • Emergency Power Off Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate,...More

    • Category : Electromagnetic Lock Activation Devices
  • Exit Push Button,Green,Pneumatic Relay
    Exit Push Button,Green,Pneumatic Relay
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CF98
    • Mfr. Model # SS2108XT-EN
    • Exit Push Button, Type Pneumatic Adjustable Timer, Switch Action Pneumatic, Material Polycarbonate, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Fuel Pump Shutdown Push Button,2-7/8" D
    Fuel Pump Shutdown Push Button,2-7/8" D
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG16
    • Mfr. Model # SS2209PS-EN
    • Fuel Pump Shutdown Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W
    Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 30ZN21
    • Mfr. Model # STI-EM151804
    • Cabinet, Protective, Length 18-1/4 In., Width 4-5/16 In., Height 15-1/4 In., Tan, Metal Material

    • Category : Electromagnetic Lock Accessories
  • Emergency Push Button,Blue,SPDT Relay
    Emergency Push Button,Blue,SPDT Relay
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 52CG05
    • Mfr. Model # SS2402EM-EN
    • Emergency Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted,...More

    • Category : Electromagnetic Lock Activation Devices
  • Universal Button,Pneumatic,1-5/8 In.
    Universal Button,Pneumatic,1-5/8 In.
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 31CL73
    • Mfr. Model # UB-1PN
    • Universal Button, Switch Action Pneumatic, Material Cast Aluminum/Polycarbonate, Depth 1-5/8 In., Height...More

    • Category : Electromagnetic Lock Activation Devices
  • Universal Button,Momentary,2 In.
    Universal Button,Momentary,2 In.
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 31CM38
    • Mfr. Model # UB-2
    • Universal Button, Switch Action Momentary, Material Cast Aluminum/Polycarbonate, Depth 2 In., Height 2 In.,...More

    • Category : Electromagnetic Lock Activation Devices
  • STI Latching/Timer Module
    STI Latching/Timer Module
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 4AGC2
    • Mfr. Model # LT-1
    • Latching/Timer Module, 12-24 AC/DC, 30 VDC 125CAC, Compact Size, Digital Timing Circuit 15,30, 45 Seconds or...More

    • Category : Electromagnetic Lock Accessories
  • Heater Kit 24V, Temperature Controlled
    Heater Kit 24V, Temperature Controlled
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 30ZN15
    • Mfr. Model # STI-6583
    • Heater Kit 24V, Temperature Controlled, Silver/Tan

    • Category : Electromagnetic Lock Accessories
  • Heater Kit 12V, Temperature Controlled
    Heater Kit 12V, Temperature Controlled
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 30ZN14
    • Mfr. Model # STI-6580
    • Heater Kit 12V, Temperature Controlled, Silver/Tan

    • Category : Electromagnetic Lock Accessories
  • Relay Board, 8 Zone, Green
    Relay Board, 8 Zone, Green
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 30ZN13
    • Mfr. Model # STI-34188
    • Relay Board, 8 Zone, Length 6 In., Width 1/2 In., Height 2 In., Green

    • Category : Electromagnetic Lock Accessories
  • Cabinet, Metal, 15-1/4Lx11-1/4Hx4-5/16W
    Cabinet, Metal, 15-1/4Lx11-1/4Hx4-5/16W
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 30ZN19
    • Mfr. Model # STI-EM111504
    • Cabinet, Protective, Length 15-1/4 In., Width 4-5/16 In., Height 11-1/4 In., Tan, Metal Material

    • Category : Electromagnetic Lock Accessories
  • Cabinet, Metal, 7Lx12Hx3-1/2W
    Cabinet, Metal, 7Lx12Hx3-1/2W
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 30ZN16
    • Mfr. Model # STI-EM07123.5
    • Cabinet, Protective, Length 7 In., Width 3-1/2 In., Height 12 In., Tan, Metal Material

    • Category : Electromagnetic Lock Accessories
  • Cabinet, Metal, 12-1/4Lx12-3/4Hx4-5/16W
    Cabinet, Metal, 12-1/4Lx12-3/4Hx4-5/16W
    • SAFETY TECHNOLOGY INTERNATIONAL
    • Item # 30ZN20
    • Mfr. Model # STI-EM121204
    • Cabinet, Protective, Length 12-1/4 In., Width 4-5/16 In., Height 12-3/4 In., Tan, Metal Material

    • Category : Electromagnetic Lock Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More