Skip Content

PETZL Hardware

7 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Type
Overall Length
Eye Inside Dia.
Max. Load Capacity
Finish
Brand
Price
Shop By

Viewing as

List
  • Single Pulley, Aluminum, Capacity 5171 lb.

    Brand
    PETZL
    Item #
    6TER5
    Mfr. Model #
    P05WN
    Single Pulley,Aluminum,Capacity 5171 lb.
    Web Price $37.50 / each
  • Single Pulley, Aluminum, Capacity 8093 lb.

    Brand
    PETZL
    Item #
    6TER7
    Mfr. Model #
    P50A
    Single Pulley,Aluminum,Capacity 8093 lb.
    Web Price $78.00 / each
  • Single Pulley, Aluminum, Capacity 8093 lb.

    Brand
    PETZL
    Item #
    6TER8
    Mfr. Model #
    P50AN
    Single Pulley,Aluminum,Capacity 8093 lb.
    Web Price $84.75 / each
  • Pulley, Prusik Minding, High Strength

    Brand
    PETZL
    Item #
    13D954
    Mfr. Model #
    P59A
    Pulley,Prusik Minding,High Strength
    Web Price $54.75 / each
  • Double Pulley, Prusik Minding, 5171 lb.

    Brand
    PETZL
    Item #
    6TET3
    Mfr. Model #
    P66A
    Double Pulley,Prusik Minding,5171 lb.
    Web Price $120.50 / each
  • Single Pulley, Knot Passing, 8992 lb.

    Brand
    PETZL
    Item #
    6TET4
    Mfr. Model #
    P67
    Single Pulley,Knot Passing,8992 lb.
    Web Price $232.00 / each
  • Swivel Connector, Aluminum, 5171 lb.

    Brand
    PETZL
    Item #
    6TER9
    Mfr. Model #
    P58 S
    Swivel Connector,Aluminum,5171 lb.
    Web Price $92.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More