Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PEMKO Hardware

360 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Door Sweep, Anodized Aluminum, 4 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGR7
    Mfr. Model #
    18061CNB48
    Door Sweep, Anodized Aluminum, 4 ft. Length, 3/4"
    Web Price $17.05 / each
  • Brush Door Sweep, Anodized Aluminum, 3 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGR6
    Mfr. Model #
    18061CNB36
    Brush Door Sweep, Anodized Aluminum, 3 ft. Length, 3/4
    Web Price $14.65 / each
  • Silicone, Smoke Seal, Dark Bronze, 25 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    2EVA9
    Mfr. Model #
    S88D25
    Silicone, Smoke Seal, Dark Bronze, 25 ft. Overall Length,&#
    Web Price $32.40 / each
  • Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18 ft. Overall Length, 7/16" Overall Width,

    Brand
    PEMKO
    Item #
    2EVA5
    Mfr. Model #
    HSS2000xS44D18
    Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18&
    Web Price $56.75 / each
  • Door Bottom, 5/32 x 48 In, Stainless Steel

    Brand
    PEMKO
    Item #
    5EPF5
    Mfr. Model #
    321SSN48
    Door Bottom, 5/32 x 48 In, Stainless Steel
    Web Price $28.80 / each
  • Double Door Weatherstrip, Silicone, 3 ft L

    Brand
    PEMKO
    Item #
    38ZA36
    Mfr. Model #
    GG303CS36
    Double Door Weatherstrip, Silicone, 3 ft L
    Web Price $16.40 / each
  • Silicone, Smoke Seal, White, 204 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    2EVC2
    Mfr. Model #
    S88W204
    Silicone, Smoke Seal, White, 204 ft. Overall Length, 1/
    Web Price $208.00 / each
  • 3 ft. x 3-7/16" x 23/32" Smooth Top Saddle Threshold, Black

    Brand
    PEMKO
    Item #
    5EPD7
    Mfr. Model #
    V2322BL-36
    3 ft. x 3-7/16" x 23/32" Smooth Top Sad
    Web Price $39.50 / each
  • Door Bottom, 5/32 x 36 In, Stainless Steel

    Brand
    PEMKO
    Item #
    5EPF4
    Mfr. Model #
    321SSN36
    Door Bottom, 5/32 x 36 In, Stainless Steel
    Web Price $21.55 / each
  • Hardware Kit, Sliding and Folding Doors

    Brand
    PEMKO
    Item #
    2YEZ2
    Mfr. Model #
    H100/200 Pack
    Hardware Kit, Sliding and Folding Doors
    Web Price $60.50 / each
  • Hotel Security Latch, Satin Chrome/Nickel, Length 1-1/2", Width 1-1/2"

    Brand
    PEMKO
    Item #
    5EPD1
    Mfr. Model #
    PDL26D/15
    Hotel Security Latch, Satin Chrome/Nickel, Length 1-1/2&quo
    Web Price $34.00 / each
  • Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length, 1-1/4" Flange Height, 7/16" Insert Size

    Brand
    PEMKO
    Item #
    3EGP9
    Mfr. Model #
    315CN36
    Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length,
    Web Price $12.99 / each
  • Intumescent, Fire Seal, Gray, 18 ft. Overall Length, 7/16" Overall Width, 3/64" Overall Height

    Brand
    PEMKO
    Item #
    2EVA4
    Mfr. Model #
    HSS2000-18
    Intumescent, Fire Seal, Gray, 18 ft. Overall Length, 7/
    Web Price $27.90 / each
  • Pemkoprene, Smoke Seal, Dark Brown, 20 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    36RP79
    Mfr. Model #
    PK 55 D X 20'
    Pemkoprene, Smoke Seal, Dark Brown, 20 ft. Overall Length,&
    Web Price $26.10 / each
  • Door Sweep, Anodized Aluminum, 36" Length, 1-1/2" Flange Height, 3/4" Insert Size

    Brand
    PEMKO
    Item #
    400G05
    Mfr. Model #
    3452CV36
    Door Sweep, Anodized Aluminum, 36" Length, 1-1/2"
    Web Price $15.90 / each
  • Door Bottom, Anodized , 48 in.L

    Brand
    PEMKO
    Item #
    36MY88
    Mfr. Model #
    2113GV48
    Door Bottom, Anodized , 48 in.L
    Web Price $64.25 / each
  • Brush Door Sweep, Anodized Aluminum, 4 ft. Length, 7/8" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGT2
    Mfr. Model #
    10862CNB48
    Brush Door Sweep, Anodized Aluminum, 4 ft. Length, 7/8
    Web Price $20.20 / each
  • 3 ft. x 5" x 1/2" Fluted Top Saddle Threshold, Gray

    Brand
    PEMKO
    Item #
    36RP81
    Mfr. Model #
    171 A X 36"
    3 ft. x 5" x 1/2" Fluted Top Saddle Thr
    Web Price $32.30 / each
  • Brush Door Sweep, Dark Bronze Aluminum, 4 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGT8
    Mfr. Model #
    10861DNB48
    Brush Door Sweep, Dark Bronze Aluminum, 4 ft. Length,
    Web Price $24.00 / each
  • Silicone, Fire and Smoke Seal, Dark Brown, 8 ft. Overall Length, 1/2" Overall Width, 3/16" Overall H

    Brand
    PEMKO
    Item #
    5EPD9
    Mfr. Model #
    S772D8
    Silicone, Fire and Smoke Seal, Dark Brown, 8 ft. Overa
    Web Price $17.10 / each
  • Silicone, Smoke Seal, White, 18 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    2EVC1
    Mfr. Model #
    S88W18
    Silicone, Smoke Seal, White, 18 ft. Overall Length, 1/
    Web Price $23.50 / each
  • Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18 ft. Overall Length, 1/2" Overall Width, 1

    Brand
    PEMKO
    Item #
    2EVA6
    Mfr. Model #
    HSS2000xS88D18
    Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18&
    Web Price $61.75 / each
  • 96" x 5" x 1/2" Fluted Top Saddle Threshold, Gray

    Brand
    PEMKO
    Item #
    36RP85
    Mfr. Model #
    171 A X 96"
    96" x 5" x 1/2" Fluted Top Saddle Thres
    Web Price $86.25 / each
  • Door Frame Weatherstrip, Brush Insert, 7ft

    Brand
    PEMKO
    Item #
    36RP87
    Mfr. Model #
    18041 CNB X 84"
    Door Frame Weatherstrip, Brush Insert, 7ft
    Web Price $33.00 / each
  • Door Sweep, Mill Aluminum, 36" Length, 1-1/2" Flange Height, 3/4" Insert Size

    Brand
    PEMKO
    Item #
    400F98
    Mfr. Model #
    3452AV36
    Door Sweep, Mill Aluminum, 36" Length, 1-1/2" Fla
    Web Price $9.55 / each
  • Door Frame Weatherstrip, Alum, 1-1/8 in. H

    Brand
    PEMKO
    Item #
    38ZA66
    Mfr. Model #
    GG303AV84
    Door Frame Weatherstrip, Alum, 1-1/8 in. H
    Web Price $14.40 / each
  • Triple Fin Door Sweep, Anodized Aluminum, 7 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGR8
    Mfr. Model #
    18061CNB84
    Triple Fin Door Sweep, Anodized Aluminum, 7 ft. Length,
    Web Price $30.30 / each
  • Hotel Security Latch, Polished Chrome, Length 1-1/2", Width 1-1/2"

    Brand
    PEMKO
    Item #
    5EPD0
    Mfr. Model #
    PDL26
    Hotel Security Latch, Polished Chrome, Length 1-1/2",
    Web Price $34.00 / each
  • Door Sweep, Mill Aluminum, 48" Length, 1-1/2" Flange Height, 3/4" Insert Size

    Brand
    PEMKO
    Item #
    400F99
    Mfr. Model #
    3452AV48
    Door Sweep, Mill Aluminum, 48" Length, 1-1/2" Fla
    Web Price $12.75 / each
  • Triple Fin Door Sweep, Anodized Aluminum, 8 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGR9
    Mfr. Model #
    18061CNB96
    Triple Fin Door Sweep, Anodized Aluminum, 8 ft. Length,
    Web Price $34.10 / each
  • Brush Door Sweep, Dark Bronze Aluminum, 3 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGT7
    Mfr. Model #
    10861DNB36
    Brush Door Sweep, Dark Bronze Aluminum, 3 ft. Length,
    Web Price $17.05 / each
  • Brush Door Sweep, Unfinished Oak Wood, 3 ft. Length, 1" Flange Height, 9/16" Insert Size

    Brand
    PEMKO
    Item #
    3EGT4
    Mfr. Model #
    18062WNB36
    Brush Door Sweep, Unfinished Oak Wood, 3 ft. Length, 1
    Web Price $17.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More