Skip Content

HES Hardware

104 results found that include 186 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Hanchett Electric Strikes
    • HES
    • Multiple product options available

      Multiple product options available

    • Category : Electric Strikes
  • HES Electric Strikes
    • HES
    • Multiple product options available

      Multiple product options available

    • Category : Electric Strikes
  • Wire-In Bridge Rectifier,35V, 2A
    Wire-In Bridge Rectifier,35V, 2A
    • HES
    • Item # 2MXK9
    • Mfr. Model # 2001-1
    • Wire-In Rectifier AC to DC, Input Voltage 35V, 2A, For Use With HES Electric Strikes

    • Category : Electric Strike Accessories
  • Heavy-Duty Electric Strike with 1500 lb. Pull Force and
    Heavy-Duty Electric Strike with 1500 lb. Pull Force and
    • HES
    • Item # 49AV57
    • Mfr. Model # 9400-12/24D-630
    • Electric Strike, For Use With Rim Exit Devices with Up to 1/2 In. Latch, Performance Heavy-Duty, Failure Mode...More

    • Category : Electric Strikes
  • Heavy-Duty Electric Strike with 1500 lb. Pull Force and
    Heavy-Duty Electric Strike with 1500 lb. Pull Force and
    • HES
    • Item # 49AV53
    • Mfr. Model # 5000C-12/24D-630
    • Electric Strike, For Use With Cylindrical Latchbolts Up to 5/8 In. Throw, Performance Heavy-Duty, Failure...More

    • Category : Electric Strikes
  • Spacer Plate,HES 9500/9600 Series
    Spacer Plate,HES 9500/9600 Series
    • HES
    • Item # 45DJ73
    • Mfr. Model # 9400/9500/9600-108
    • Spacer Plate, For Use With HES 9500/9600 Series

    • Category : Electric Strike Accessories
  • Latch Guard,HES 4500 Series
    Latch Guard,HES 4500 Series
  • Electric Strike Faceplate,HES 8000Series
    Electric Strike Faceplate,HES 8000Series
    • HES
    • Item # 28XT53
    • Mfr. Model # 801 630
    • Electric Strike Faceplate, For Use With HES 8000 Series

    • Category : Electric Strike Accessories
  • Heavy-Duty Electric Strike with 3070 lb. Pull Force and
    Heavy-Duty Electric Strike with 3070 lb. Pull Force and
    • HES
    • Item # 49AV50
    • Mfr. Model # 1006CS-12/24D-630
    • Electric Strike, For Use With Strike Plate 4-7/8 In., Performance Heavy-Duty, Failure Mode Fail Secure, Input...More

    • Category : Electric Strikes
  • Heavy-Duty Electric Strike with 1500 lb. Pull Force and
    Heavy-Duty Electric Strike with 1500 lb. Pull Force and
    • HES
    • Item # 49AV56
    • Mfr. Model # 7000C-630
    • Electric Strike, For Use With Cylindrical Latchbolts Up to 5/8 In. Throw and Rim Exit Latchbolts Up to 3/4...More

    • Category : Electric Strikes
  • Heavy-Duty Electric Strike with 3000 lb. Pull Force and
    Heavy-Duty Electric Strike with 3000 lb. Pull Force and
    • HES
    • Item # 49AV52
    • Mfr. Model # 4500C-12/24-630
    • Electric Strike, For Use With Cylindrical and Mortise Latchbolts Up to 3/4 In., Performance Heavy-Duty,...More

    • Category : Electric Strikes
  • Plug In Buzzer,12 to 24VDC
    Plug In Buzzer,12 to 24VDC
    • HES
    • Item # 45DJ22
    • Mfr. Model # 2006M
    • Plug In Buzzer, Input Voltage 12 to 24VDC, For Use With HES Electric Strikes

    • Category : Electric Strike Accessories
  • Heavy-Duty Electric Strike with 1500 lb. Pull Force and
    Heavy-Duty Electric Strike with 1500 lb. Pull Force and
    • HES
    • Item # 49AV54
    • Mfr. Model # 5200C-12D/24D-630
    • Electric Strike, For Use With Cylindrical Latchbolts Between 5/8 In. to 3/4 In., Performance Heavy-Duty,...More

    • Category : Electric Strikes
  • Smart Pac III,12 to 32VAC/DC
    Smart Pac III,12 to 32VAC/DC
    • HES
    • Item # 45DJ21
    • Mfr. Model # 2005M3
    • Smart Pac III, Input Voltage 12 to 32VAC/DC, For Use With HES Electric Strikes

    • Category : Electric Strike Accessories
  • In-Line Power Controller,12 to 32VAC/DC
    In-Line Power Controller,12 to 32VAC/DC
    • HES
    • Item # 49AV51
    • Mfr. Model # 2005M3:SMART-PAC 3
    • In-Line Power Controller, Input Voltage 12 to 32VAC/DC, For Use With HES Electric Strikes

    • Category : Electric Strike Accessories
  • Mounting Tab,HES Electric Strikes
    Mounting Tab,HES Electric Strikes
    • HES
    • Item # 45DJ17
    • Mfr. Model # 152
    • Mounting Tab, For Use With HES Electric Strikes

    • Category : Electric Strike Accessories
  • Heavy-Duty Electric Strike with 2000 lb. Pull Force and
    Heavy-Duty Electric Strike with 2000 lb. Pull Force and
    • HES
    • Item # 48ZY94
    • Mfr. Model # 9700-630
    • Electric Strike, For Use With Corbin Russwin Secure Bolt(R) and Yale Square Bolt(R) Exit Devices, Performance...More

    • Category : Electric Strikes
  • Plug In Pigtail,12 to 24VDC
    Plug In Pigtail,12 to 24VDC
    • HES
    • Item # 45DJ23
    • Mfr. Model # 2007M
    • Plug In Pigtail, Input Voltage 12 to 24VDC, For Use With HES Electric Strikes

    • Category : Electric Strike Accessories
  • Heavy-Duty Electric Strike Kit with 1500 lb. Pull Force
    Heavy-Duty Electric Strike Kit with 1500 lb. Pull Force
    • HES
    • Item # 402F23
    • Mfr. Model # 1600-CLB-630
    • Electric Strike Kit, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail...More

    • Category : Electric Strikes
  • Plug In Bridge Rectifier,35V/1A
    Plug In Bridge Rectifier,35V/1A
    • HES
    • Item # 45DJ19
    • Mfr. Model # 2001M
    • Plug In Bridge Rectifier, Input Voltage 35V, 1A, For Use With HES Electric Strikes

    • Category : Electric Strike Accessories
  • Plug-In Rectifier AC to DC, 35V, 1A
    Plug-In Rectifier AC to DC, 35V, 1A
    • HES
    • Item # 2MXN7
    • Mfr. Model # 2000
    • Plug-In Rectifier AC to DC, Input Voltage 35V, 1A, For Use With Electric Strikes Up to 35 Volts 1 Amp

    • Category : Electric Strike Accessories
  • Strike Faceplate,HES 1006 Series KD
    Strike Faceplate,HES 1006 Series KD
    • HES
    • Item # 45DJ92
    • Mfr. Model # KD 605
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 1006 Series KD, Standards ANSI 605

    • Category : Electric Strike Accessories
  • Strike Faceplate,HES 1006 Series KD
    Strike Faceplate,HES 1006 Series KD
    • HES
    • Item # 45DJ93
    • Mfr. Model # KD 613
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 1006 Series KD, Standards ANSI 613

    • Category : Electric Strike Accessories
  • Strike Faceplate,HES 1006 Series KM
    Strike Faceplate,HES 1006 Series KM
    • HES
    • Item # 45DJ94
    • Mfr. Model # KM 605
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 1006 Series KM, Standards ANSI 605

    • Category : Electric Strike Accessories
  • Strike Faceplate,HES 1006 Series HTD
    Strike Faceplate,HES 1006 Series HTD
    • HES
    • Item # 45DJ85
    • Mfr. Model # HTD 630
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 1006 Series HTD, Standards ANSI 630

    • Category : Electric Strike Accessories
  • Electric Strike Faceplate,HES 1006Series
    Electric Strike Faceplate,HES 1006Series
    • HES
    • Item # 28XX77
    • Mfr. Model # J 630
    • Electric Strike Faceplate, For Use With HES 1006 J Series

    • Category : Electric Strike Accessories
  • Strike Faceplate,HES 1006 Series KM
    Strike Faceplate,HES 1006 Series KM
    • HES
    • Item # 45DJ95
    • Mfr. Model # KM 612
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 1006 Series KM, Standards ANSI 612

    • Category : Electric Strike Accessories
  • Strike Faceplate,HES 1006 Series J
    Strike Faceplate,HES 1006 Series J
    • HES
    • Item # 45DJ86
    • Mfr. Model # J 605
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 1006 Series J, Standards ANSI 630

    • Category : Electric Strike Accessories
  • Strike Faceplate,HES 1006 Series KM
    Strike Faceplate,HES 1006 Series KM
    • HES
    • Item # 45DJ96
    • Mfr. Model # KM 613
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 1006 Series KM, Standards ANSI 613

    • Category : Electric Strike Accessories
  • Strike Faceplate,ANSI 613,4-7/8in.
    Strike Faceplate,ANSI 613,4-7/8in.
    • HES
    • Item # 45DJ61
    • Mfr. Model # 801 613
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 8000/8300 Series, Standards ANSI 613

    • Category : Electric Strike Accessories
  • Strike Faceplate,HES 1006 Series
    Strike Faceplate,HES 1006 Series
    • HES
    • Item # 45DJ87
    • Mfr. Model # J 612
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 1006 Series, Standards ANSI 612

    • Category : Electric Strike Accessories
  • Strike Faceplate,HES 1006 Series ND
    Strike Faceplate,HES 1006 Series ND
    • HES
    • Item # 45DK01
    • Mfr. Model # ND 630
    • Electric Strike Faceplate, Size 4-7/8 In., For Use With HES 1006 Series ND, Standards ANSI 630

    • Category : Electric Strike Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More