Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NATIONAL GUARD Hardware

876 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Nylon Brush Brush, Anodized Aluminum, 3 ft. Length, 1-3/8" Flange Height, 1-3/4" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AA96
    Mfr. Model #
    G610A-36
    Nylon Brush Brush, Anodized Aluminum, 3 ft. Length, 1-3
    Web Price $44.50 / each
  • Drip Cap Door Sweep, Dark Bronze Aluminum, 4 ft. Length, 1-1/2" Flange Height, 1/2" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AC98
    Mfr. Model #
    101VDKB-48
    Drip Cap Door Sweep, Dark Bronze Aluminum, 4 ft. Lengt
    Web Price $24.10 / each
  • Brush Door Sweep, Aluminum, 3 ft. Length, 7/8" Flange Height, 1" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    38GT79
    Mfr. Model #
    601A 36IN
    Brush Door Sweep, Aluminum, 3 ft. Length, 7/8" Fl
    Web Price $17.30 / each
  • Finger Guard, Anodized

    Brand
    NATIONAL GUARD
    Item #
    44ZZ35
    Mfr. Model #
    2248A-76
    Finger Guard,Anodized
    Web Price $244.50 / each
  • Drip Cap Door Sweep, Dark Bronze Aluminum, 3 ft. Length, 1-1/2" Flange Height, 1/2" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AD49
    Mfr. Model #
    101VDKB-36
    Drip Cap Door Sweep, Dark Bronze Aluminum, 3 ft. Lengt
    Web Price $18.05 / each
  • Single Fin Door Sweep, Dark Bronze Aluminum, 3 ft. Length, 7/8" Flange Height, 1" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AE55
    Mfr. Model #
    97VDKB-36
    Single Fin Door Sweep, Dark Bronze Aluminum, 3 ft. Len
    Web Price $12.60 / each
  • Door Sweep, Anodized Aluminum, 4 ft. Length, 1-1/4" Flange Height, 1-3/16" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    52WZ73
    Mfr. Model #
    199NA-48
    Door Sweep, Anodized Aluminum, 4 ft. Length, 1-1/4"&#x
    Web Price $28.50 / each
  • Aluminum, Neoprene Seal, Gray, 7 ft. Overall Length, 1-3/16" Overall Width, 5/16" Overall Height

    Brand
    NATIONAL GUARD
    Item #
    45DW51
    Mfr. Model #
    137NA-84
    Aluminum, Neoprene Seal, Gray, 7 ft. Overall Length, 1-3&#x
    Web Price $35.50 / each
  • Anodized Rain Drip Guard, Flange Height 5/8", Projection 2-1/2", Length 40"

    Brand
    NATIONAL GUARD
    Item #
    44ZZ32
    Mfr. Model #
    16A-40
    Anodized Rain Drip Guard, Flange Height 5/8", Projecti
    Web Price $17.05 / each
  • 3 ft. x 7" x 1/2" Fluted Top Offset-Saddle Threshold, Silver

    Brand
    NATIONAL GUARD
    Item #
    53YA60
    Mfr. Model #
    659-36"
    3 ft. x 7" x 1/2" Fluted Top Offset-Saddle&#
    Web Price $47.70 / each
  • Nylon Brush Brush, Anodized Aluminum, 4 ft. Length, 1-3/8" Flange Height, 1-3/4" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    44ZZ98
    Mfr. Model #
    G610A-48
    Nylon Brush Brush, Anodized Aluminum, 4 ft. Length, 1-3
    Web Price $56.50 / each
  • Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length, 1-1/4" Flange Height, 7/16" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    44ZZ69
    Mfr. Model #
    200NA-36
    Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length,
    Web Price $13.35 / each
  • Single Fin Door Sweep, Anodized Aluminum, 4 ft. Length, 1-1/4" Flange Height, 7/16" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AA68
    Mfr. Model #
    200NA-48
    Single Fin Door Sweep, Anodized Aluminum, 4 ft. Length,
    Web Price $17.60 / each
  • PVC Foam, Glazing Seal, Black, 8.3 ft. Overall Length, 3/8" Overall Width, 1/8" Overall Height

    Brand
    NATIONAL GUARD
    Item #
    53YA56
    Mfr. Model #
    L-GT-118-100'
    PVC Foam, Glazing Seal, Black, 8.3 ft. Overall Length,
    Web Price $48.70 / each
  • Nylon Brush Brush, Anodized Aluminum, 4 ft. Length, 7/8" Flange Height, 1" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AA56
    Mfr. Model #
    601A-48
    Nylon Brush Brush, Anodized Aluminum, 4 ft. Length, 7/
    Web Price $27.30 / each
  • Single Fin Fire Rated Door Sweep, Anodized Aluminum, 4 ft. Length, 1" Flange Height, 2" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    5MUK2
    Mfr. Model #
    203NA-48
    Single Fin Fire Rated Door Sweep, Anodized Aluminum, 4
    Web Price $60.50 / each
  • Silicone, Bulb Seal, Black, 17 ft Overall Length, 3/8" Overall Width, 1/4" Overall Height

    Brand
    NATIONAL GUARD
    Item #
    45DW10
    Mfr. Model #
    2525C-17
    Silicone, Bulb Seal, Black, 17 ft Overall Length, 3/8&
    Web Price $25.50 / each
  • Aluminum Door Drip Edge, Flange Height 3/4", Projection 3/4", Length 40"

    Brand
    NATIONAL GUARD
    Item #
    5MUL5
    Mfr. Model #
    17-40
    Aluminum Door Drip Edge, Flange Height 3/4", Projectio
    Web Price $9.40 / each
  • Single Fin Fire Rated Door Sweep, Anodized Aluminum, 3 ft. Length, 1" Flange Height, 2" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    5MUK1
    Mfr. Model #
    203NA-36
    Single Fin Fire Rated Door Sweep, Anodized Aluminum, 3
    Web Price $45.40 / each
  • Door Frame Weatherstrip, 3 ft, Black

    Brand
    NATIONAL GUARD
    Item #
    5MKN9
    Mfr. Model #
    A626DKB-36
    Door Frame Weatherstrip,3 ft,Black
    Web Price $17.50 / each
  • Nylon Brush Brush, Dark Bronze Aluminum, 4 ft. Length, 5/8" Flange Height, 7/16" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AD35
    Mfr. Model #
    9605DKB-48
    Nylon Brush Brush, Dark Bronze Aluminum, 4 ft. Length,
    Web Price $28.70 / each
  • Weatherstrip, Brush Insert, 7 ft. L

    Brand
    NATIONAL GUARD
    Item #
    52WZ93
    Mfr. Model #
    A605A-84
    Weatherstrip,Brush Insert,7 ft. L
    Web Price $27.90 / each
  • 3 ft. x 3" x 1/4" Smooth Top Saddle Threshold, Silver

    Brand
    NATIONAL GUARD
    Item #
    5MUN3
    Mfr. Model #
    411-36
    3 ft. x 3" x 1/4" Smooth Top Saddle Thr
    Web Price $24.45 / each
  • 4 ft. x 4" x 1/2" Fluted Top Saddle Threshold, Silver

    Brand
    NATIONAL GUARD
    Item #
    3HRN4
    Mfr. Model #
    424-4
    4 ft. x 4" x 1/2" Fluted Top Saddle Thr
    Web Price $33.10 / each
  • Facemount Overhead Door Seal, 1-1/2" Flat, 12 ft., Flange Height 7/8"

    Brand
    NATIONAL GUARD
    Item #
    3HRV6
    Mfr. Model #
    197NA-12
    Facemount Overhead Door Seal, 1-1/2" Flat, 12 ft.,
    Web Price $75.50 / each
  • Door Frame Weatherstrip, 3 ft, Black

    Brand
    NATIONAL GUARD
    Item #
    5MKP3
    Mfr. Model #
    700NA-36
    Door Frame Weatherstrip,3 ft,Black
    Web Price $30.20 / each
  • 4 ft. x 8" x 1/4" Fluted Top Saddle Threshold, Aluminum

    Brand
    NATIONAL GUARD
    Item #
    45AA03
    Mfr. Model #
    813-48
    4 ft. x 8" x 1/4" Fluted Top Saddle Thr
    Web Price $86.00 / each
  • Weatherstrip, 7 ft, Black

    Brand
    NATIONAL GUARD
    Item #
    5MUL1
    Mfr. Model #
    114NA-84
    Weatherstrip,7 ft,Black
    Web Price $52.25 / each
  • 6 ft. x 4" x 1/2" Fluted Top Saddle Threshold, Dark Bronze

    Brand
    NATIONAL GUARD
    Item #
    45AD80
    Mfr. Model #
    424DKB-72
    6 ft. x 4" x 1/2" Fluted Top Saddle Thr
    Web Price $73.50 / each
  • Aluminum, Door Weather Strip, Silver, 8 ft. Overall Length, 3/8" Overall Width, 7/16" Overall Height

    Brand
    NATIONAL GUARD
    Item #
    53YA64
    Mfr. Model #
    136P-96"
    Aluminum, Door Weather Strip, Silver, 8 ft. Overall Length,
    Web Price $29.20 / each
  • 4 ft. x 6" x 1/4" Fluted Top Saddle Threshold, Aluminum

    Brand
    NATIONAL GUARD
    Item #
    45AA54
    Mfr. Model #
    613-48
    4 ft. x 6" x 1/4" Fluted Top Saddle Thr
    Web Price $53.00 / each
  • Nylon Brush Brush, Dark Bronze Aluminum, 3 ft. Length, 5/8" Flange Height, 7/16" Insert Size

    Brand
    NATIONAL GUARD
    Item #
    45AC01
    Mfr. Model #
    9605DKB-36
    Nylon Brush Brush, Dark Bronze Aluminum, 3 ft. Length,
    Web Price $20.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More