Skip Content

DETEX Hardware

46 results found that include 82 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Exit Device Type
Outside Trim Type
Finish
Series
Brand
Price
Shop By

Viewing as

List
  • Detex Exit Devices
    • DETEX
    • Multiple product options available

      Multiple product options available

    • Category : Exit Devices
  • Flush Magnetic Switch, Satin Stainless Steel
    Flush Magnetic Switch, Satin Stainless Steel
    • DETEX
    • Item # 54PC15
    • Mfr. Model # MS-1039S
    • Flush Magnetic Switch, Satin Stainless Steel Finish, For Use With Exit Devices, Length (In.) 3-5/8 In.

    • Category : Exit Device Accessories
  • Exit Device, Series V40, Satin Aluminum, Rim
    Exit Device, Series V40, Satin Aluminum, Rim
    • DETEX
    • Item # 54PC52
    • Mfr. Model # V4008BN EB CD 628 99 36
    • Rim, Exit Device, Cylinder Dogging, Heavy-Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish,...More

    • Category : Exit Devices
  • Exit Device, Series V40, Satin Aluminum, Panic Rim
    Exit Device, Series V40, Satin Aluminum, Panic Rim
    • DETEX
    • Item # 54PC37
    • Mfr. Model # V40 HD 628 99 48
    • Panic Rim, Exit Device, Hex Dogging, Heavy-Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum...More

    • Category : Exit Devices
  • Exit Device Trim
    • DETEX
    • Multiple product options available

      Multiple product options available

    • Category : Exit Device Trims
  • Magnetic Switch
    • DETEX
    • Multiple product options available

      Multiple product options available

    • Category : Exit Device Accessories
  • Surface Mounted Magnetic Switch, Unfinished
    Surface Mounted Magnetic Switch, Unfinished
    • DETEX
    • Item # 54PC45
    • Mfr. Model # MS-1059S
    • Surface Mounted Magnetic Switch, Unfinished Finish, For Use With Exit Alarms, Length (In.) 3-1/4 In.

    • Category : Exit Device Accessories
  • Conduit Magnetic Switch, Anodized Duranodic
    Conduit Magnetic Switch, Anodized Duranodic
    • DETEX
    • Item # 44ZV06
    • Mfr. Model # MS-2049SC
    • Conduit Magnetic Switch, Anodized Duranodic Finish, For Use With Steel, Aluminum or Wood Interior and...More

    • Category : Exit Device Accessories
  • Exit Device Lever Trim,Lever,Grade 1
    Exit Device Lever Trim,Lever,Grade 1
    • DETEX
    • Item # 54PC51
    • Mfr. Model # 08DNS RHR 626
    • Exit Device Lever Trim, Heavy Duty, Door Handing Right Hand Reversible, All Detex Series, Fire Rated No,...More

    • Category : Exit Device Trims
  • Key Narrow Pull Trim,Pull,Grade 1
    Key Narrow Pull Trim,Pull,Grade 1
    • DETEX
    • Item # 54PC50
    • Mfr. Model # 03AN 693
    • Key Retracts Narrow Pull Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color...More

    • Category : Exit Device Trims
  • Exit Device, Series ECL-230, Painted, Exit Alarm
    Exit Device, Series ECL-230, Painted, Exit Alarm
    • DETEX
    • Item # 457D55
    • Mfr. Model # ECL-230D
    • Exit Alarm, Exit Device, None, Standard Duty Performance, Electrical, 24, Grade 3, Painted Finish, Door Width...More

    • Category : Exit Devices
  • Rim Cylinder Dog, Series Value, Aluminum, Delayed Exit Devi
    Rim Cylinder Dog, Series Value, Aluminum, Delayed Exit Devi
    • DETEX
    • Item # 457D57
    • Mfr. Model # V40 EE CD 628 99 36
    • Delayed Exit Device, Rim Cylinder Dog, Cylinder Dogging, Standard Duty Performance, Electrical, 24, Grade 1,...More

    • Category : Exit Devices
  • Rim Fire Rated, Series Value, Aluminum, Delayed Exit Device
    Rim Fire Rated, Series Value, Aluminum, Delayed Exit Device
    • DETEX
    • Item # 457D56
    • Mfr. Model # FV40 EE LD 628 99 36
    • Delayed Exit Device, Rim Fire Rated, Less Dogging, Standard Duty Performance, Electrical, 24, Grade 1,...More

    • Category : Exit Devices
  • Key Unlocks Lever Trim,Lever,Grade 1
    Key Unlocks Lever Trim,Lever,Grade 1
    • DETEX
    • Item # 54PC53
    • Mfr. Model # 09BN 693
    • Key Unlocks Lever Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black,...More

    • Category : Exit Device Trims
  • Holder, Satin Chrome
    Holder, Satin Chrome
    • DETEX
    • Item # 44ZV15
    • Mfr. Model # ECL-2100K
    • Holder, Satin Chrome Finish, For Use With Interior and Exterior Doors

    • Category : Exit Device Accessories
  • Narrow Lever,Lever,Grade 1
    Narrow Lever,Lever,Grade 1
    • DETEX
    • Item # 54PC54
    • Mfr. Model # 08BN 693
    • Narrow Lever, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black, Painted...More

    • Category : Exit Device Trims
  • Exit Device, Series V40, Satin Aluminum, Rim
    Exit Device, Series V40, Satin Aluminum, Rim
    • DETEX
    • Item # 54PC35
    • Mfr. Model # V40W HD 628 99 36
    • Rim, Exit Device, Hex Dogging, Heavy-Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish, Door...More

    • Category : Exit Devices
  • Key Active Lever,Lever,Grade 1
    Key Active Lever,Lever,Grade 1
    • DETEX
    • Item # 54PC33
    • Mfr. Model # 08DNS LHR 626
    • Key Active Lever, Heavy Duty, Door Handing Left Hand Reversible, All Detex Series, Fire Rated No, Color...More

    • Category : Exit Device Trims
  • Narrow Trim Dummy Pull,Pull,Grade 1
    Narrow Trim Dummy Pull,Pull,Grade 1
    • DETEX
    • Item # 54PC55
    • Mfr. Model # 02AN 693
    • Narrow Trim Dummy Pull, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black,...More

    • Category : Exit Device Trims
  • Key Active Lever,Lever,Grade 1
    Key Active Lever,Lever,Grade 1
    • DETEX
    • Item # 54PC31
    • Mfr. Model # 08DS RHR 626
    • Key Active Lever, Heavy Duty, Door Handing Right Hand Reversible, All Detex Series, Fire Rated No, Color...More

    • Category : Exit Device Trims
  • Key Activated Trim,Lever,Grade 1
    Key Activated Trim,Lever,Grade 1
    • DETEX
    • Item # 54PC20
    • Mfr. Model # 14BN 689
    • Key Activated Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Silver,...More

    • Category : Exit Device Trims
  • Vertical Rod Assembly, Painted
    Vertical Rod Assembly, Painted
    • DETEX
    • Item # 54PC22
    • Mfr. Model # ECL-395
    • Vertical Rod Assembly, Painted Finish, For Use With Exit Alarms, Length (In.) 3-1/4 In.

    • Category : Exit Device Accessories
  • Hinge, Anodized Duranodic
    Hinge, Anodized Duranodic
    • DETEX
    • Item # 44ZU91
    • Mfr. Model # DX-2 GRAY
    • Hinge, Anodized Duranodic Finish, For Use With Interior and Exterior Doors

    • Category : Exit Device Accessories
  • Keyed Pull,Pull,Grade 1
    Keyed Pull,Pull,Grade 1
    • DETEX
    • Item # 54PC47
    • Mfr. Model # 03A 693
    • Keyed Pull, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black, Painted...More

    • Category : Exit Device Trims
  • Pull Plate,Pull,Grade 1
    Pull Plate,Pull,Grade 1
    • DETEX
    • Item # 54PC24
    • Mfr. Model # 03PP
    • Pull Plate, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Silver, Aluminum...More

    • Category : Exit Device Trims
  • Key Latch Narrow Trim,Pull,Grade 1
    Key Latch Narrow Trim,Pull,Grade 1
    • DETEX
    • Item # 54PC36
    • Mfr. Model # 03PN 711
    • Key Latch Narrow Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black,...More

    • Category : Exit Device Trims
  • Keyed Removable Mullion, Satin Stainless Steel
    Keyed Removable Mullion, Satin Stainless Steel
    • DETEX
    • Item # 54PC26
    • Mfr. Model # GTPLKIT
    • Keyed Removable Mullion, Satin Stainless Steel Finish, For Use With Exit Devices, Length (In.) 84 In.

    • Category : Exit Device Accessories
  • Exit Device, Series V50, Satin Aluminum, Surface Vertical R
    Exit Device, Series V50, Satin Aluminum, Surface Vertical R
    • DETEX
    • Item # 54PC38
    • Mfr. Model # V50 EB CD 628 96 36X96
    • Surface Vertical Rod, Exit Device, Cylinder Dogging, Heavy-Duty Performance, Mechanical, Grade Grade 1, Satin...More

    • Category : Exit Devices
  • Exit Device, Series V40, Satin Aluminum, Rim
    Exit Device, Series V40, Satin Aluminum, Rim
    • DETEX
    • Item # 54PC34
    • Mfr. Model # FV40 EB LD 628 99 36
    • Rim, Exit Device, Less Dogging, Heavy-Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish,...More

    • Category : Exit Devices
  • Key Activated Lever Trim,Lever,Grade 1
    Key Activated Lever Trim,Lever,Grade 1
    • DETEX
    • Item # 54PC32
    • Mfr. Model # 09DS LHR 626
    • Key Activated Lever Trim, Heavy Duty, Door Handing Left Hand Reversible, All Detex Series, Fire Rated No,...More

    • Category : Exit Device Trims
  • Exit Device, Series 10, Satin Aluminum, Wide Rim
    Exit Device, Series 10, Satin Aluminum, Wide Rim
    • DETEX
    • Item # 54PC30
    • Mfr. Model # 10 HD 630 99 36
    • Wide Rim, Exit Device, Hex Dogging, Heavy-Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish,...More

    • Category : Exit Devices
  • Single Hinge Bolt, Zinc Plated
    Single Hinge Bolt, Zinc Plated
    • DETEX
    • Item # 54PC19
    • Mfr. Model # VRA-143B-84
    • Single Hinge Bolt, Zinc Plated Finish, For Use With Mfr. No. ECL-230D, Length (In.) 80 In. to 100 In.

    • Category : Exit Device Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More