Skip Content

STORM INTERFACE Hardware

16 results found that include 16 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Electromag Gate Lock,Wall Mount,1200 lb.
    Electromag Gate Lock,Wall Mount,1200 lb.
    • STORM INTERFACE
    • Item # 33UC43
    • Mfr. Model # AXS MAG GATE LOCK 1200
    • Gate Lock, Wall Mount, Surface, Opening Action Instant Release, Steel, Amp Draw @ 12V 500mA, Amp Draw @ 24V...More

    • Category : Electromagnetic and Electromechanical Locks
  • Electromagnetic Lock,Wall Mount,600 lb.
    Electromagnetic Lock,Wall Mount,600 lb.
    • STORM INTERFACE
    • Item # 33UC41
    • Mfr. Model # AXS MAG DOOR LOCK 600
    • Electromagnetic Lock, Wall Mount, Surface, Opening Action Instant Release, Steel, Amp Draw @ 12V 500mA, Amp...More

    • Category : Electromagnetic and Electromechanical Locks
  • Electromagnetic Lock,Wall Mount,1200 lb.
    Electromagnetic Lock,Wall Mount,1200 lb.
    • STORM INTERFACE
    • Item # 33UC42
    • Mfr. Model # AXS MAG DOOR LOCK 1200
    • Electromagnetic Lock, Wall Mount, Surface, Opening Action Instant Release, Steel, Amp Draw @ 12V 500mA, Amp...More

    • Category : Electromagnetic and Electromechanical Locks
  • Steel Power Supply with Black Finish
    Steel Power Supply with Black Finish
    • STORM INTERFACE
    • Item # 33UC44
    • Mfr. Model # AXS POWER SUPPLY 12V
    • Power Supply, Type Power Supply/Charger, Material Steel, Finish Black, Enclosure Depth (In.) 3.25, Enclosure...More

    • Category : Electromagnetic Lock Power Supplies
  • Access Control Keypad,Steel/Polymer
    Access Control Keypad,Steel/Polymer
    • STORM INTERFACE
    • Item # 44ZA13
    • Mfr. Model # DXPS1W30
    • Access Control Keypad, Access Type Keypad, Case Material Steel/Polymer, Height 8-21/32 In., Width 11-1/4 In.,...More

    • Category : Keyless Access Control Keypads
  • Illuminated Access Control Keypad,12 Key
    Illuminated Access Control Keypad,12 Key
    • STORM INTERFACE
    • Item # 33UA14
    • Mfr. Model # STRIKEMASTER DR2I
    • Illuminated Access Control Keypad, Case Material High Impact Polymer, Series AXS StrikeMaster, Height 4-21/32...More

    • Category : Keyless Access Control Keypads
  • Touchless Exit Button,Illuminated,Silver
    Touchless Exit Button,Illuminated,Silver
    • STORM INTERFACE
    • Item # 33UC45
    • Mfr. Model # AXS REMOTE EXIT SWITCH
    • Touchless Exit Button, Type Illuminated, Switch Action Touchless, Material Stainless Steel, Finish Painted,...More

    • Category : Electromagnetic Lock Activation Devices
  • Access Control Keypad,12 Keys
    Access Control Keypad,12 Keys
    • STORM INTERFACE
    • Item # 44ZA14
    • Mfr. Model # DXPS1K30
    • Access Control Keypad, Access Type Keypad, Case Material Steel/Die-Cast Metal, Height 8-21/32 In., Width...More

    • Category : Keyless Access Control Keypads
  • Access Control Keypad,12VDC
    Access Control Keypad,12VDC
    • STORM INTERFACE
    • Item # 44ZA17
    • Mfr. Model # DXPS1K10
    • Access Control Keypad, Access Type Keypad, Case Material Steel/Die-Cast Metal, Height 8-3/16 In., Width 9-3/8...More

    • Category : Keyless Access Control Keypads
  • Privacy Shield, For Use With Storm StrikeMaster Keypads
    Privacy Shield, For Use With Storm StrikeMaster Keypads
    • STORM INTERFACE
    • Item # 33UA32
    • Mfr. Model # STRIKEMASTER SHIELD
    • Privacy Shield, For Use With Storm StrikeMaster Keypads, Includes Gasket, Fixing Hardware

    • Category : Keyless Access Control Keypad Accessories
  • Illuminated Access Control Keypad,UL294
    Illuminated Access Control Keypad,UL294
    • STORM INTERFACE
    • Item # 44ZA16
    • Mfr. Model # DX2KW20
    • Illuminated Access Control Keypad, Access Type Keypad, Case Material Polymer, Height 4-21/32 In., Width...More

    • Category : Keyless Access Control Keypads
  • Access Control Keypad,12 Keys,IP65
    Access Control Keypad,12 Keys,IP65
    • STORM INTERFACE
    • Item # 33UA15
    • Mfr. Model # STRIKEMASTER DR2
    • Access Control Keypad, Case Material High Impact Polymer, Series AXS StrikeMaster, Height 4-21/32 In., Width...More

    • Category : Keyless Access Control Keypads
  • Emergency Alarm Switch,Key-To-Reset,Blue
    Emergency Alarm Switch,Key-To-Reset,Blue
    • STORM INTERFACE
    • Item # 33UC46
    • Mfr. Model # AXS EMERGENCY OVERIDE SWITCH
    • Emergency Alarm Switch, Type Key-To-Reset, Switch Action Door Release, Material Zinc, Finish Painted, Depth...More

    • Category : Electromagnetic Lock Activation Devices
  • Access Control Keypad,UL294
    Access Control Keypad,UL294
    • STORM INTERFACE
    • Item # 44ZA15
    • Mfr. Model # DX1KT20
    • Access Control Keypad, Access Type Keypad, Case Material Die-Cast Metal, Height 4-21/32 In., Width 3-59/64...More

    • Category : Keyless Access Control Keypads
  • Access Control Keypad,100 Users Max
    Access Control Keypad,100 Users Max
    • STORM INTERFACE
    • Item # 44ZA18
    • Mfr. Model # DXPS1W10
    • Access Control Keypad, Access Type Keypad, Case Material Steel/Polymer, Height 8-3/16 In., Width 9-3/8 In.,...More

    • Category : Keyless Access Control Keypads
  • Access Control Keypad,AXS,Zinc,28VDC
    Access Control Keypad,AXS,Zinc,28VDC
    • STORM INTERFACE
    • Item # 35GW76
    • Mfr. Model # STRIKEMASTER DE1K
    • Access Control Keypad, Access Type Keypad, Case Material Zinc, Finish Chromed, Series AXS, Height 4-21/32...More

    • Category : Keyless Access Control Keypads
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More