Skip Content

DYNALOCK Hardware

93 results found that include 93 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Electromagnetic Lock,11 in. L
    Electromagnetic Lock,11 in. L
    • DYNALOCK
    • Item # 45LW88
    • Mfr. Model # 2011 HSM
    • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Exit Push Button,SS,Red,Red Switch
    Exit Push Button,SS,Red,Red Switch
    • DYNALOCK
    • Item # 45LX54
    • Mfr. Model # 6230
    • Exit Push Button, Type Momentary Mushroom, Switch Action SPDT Form Z, Material Stainless Steel, Finish Steel,...More

    • Category : Electromagnetic Lock Activation Devices
  • Electromagnetic Lock,1-1/4 in. D,650 lb.
    Electromagnetic Lock,1-1/4 in. D,650 lb.
    • DYNALOCK
    • Item # 45LX11
    • Mfr. Model # 2511TJ
    • Electromagnetic Lock, Surface Mount, Opening Action Inswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Electromagnetic Lock,1200lb.,2000 Series
    Electromagnetic Lock,1200lb.,2000 Series
    • DYNALOCK
    • Item # 28XN22
    • Mfr. Model # 2011
    • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 420mA/12VDC, Amp...More

    • Category : Electromagnetic and Electromechanical Locks
  • Electromagnetic Lock,1500lb.,3000 Series
    Electromagnetic Lock,1500lb.,3000 Series
    • DYNALOCK
    • Item # 28XP47
    • Mfr. Model # 3000 VOP
    • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 420mA/12VDC, Amp...More

    • Category : Electromagnetic and Electromechanical Locks
  • Aluminum, Push to Exit Button
    Aluminum, Push to Exit Button
    • DYNALOCK
    • Item # 45LX60
    • Mfr. Model # 6451-36 US28
    • Push to Exit Button, Aluminum Finish, Cylinder No, Includes Mounting Hardware, Type Exit Sensor Bar

    • Category : Exit Devices
  • Electromagnetic Lock,1-1/2 in. D,1200lb.
    Electromagnetic Lock,1-1/2 in. D,1200lb.
    • DYNALOCK
    • Item # 45LW91
    • Mfr. Model # 2012
    • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Gate Lock,9-1/4 in. L,Aluminum
    Gate Lock,9-1/4 in. L,Aluminum
    • DYNALOCK
    • Item # 45LW93
    • Mfr. Model # 2013 DYN
    • Gate Lock, Surface Mount, Opening Action Sliding and Swinging Gate, Aluminum, Amp Draw @ 12V 0.42, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Plastic Transformer with Plastic Finish
    Plastic Transformer with Plastic Finish
    • DYNALOCK
    • Item # 45LX46
    • Mfr. Model # 5313
    • Transformer, Type Regulated Output, Material Plastic, Finish Plastic, Batteries Required No, Number of...More

    • Category : Electromagnetic Lock Power Supplies
  • Push to Exit Button,SS,Green/Red
    Push to Exit Button,SS,Green/Red
    • DYNALOCK
    • Item # 45LX61
    • Mfr. Model # 6610E
    • Push to Exit Button, Type Push to Exit, Switch Action SPDT Form C Relay, Material Stainless Steel, Finish...More

    • Category : Electromagnetic Lock Activation Devices
  • Push to Exit Button,SS,Green
    Push to Exit Button,SS,Green
    • DYNALOCK
    • Item # 45LX51
    • Mfr. Model # 6115M
    • Push to Exit Button, Type Momentary, Switch Action SPDT, Material Stainless Steel, Finish Steel, Button Color...More

    • Category : Electromagnetic Lock Activation Devices
  • Steel Transformer
    Steel Transformer
    • DYNALOCK
    • Item # 45LX45
    • Mfr. Model # 5225
    • Transformer, Type Regulated Output, Material Steel, Batteries Required No, Number of Outputs 0, Input Voltage...More

    • Category : Electromagnetic Lock Power Supplies
  • Plastic Transformer with Plastic Finish
    Plastic Transformer with Plastic Finish
    • DYNALOCK
    • Item # 45LX48
    • Mfr. Model # 5325
    • Transformer, Type Regulated Output, Material Plastic, Finish Plastic, Batteries Required No, Number of...More

    • Category : Electromagnetic Lock Power Supplies
  • Push to Exit Button,SS,Red
    Push to Exit Button,SS,Red
    • DYNALOCK
    • Item # 45LX55
    • Mfr. Model # 6290 LED
    • Push to Exit Button, Type Push to Exit, Switch Action SPDT Form Z, Material Stainless Steel, Finish Steel,...More

    • Category : Electromagnetic Lock Activation Devices
  • Electromagnetic Lock,Surface Mount
    Electromagnetic Lock,Surface Mount
    • DYNALOCK
    • Item # 457D40
    • Mfr. Model # 3101C
    • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Input Voltage 12/24VDC,...More

    • Category : Electromagnetic and Electromechanical Locks
  • Electromagnetic Lock,2 in. W,1200 lb.
    Electromagnetic Lock,2 in. W,1200 lb.
    • DYNALOCK
    • Item # 45LX01
    • Mfr. Model # 2268-10 DSM
    • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Electromagnetic Lock,14 in. Lx2 in. W
    Electromagnetic Lock,14 in. Lx2 in. W
    • DYNALOCK
    • Item # 45LX02
    • Mfr. Model # 2268-10 DYN
    • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Electromagnetic Lock,25 in. Lx2 in. W
    Electromagnetic Lock,25 in. Lx2 in. W
    • DYNALOCK
    • Item # 45LX03
    • Mfr. Model # 2268-20
    • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Electromagnetic Lock,25 in. L,Aluminum
    Electromagnetic Lock,25 in. L,Aluminum
    • DYNALOCK
    • Item # 45LX04
    • Mfr. Model # 2268-20 DSM2 DYN2
    • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Spacer Plate, Use with 2000, 3000, 3101B
    Spacer Plate, Use with 2000, 3000, 3101B
    • DYNALOCK
    • Item # 45LX21
    • Mfr. Model # 4301
    • Spacer Plate, Surface Mount, Length 11 In., Clear, Aluminum Material

    • Category : Electromagnetic Lock Accessories
  • Electromagnetic Lock,1200 lb., Aluminum
    Electromagnetic Lock,1200 lb., Aluminum
    • DYNALOCK
    • Item # 45LX05
    • Mfr. Model # 2280
    • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Spacer Plate,11 in. L,Aluminum
    Spacer Plate,11 in. L,Aluminum
    • DYNALOCK
    • Item # 45LX22
    • Mfr. Model # 4302
    • Spacer Plate, Surface Mount, Length 11 In., Clear, Aluminum Material

    • Category : Electromagnetic Lock Accessories
  • Electromagnetic Lock,12-3/4inLx2-1/16inW
    Electromagnetic Lock,12-3/4inLx2-1/16inW
    • DYNALOCK
    • Item # 45LX06
    • Mfr. Model # 2280 DSM
    • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Filler Plate,1/2 in. H,11in.L,1-1/4in.W
    Filler Plate,1/2 in. H,11in.L,1-1/4in.W
    • DYNALOCK
    • Item # 45LX23
    • Mfr. Model # 4311
    • Filler Plate, Surface Mount, Length 11 In., Width 1-1/4 In., Height 1/2 In., Clear, Aluminum Material

    • Category : Electromagnetic Lock Accessories
  • Glass Door Bracket,1/2 in. H,Aluminum
    Glass Door Bracket,1/2 in. H,Aluminum
    • DYNALOCK
    • Item # 45LX41
    • Mfr. Model # 4801
    • Glass Door Bracket, Glass Door, Height 1/2 In., Clear, Aluminum Material, Includes Mounting Hardware

    • Category : Electromagnetic Lock Accessories
  • Electromagnetic Lock,25in. Lx2-1/16in. W
    Electromagnetic Lock,25in. Lx2-1/16in. W
    • DYNALOCK
    • Item # 45LX07
    • Mfr. Model # 2282
    • Electromagnetic Lock, Surface Mount, Opening Action Outside and Inside Swing, Aluminum, Amp Draw @ 12V 1.36,...More

    • Category : Electromagnetic and Electromechanical Locks
  • Filler Plate,1/2 in.H,14 in.L,1-1/4 in.W
    Filler Plate,1/2 in.H,14 in.L,1-1/4 in.W
    • DYNALOCK
    • Item # 45LX24
    • Mfr. Model # 4314
    • Filler Plate, Surface Mount, Length 14 In., Width 1-1/4 In., Height 1/2 In., Clear, Aluminum Material

    • Category : Electromagnetic Lock Accessories
  • Glass Door Bracket,Use with 2011 Locks
    Glass Door Bracket,Use with 2011 Locks
    • DYNALOCK
    • Item # 45LX42
    • Mfr. Model # 4850
    • Glass Door Bracket, Glass Door, Height 5/8 In., Clear, Aluminum Material, Includes Mounting Hardware

    • Category : Electromagnetic Lock Accessories
  • Filler Plate,1/2 in.H,21 in.L,1-1/4 in.W
    Filler Plate,1/2 in.H,21 in.L,1-1/4 in.W
    • DYNALOCK
    • Item # 45LX25
    • Mfr. Model # 4320
    • Filler Plate, Surface Mount, Length 21 In., Width 1-1/4 In., Height 1/2 In., Clear, Aluminum Material

    • Category : Electromagnetic Lock Accessories
  • Glass Door Bracket,Use with 2511 Locks
    Glass Door Bracket,Use with 2511 Locks
    • DYNALOCK
    • Item # 45LX43
    • Mfr. Model # 4854
    • Glass Door Bracket, Glass Door, Height 5/8 In., Clear, Aluminum Material, Includes Mounting Hardware

    • Category : Electromagnetic Lock Accessories
  • Electromagnetic Lock,10-1/2in. L,650 lb.
    Electromagnetic Lock,10-1/2in. L,650 lb.
    • DYNALOCK
    • Item # 45LX09
    • Mfr. Model # 2511 ATS DSM DYN LED
    • Electromagnetic Lock, Surface Mount, Opening Action Outswing Electromagnetic Lock Door, Aluminum, Amp Draw @...More

    • Category : Electromagnetic and Electromechanical Locks
  • Filler Plate,1/2 in.H,22 in.L,1-1/4 in.W
    Filler Plate,1/2 in.H,22 in.L,1-1/4 in.W
    • DYNALOCK
    • Item # 45LX26
    • Mfr. Model # 4322
    • Filler Plate, Surface Mount, Length 22 In., Width 1-1/4 In., Height 1/2 In., Clear, Aluminum Material

    • Category : Electromagnetic Lock Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More