Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DORTRONICS Hardware

43 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price

Viewing as

List
  • Push Button Cover, For Model 5210

    Brand
    DORTRONICS
    Item #
    400A69
    Mfr. Model #
    5210/COV
    Push Button Cover, For Model 5210
    Web Price $49.90 / each
  • Emergency Pull Station, 30VAC/DC, Yellow

    Brand
    DORTRONICS
    Item #
    400C01
    Mfr. Model #
    6510/YL-S35
    Emergency Pull Station, 30VAC/DC, Yellow
    Web Price $142.50 / each
  • Emergency Pull Station, 30VAC/DC, Blue

    Brand
    DORTRONICS
    Item #
    400A66
    Mfr. Model #
    6510/BL-S35
    Emergency Pull Station, 30VAC/DC, Blue
    Web Price $156.00 / each
  • Interlock Controller, 2-Doors, 1-Room

    Brand
    DORTRONICS
    Item #
    400C05
    Mfr. Model #
    47211-L
    Interlock Controller, 2-Doors, 1-Room
    Web Price $1,068.00 / each
  • Push to Exit Button, 24VDC, Wt/Blk Button

    Brand
    DORTRONICS
    Item #
    400A81
    Mfr. Model #
    W5287-P23DAxE1
    Push to Exit Button, 24VDC, Wt/Blk Button
    Web Price $290.00 / each
  • Pull Station Guard, Clear

    Brand
    DORTRONICS
    Item #
    400C06
    Mfr. Model #
    6510/COV
    Pull Station Guard, Clear
    Web Price $125.00 / each
  • Back Box, Blue, 1-1/2" L x 2-5/8" W x 5" H

    Brand
    DORTRONICS
    Item #
    400A83
    Mfr. Model #
    6510/BX-BL
    Back Box, Blue, 1-1/2" L x 2-5/8" W x&#
    Web Price $48.10 / each
  • Push to Exit Button, 24VDC, 3" W

    Brand
    DORTRONICS
    Item #
    400A90
    Mfr. Model #
    W5286-P23DAxE1R
    Push to Exit Button, 24VDC, 3" W
    Web Price $287.00 / each
  • Push Button Station, 28VDC, (2) SPDT Relay

    Brand
    DORTRONICS
    Item #
    400C07
    Mfr. Model #
    5236-2P15
    Push Button Station, 28VDC, (2) SPDT Relay
    Web Price $84.50 / each
  • Push to Exit Button, 125VAC, Green Button

    Brand
    DORTRONICS
    Item #
    400A87
    Mfr. Model #
    5211-MP23DA/GxE1
    Push to Exit Button, 125VAC, Green Button
    Web Price $272.00 / each
  • Waterproof Door Status Indicator, 4-1/2"H

    Brand
    DORTRONICS
    Item #
    400A67
    Mfr. Model #
    7201xL2-HWR
    Waterproof Door Status Indicator, 4-1/2"H
    Web Price $107.00 / each
  • Push to Exit Button, 125VAC, Green Button

    Brand
    DORTRONICS
    Item #
    400A91
    Mfr. Model #
    N5211-MP23DA/GxE1
    Push to Exit Button, 125VAC, Green Button
    Web Price $272.00 / each
  • Angle Bracket, 12-1/2" Lx1-1/2" Wx1-1/2"H

    Brand
    DORTRONICS
    Item #
    400C08
    Mfr. Model #
    1192-10
    Angle Bracket, 12-1/2" Lx1-1/2" Wx1-1/2"H
    Web Price $51.75 / each
  • Push to Exit Button, 24VDC, Silver Button

    Brand
    DORTRONICS
    Item #
    400C03
    Mfr. Model #
    W5286-P25xE1
    Push to Exit Button, 24VDC, Silver Button
    Web Price $90.50 / each
  • Emergency Pull Station, 30VAC/DC, Blue

    Brand
    DORTRONICS
    Item #
    400A79
    Mfr. Model #
    6510/BL-S35xCS
    Emergency Pull Station, 30VAC/DC, Blue
    Web Price $182.50 / each
  • Push Button, 24VDC, 3" W, Red Button

    Brand
    DORTRONICS
    Item #
    400A88
    Mfr. Model #
    W5287-P23DA
    Push Button, 24VDC, 3" W, Red Button
    Web Price $276.50 / each
  • Electromagnetic Lock w/Door Pull, 24VDC

    Brand
    DORTRONICS
    Item #
    400A85
    Mfr. Model #
    ML-1100
    Electromagnetic Lock w/Door Pull, 24VDC
    Web Price $330.00 / each
  • Emergency Push Button, 125VAC, 2-3/4" W

    Brand
    DORTRONICS
    Item #
    400A98
    Mfr. Model #
    5211-MP23DA/RxE3
    Emergency Push Button, 125VAC, 2-3/4" W
    Web Price $272.00 / each
  • Push to Exit Button, 24VDC, Silver Button

    Brand
    DORTRONICS
    Item #
    400A68
    Mfr. Model #
    W5286-P23DAxE1
    Push to Exit Button, 24VDC, Silver Button
    Web Price $268.50 / each
  • Emergency Push Button, 125VAC, 2-3/4" W

    Brand
    DORTRONICS
    Item #
    400A73
    Mfr. Model #
    5211-MP23DA/GxE3
    Emergency Push Button, 125VAC, 2-3/4" W
    Web Price $272.00 / each
  • Push Button, 24VDC, 1-3/4" W, Silver Button

    Brand
    DORTRONICS
    Item #
    400A64
    Mfr. Model #
    N5286-P23DA
    Push Button, 24VDC, 1-3/4" W, Silver Button
    Web Price $247.00 / each
  • Emergency Pull Station, 30VAC/DC, Black

    Brand
    DORTRONICS
    Item #
    400A95
    Mfr. Model #
    6510/BK-S35xCS
    Emergency Pull Station, 30VAC/DC, Black
    Web Price $182.50 / each
  • Emergency Push Button, 24VDC, 3" W

    Brand
    DORTRONICS
    Item #
    400A70
    Mfr. Model #
    W5286-P23DAxE5
    Emergency Push Button, 24VDC, 3" W
    Web Price $287.00 / each
  • Lock, 12/24VAC/DC, 1200 lb. Holding Force

    Brand
    DORTRONICS
    Item #
    400A92
    Mfr. Model #
    1110xD
    Lock, 12/24VAC/DC, 1200 lb. Holding Force
    Web Price $323.00 / each
  • Lock, 12/24VAC/DC, 650 lb. Holding Force

    Brand
    DORTRONICS
    Item #
    400C09
    Mfr. Model #
    1106xD
    Lock, 12/24VAC/DC, 650 lb. Holding Force
    Web Price $288.00 / each
  • Push Button Station, 28VDC, DPDT Relay

    Brand
    DORTRONICS
    Item #
    400A75
    Mfr. Model #
    5236-P25
    Push Button Station, 28VDC, DPDT Relay
    Web Price $85.25 / each
  • Push to Exit Button, 24VDC, Red Button

    Brand
    DORTRONICS
    Item #
    400C04
    Mfr. Model #
    5216-MP23DA/RxE1
    Push to Exit Button, 24VDC, Red Button
    Web Price $279.50 / each
  • Push to Exit Button, 125VAC, Red Button

    Brand
    DORTRONICS
    Item #
    400A80
    Mfr. Model #
    5211-MP23DA/RxE1
    Push to Exit Button, 125VAC, Red Button
    Web Price $315.00 / each
  • Pull Station Guard, with Piezo Sounder

    Brand
    DORTRONICS
    Item #
    400A89
    Mfr. Model #
    6510/COV/S
    Pull Station Guard, with Piezo Sounder
    Web Price $218.00 / each
  • Push Button, 24VDC, 3" W, Silver Button

    Brand
    DORTRONICS
    Item #
    400A86
    Mfr. Model #
    W5286-P23DA
    Push Button, 24VDC, 3" W, Silver Button
    Web Price $273.00 / each
  • Push Button Station, 28VDC, SPDT Relay

    Brand
    DORTRONICS
    Item #
    400A78
    Mfr. Model #
    5236-P15
    Push Button Station, 28VDC, SPDT Relay
    Web Price $66.00 / each
  • Push to Exit Button, 24VDC, Silver Button

    Brand
    DORTRONICS
    Item #
    400A99
    Mfr. Model #
    R5286-P23DAxE1
    Push to Exit Button, 24VDC, Silver Button
    Web Price $268.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More