Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hardware

29 Results Found that Include 87 Products

Results per page:  16 | 32 | 48
Magnetic Door Holder,Stainless Steel
  • TM

    Grainger Choice

  • BATTALION
  • Magnetic Door Holder, Stainless Steel Magnetic Door Holder,Stainless Steel
  • Item # 3EHX5
  • Mfr. Model # 3EHX5
  • Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Silver, Holder Base Height...More

  • Category : Automatic and Magnetic Door Holders
  • TM

    Grainger Choice

  • BATTALION
  • Battalion Door Closers Battalion Door Closers
  • Multiple product options available

    Multiple product options available

  • Category : Door Closers
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Box Track Box Track
  • Multiple product options available

    Multiple product options available

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Spring Hinge Spring Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Spring Hinges
Knob w/Lock,Medium Duty,19 Series
  • TM

    Grainger Choice

  • BATTALION
  • Knob w/Lock, Medium Duty, 19 Series Knob w/Lock,Medium Duty,19 Series
  • Item # 5TUN4
  • Mfr. Model # 5TUN4
  • Knob w/Lock, Medium Duty, 19 Series, Stainless Steel Finish, For Door Thickness 1-3/4 In., Grade 1, Standards...More

  • Category : Exit Device Trims
  • TM

    Grainger Choice

  • BATTALION
  • Door Hanger Kit Door Hanger Kit
  • Multiple product options available

    Multiple product options available

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Draw Latch Draw Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
TurnButton,1.75Inch,Zinc,PK100
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch Cam Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
100 ft. x 48" Fiberglass Door and Window Screen,
  • TM

    Grainger Choice

  • 100 ft. x 48" Fiberglass Door and Window Screen, Charcoal Wire Cloth
  • Item # 1XMK4
  • Mfr. Model # 1XMK4
  • Wire Cloth, Screen, Closer Type Standard Duty, Material Fiberglass, Color Charcoal, Charcoal Finish, Housing...More

  • Category : Door and Window Replacement Screen
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Light Duty Mortise Lockset,Knob Handle
  • TM

    Grainger Choice

  • BATTALION
  • Light Duty Mortise Lockset, Knob Handle Light Duty Mortise Lockset
  • Item # 1TPZ3
  • Mfr. Model # 1TPZ3
  • Light Duty Mortise Lockset, Style Deadlock Knob, Function Combination Entrance, Location Type Residential,...More

  • Category : Mortise Locksets
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
TPE Rubber, Basemount Over Door Seal, Black, 100 ft. O
Hinge,4 1/2 X 3 1/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, 4 1/2 X 3 1/2 In Hinge,4 1/2 X 3 1/2 In
  • Item # 4PA52
  • Mfr. Model # 4PA52
  • Swing Clear Hinge, Hospital Tip No, Material Steel, Range of Motion 180 Degrees , Mounting Full Mortise,...More

  • Category : Door and Butt Hinges
Pivot Pawl Latch, Keyed, Push to Close, Zinc Plated Fi
  • TM

    Grainger Choice

  • BATTALION
  • Pivot Pawl Latch, Keyed, Push to Close, Zinc Plated Finish, 6-11/16" Width Pivot Pawl Latch
  • Item # 1XPC7
  • Mfr. Model # 1XPC7
  • Pivot Pawl Latch, Keyed, Latch Type Push to Close, Material Steel, Finish Zinc Plated, Height 9/16 In., Width...More

  • Category : Latches
Round Rail Track,Steel,L 120 In
  • TM

    Grainger Choice

  • BATTALION
  • Round Rail Track, Steel, L 120 In Round Rail Track
  • Item # 1XMZ4
  • Mfr. Model # 1XMZ4
  • Round Rail Track, Material Steel, Zinc Finish, Length 120 In, Height 2 7/16 In, Width 2 7/16 In

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • High Traffic Hinge High Traffic Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Hanger,Replacement,Zinc,8 Wheels
  • TM

    Grainger Choice

  • BATTALION
  • Hanger, Replacement, Zinc, 8 Wheels Replacement Door Hanger
  • Item # 1RBN8
  • Mfr. Model # 1RBN8
  • Replacement Door Hanger, Max. Weight (Lb.) 250, Material Steel, Zinc Finish, Length (In.) 3-23/32, Height...More

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Compression Latch Compression Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Turn Button,2 In.,Zinc,PK100
  • TM

    Grainger Choice

  • BATTALION
  • Turn Button, 2 In., Zinc, PK100 Turn Button,2 In.,Zinc,PK100
  • Item # 1RBN7
  • Mfr. Model # 1RBN7
  • Turn Button Latch, Lock, Steel, Zinc, Length (In.) 2, Height (In.) 2, Width (In.) 5/8, Projection (In.) 1,...More

  • Category : Window Locks and Hardware
Hinge,  Surface Mount, 4 X 4 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 4 X 4 In Butt Hinge
  • Item # 3AGC3
  • Mfr. Model # 3AGC3
  • Butt Hinge, Hospital Tip No, Mounting Full Surface, Bearing Type Plain, Pin Type Nonremovable, Finish...More

  • Category : Hinges
TurnButton,Half,1.25Inch,Zinc,PK100
Magnetic Door Holder,SS,Ivory,Wall
  • TM

    Grainger Choice

  • BATTALION
  • Magnetic Door Holder, SS, Ivory, Wall Magnetic Door Holder,SS,Ivory,Wall
  • Item # 3EHX3
  • Mfr. Model # 3EHX3
  • Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Ivory, Holder Base Height...More

  • Category : Automatic and Magnetic Door Holders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More