Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hardware

22 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Door Stop Catch Door Stop Catch
  • Multiple product options available

    Multiple product options available

  • Category : Door Holders
Weatherstrip,Double Door,1/4x7/8x240
  • TM

    Grainger Choice

  • BATTALION
  • Weatherstrip, Double Door, 1/4x7/8x240 Weatherstrip
  • Item # 2RRN3
  • Mfr. Model # 2RRN3
  • Weatherstrip, Insert Material Silicone, Insert Size 11/32 In., Flange Material Aluminum, Flange Finish Mill,...More

  • Category : Door Weatherstripping
Catch,Transom,2 In
  • TM

    Grainger Choice

  • BATTALION
  • Catch, Transom, 2 In Catch,Transom,2 In
  • Item # 4PB99
  • Mfr. Model # 4PB99
  • Ring Pull/Transom Catch, Operation Type Surface Strike, Zinc Finish, Length 2 In., Width 1-5/8 In., Height 1...More

  • Category : Door Bolts
  • TM

    Grainger Choice

  • BATTALION
  • Draw Latch Draw Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Automatic Door Holder,SS,Brown,Wall
  • TM

    Grainger Choice

  • BATTALION
  • Automatic Door Holder, SS, Brown, Wall Automatic Door Holder,SS,Brown,Wall
  • Item # 3EHX2
  • Mfr. Model # 3EHX2
  • Automatic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Brown, Holder Base Height...More

  • Category : Automatic and Magnetic Door Holders
Door Hanger Kit,L 4 1/2 In,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Door Hanger Kit, L 4 1/2 In, PK2 Door Hanger Kit
  • Item # 1XMY9
  • Mfr. Model # 1XMY9
  • Door Hanger Kit, Material Steel, Zinc Finish, Length 4 1/2 In, Height 12 In, Width 1 9/16 In, Bearings Nylon,...More

  • Category : Hanging Door Hardware
Night Latch Pull w/Lock,19 Series
  • TM

    Grainger Choice

  • BATTALION
  • Night Latch Pull w/Lock, 19 Series Night Latch Pull w/Lock,19 Series
  • Item # 5TUN5
  • Mfr. Model # 5TUN5
  • Night Latch Pull w/Lock, 19 Series, Aluminum Finish, For Door Thickness 1-3/4 In., Grade 1, Standards...More

  • Category : Exit Device Trims
Magnetic Door Holder,SS,Silver,Wall
  • TM

    Grainger Choice

  • BATTALION
  • Magnetic Door Holder, SS, Silver, Wall Magnetic Door Holder,SS,Silver,Wall
  • Item # 3EHX4
  • Mfr. Model # 3EHX4
  • Magnetic Door Holder, Stainless Steel Finish, Material 316 Stainless Steel, Color Silver, Holder Base Height...More

  • Category : Automatic and Magnetic Door Holders
  • TM

    Grainger Choice

  • BATTALION
  • Battalion Door Closers Battalion Door Closers
  • Multiple product options available

    Multiple product options available

  • Category : Door Closers
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Door Protection Plate, Stainless Steel, Mop, 6" Height,
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Cam Latch, Keyed, Recessed Hex, Passivated Finish,  2-5
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch, Keyed, Recessed Hex, Passivated Finish, 2-5/16" Width Cam Latch
  • Item # 4RRF6
  • Mfr. Model # 4RRF6
  • Cam Latch, Keyed, Latch Type Recessed Hex, Material 304 Stainless Steel, Finish Passivated, Height 1-3/32...More

  • Category : Latches
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Steel Strap Hinge, Stainless Steel Finish, Steel Pin Materi
  • TM

    Grainger Choice

  • BATTALION
  • Steel Strap Hinge, Stainless Steel Finish, Steel Pin Material, 1 EA Strap Hinge
  • Item # 1RCP9
  • Mfr. Model # 1RCP9
  • Strap Hinge, Material Steel, Finish Stainless Steel, Pin Material Steel, Door Leaf Length 8 In., Door Leaf...More

  • Category : Tee and Strap Hinges
Pivot Pawl Latch, Keyed, Push to Close, Black Powder C
  • TM

    Grainger Choice

  • BATTALION
  • Pivot Pawl Latch, Keyed, Push to Close, Black Powder Coated Finish, 6-11/16" Width Pivot Pawl Latch
  • Item # 1XPC8
  • Mfr. Model # 1XPC8
  • Pivot Pawl Latch, Keyed, Latch Type Push to Close, Material Steel, Finish Black Powder Coated, Height 7/8...More

  • Category : Latches
Round Rail Track,Steel,L 144 In
  • TM

    Grainger Choice

  • BATTALION
  • Round Rail Track, Steel, L 144 In Round Rail Track
  • Item # 1XMZ5
  • Mfr. Model # 1XMZ5
  • Round Rail Track, Material Steel, Zinc Finish, Length 144 In, Height 2 7/16 In, Width 2 7/16 In

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Compression Latch Compression Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Non Template,Plain,Stainless Steel,4x4
  • TM

    Grainger Choice

  • BATTALION
  • Non Template, Plain, Stainless Steel, 4x4 Non Template Hinge
  • Item # 1RBZ2
  • Mfr. Model # 1RBZ2
  • Nontemplate Hinge, Hospital Tip No, Mounting Full Mortise, Bearing Type Plain, Pin Type Removable, Finish...More

  • Category : Hinges
Guide,Door,Double
  • TM

    Grainger Choice

  • BATTALION
  • Guide, Door, Double Guide,Door,Double
  • Item # 4PE70
  • Mfr. Model # 4PE70
  • Double Door Guide, Size 8 3/8 x 4 1/2 Inches, Finish US2C-Bright Zinc, For Use With Doors Up to 3 Inches...More

  • Category : Hanging Door Hardware
Mag Door Holder,Nylon,White,Wall/Floor
  • TM

    Grainger Choice

  • BATTALION
  • Mag Door Holder, Nylon, White, Wall/Floor Mag Door Holder,Nylon,White,Wall/Floor
  • Item # 3EHW7
  • Mfr. Model # 3EHW7
  • Magnetic Door Holder, Nylon Finish, Material Nylon, Color White, Holder Projection 3/4 In., Strike Projection...More

  • Category : Automatic and Magnetic Door Holders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More