Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hardware

24 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Draw Latch Draw Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
  • TM

    Grainger Choice

  • BATTALION
  • Paddle Latch Paddle Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Template Hinge,Nickel,4-1/2 In.,PK3
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge, Nickel, 4-1/2 In., PK3 Template Hinge,Nickel,4-1/2 In.,PK3
  • Item # 1WAY5
  • Mfr. Model # 1WAY5
  • Template Hinge, Steel Material, Nickel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180...More

  • Category : Door and Butt Hinges
High Traffic Hinge,Half Surface
  • TM

    Grainger Choice

  • BATTALION
  • High Traffic Hinge, Half Surface High Traffic Hinge,Half Surface
  • Item # 4PA21
  • Mfr. Model # 4PA21
  • High Traffic Hinge, Steel Material, Satin Chrome Finish, With Holes, 3 and 4 Holes per Leaf, No Ligature...More

  • Category : Door and Butt Hinges
Butt Hinge,Full Mortise,Ball Bearing,PK3
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge, Full Mortise, Ball Bearing, PK3 Butt Hinge,Full Mortise,Ball Bearing,PK3
  • Item # 1WAY1
  • Mfr. Model # 1WAY1
  • Butt Hinge, Steel Material, Antique Bronze Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Conventional Fixed Staple Corner Hasp, 7-1/2" Length,
  • TM

    Grainger Choice

  • BATTALION
  • Conventional Fixed Staple Corner Hasp, 7-1/2" Length, Stainless Steel, Natural Finish Fixed Staple Corner Hasp
  • Item # 1XMT4
  • Mfr. Model # 1XMT4
  • Fixed Staple Corner Hasp, Hasp Style Conventional, Material Stainless Steel, Finish Natural, Length 7-1/2...More

  • Category : Hasps
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch Cam Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Steel Tee Hinge, Steel Pin Material, 2 PK
  • TM

    Grainger Choice

  • BATTALION
  • Steel Tee Hinge, Steel Pin Material, 2 PK Full Surface Tee Hinge
  • Item # 1WBE5
  • Mfr. Model # 1WBE5
  • Tee Hinge, Steel Material, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 6 In. Door Leaf Height,...More

  • Category : Tee and Strap Hinges
Casement Window Operator, Bronze
Door Hanger Kit,Zinc,4 Wheels
  • TM

    Grainger Choice

  • BATTALION
  • Door Hanger Kit, Zinc, 4 Wheels Door Hanger Kit
  • Item # 1RBJ3
  • Mfr. Model # 1RBJ3
  • Door Hanger Kit, Material Steel, Zinc Finish, Length 48 In, Height 1 1/16 In, Width 2 11/32 In, Bearings...More

  • Category : Hanging Door Hardware
Rotary Latch, Nonlocking, Concealed, Two Stage Perpendicular Rig
  • TM

    Grainger Choice

  • BATTALION
  • Rotary Latch, Nonlocking, Concealed, Two Stage Perpendicular Right Hand Actuation Rotary Latch
  • Item # 4RRK1
  • Mfr. Model # 4RRK1
  • Rotary Latch, Nonlocking, Latch Type Concealed, Two Stage Perpendicular Right Hand Actuation, Material Steel,...More

  • Category : Latches
  • TM

    Grainger Choice

  • BATTALION
  • Door Stop Catch Door Stop Catch
  • Multiple product options available

    Multiple product options available

  • Category : Door Holders
Slam Latch, Nonlocking, Flush Round Pull, Black Plastic Fin
  • TM

    Grainger Choice

  • BATTALION
  • Slam Latch, Nonlocking, Flush Round Pull, Black Plastic Finish, 2-5/16" Width Slam Latch
  • Item # 1XPD8
  • Mfr. Model # 1XPD8
  • Slam Latch, Nonlocking, Latch Type Flush Round Pull, Material Plastic, Finish Black Plastic, Height 1-1/4...More

  • Category : Latches
Template,Ball,Dull Bronze,4.5x4.5,PK3
  • TM

    Grainger Choice

  • BATTALION
  • Template, Ball, Dull Bronze, 4.5x4.5, PK3 Template,Ball,Dull Bronze,4.5x4.5,PK3
  • Item # 1WAZ2
  • Mfr. Model # 1WAZ2
  • Template Hinge, Steel Material, Dull Bronze Finish, 110.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • Wire Cloth Wire Cloth
  • Multiple product options available

    Multiple product options available

  • Category : Door and Window Replacement Screen
Dead Bolt Lock,Aluminum,L 3 In
  • TM

    Grainger Choice

  • BATTALION
  • Dead Bolt Lock, Aluminum, L 3 In Dead Bolt Lock,Aluminum,L 3 In
  • Item # 1XND2
  • Mfr. Model # 1XND2
  • Dead Bolt Lock, Type Inside Center Mount, Material Steel, Aluminum Finish, Length 3 In, Height 1 7/16 In,...More

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Compression Latch Compression Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Casement Window Operator, Bronze
Stainless Steel Deadbolt, Single-Cylinder, Keyed Different
  • TM

    Grainger Choice

  • BATTALION
  • Stainless Steel Deadbolt, Single-Cylinder, Keyed Different Deadbolt
  • Item # 1TPL7
  • Mfr. Model # 1TPL7
  • Deadbolt, Material Steel, Finish Stainless Steel, Faceplate Dimensions 1 In. x 2-1/4 In., Throw Length 1 In.,...More

  • Category : Deadbolt Locks
Hinge,Full Mortise,Plain Bearing,PK3
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Full Mortise, Plain Bearing, PK3 Hinge,Full Mortise,Plain Bearing,PK3
  • Item # 1WAG4
  • Mfr. Model # 1WAG4
  • Butt Hinge, Steel Material, Satin Nickel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180...More

  • Category : Door and Butt Hinges
Push to Close Latch, Keyed, Push to Close w/Pull
  • TM

    Grainger Choice

  • BATTALION
  • Push to Close Latch, Keyed, Push to Close w/Pull Tab, Black Powder Coated Finish, 1-1/8" Width Push to Close Latch
  • Item # 1XPD3
  • Mfr. Model # 1XPD3
  • Push to Close Latch, Keyed, Latch Type Push to Close w/Pull Tab, Material Zinc, Finish Black Powder Coated,...More

  • Category : Latches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More