Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hardware

41 Results Found that Include 99 Products

Results per page:  16 | 32 | 48
Garage Door Bottom,Replacement,L 108
  • TM

    Grainger Choice

  • BATTALION
  • Garage Door Bottom, Replacement, L 108 Base Mount PVC Vinyl, Aluminum Flange Garage Door Bottom
  • Item # 2RRT5
  • Mfr. Model # 2RRT5
  • Garage Door Bottom Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert...More

  • Category : Door Weatherstripping
Lock,SideLatch,Zinc
High Traffic Hinge,Half Mortise
  • TM

    Grainger Choice

  • BATTALION
  • High Traffic Hinge, Half Mortise High Traffic Hinge,Half Mortise
  • Item # 4PA23
  • Mfr. Model # 4PA23
  • High Traffic Hinge, Steel Material, With Holes, 3 and 4 Holes per Leaf, No Ligature Resistant, 4-1/2 In....More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Paddle Latch Paddle Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Template,Ball,Prime Coat,4 1/2x4 1/2
  • TM

    Grainger Choice

  • BATTALION
  • Template, Ball, Prime Coat, 4 1/2x4 1/2 Template,Ball,Prime Coat,4 1/2x4 1/2
  • Item # 4PA43
  • Mfr. Model # 4PA43
  • Template Hinge, Steel Material, Beige Enamel Finish, 140.0 lb. Load Capacity, With Holes, 4 Holes per Leaf,...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Knob Lockset Knob Lockset
  • Multiple product options available

    Multiple product options available

  • Category : Door Knob Locksets
  • TM

    Grainger Choice

  • BATTALION
  • Sponge Weatherstrip Sponge Weatherstrip
  • Multiple product options available

    Multiple product options available

  • Category : Door Weatherstripping
Bolt,Flush,1 In Width
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Flush, 1 In Width Bolt,Flush,1 In Width
  • Item # 5U619
  • Mfr. Model # 5U619
  • Manual Flush Bolt, Satin Chrome Finish, Length 6-3/4 In., Width 1 In., Throw Size 3/4 In., Hardware Included

  • Category : Door Bolts
Template Hinge,Full Mortise,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge, Full Mortise, PK2 Template Hinge,Full Mortise,PK2
  • Item # 1RBX8
  • Mfr. Model # 1RBX8
  • Template Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Door Stop Catch Door Stop Catch
  • Multiple product options available

    Multiple product options available

  • Category : Door Holders
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch Cam Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Hydraulic, Light Duty, Non-Handed/Reversible, Aluminum Door Clos
  • TM

    Grainger Choice

  • BATTALION
  • Hydraulic, Light Duty, Non-Handed/Reversible, Aluminum Door Closer Battalion Door Closers
  • Item # 5TUP2
  • Mfr. Model # 5TUP2
  • Hydraulic, Door Closer, Light Duty Closer Performance, Non-Hold Open, Door Handing Non-handed/reversible, Arm...More

  • Category : Door Closers
Door Protection Plate, Aluminum, Kick/Stretcher, 12" Height
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Spring Hinge,Steel,3-1/2In H,3-1/2In,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Spring Hinge, Steel, 3-1/2In H, 3-1/2In, PK2 Full Mortise Spring Hinge
  • Item # 1CAA9
  • Mfr. Model # 1CAA9
  • Spring Hinge, Steel Material, Brass Finish, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, 1-1/2...More

  • Category : Spring Hinges
Weatherstrip,Single Door,1/4x7/8x204
  • TM

    Grainger Choice

  • BATTALION
  • Weatherstrip, Single Door, 1/4x7/8x204 Weatherstrip
  • Item # 2RRN2
  • Mfr. Model # 2RRN2
  • Weatherstrip, Insert Material Silicone, Insert Size 11/32 In., Flange Material Aluminum, Flange Finish Mill,...More

  • Category : Door Weatherstripping
Hinge, Surface Mount, 5 X 5 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 5 X 5 In Hinge, Surface Mount, 5 X 5 In
  • Item # 3HTR2
  • Mfr. Model # 3HTR2
  • Butt Hinge, Steel Material, Zinc Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees...More

  • Category : Door and Butt Hinges
Steel Strap Hinge, Stainless Steel Finish, Steel Pin Materi
  • TM

    Grainger Choice

  • BATTALION
  • Steel Strap Hinge, Stainless Steel Finish, Steel Pin Material, 1 EA Strap Hinge
  • Item # 1RCP5
  • Mfr. Model # 1RCP5
  • Strap Hinge, Steel Material, Stainless Steel Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of...More

  • Category : Tee and Strap Hinges
Mag Door Holder,Nylon,Black,Wall/Floor
  • TM

    Grainger Choice

  • BATTALION
  • Mag Door Holder, Nylon, Black, Wall/Floor Mag Door Holder,Nylon,Black,Wall/Floor
  • Item # 3EHW6
  • Mfr. Model # 3EHW6
  • Magnetic Door Holder, Nylon Finish, Material Nylon, Color Black, Holder Projection 3/4 In., Strike Projection...More

  • Category : Automatic and Magnetic Door Holders
  • TM

    Grainger Choice

  • BATTALION
  • Draw Latch Draw Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Sliding Door Bar Lock,Satin Aluminum
  • TM

    Grainger Choice

  • BATTALION
  • Sliding Door Bar Lock, Satin Aluminum Sliding Door Bar Lock,Satin Aluminum
  • Item # 1XMP9
  • Mfr. Model # 1XMP9
  • Sliding Patio Door Bar Lock, Operation Type Manual, Length 48 In., Width 3/4 In., Height 3-5/8 In., Satin...More

  • Category : Sliding Door Locks
Satin Chrome Light Duty Keyed Different Entrance Lever, Str
  • TM

    Grainger Choice

  • BATTALION
  • Satin Chrome Light Duty Keyed Different Entrance Lever, Straight Style Light Duty Lever Lockset
  • Item # 2VMX5
  • Mfr. Model # 2VMX5
  • Lever, Light Duty, Lockset Function Entrance, Style Straight, Satin Chrome Finish, Strike Type Round and...More

  • Category : Door Lever Locksets
Utility Hinge,Flat,Silver,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Utility Hinge, Flat, Silver, PK2 Utility Hinge,Flat,Silver,PK2
  • Item # 1XMH5
  • Mfr. Model # 1XMH5
  • Butt Hinge, Stainless Steel Material, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Knob Knob
  • Multiple product options available

    Multiple product options available

  • Category : Cabinet Knobs
Spline, Gray Rubber, Length 1200", Width 7/32"
  • TM

    Grainger Choice

  • BATTALION
  • Spline, Gray Rubber, Length 1200", Width 7/32" Spline
  • Item # 1XMN2
  • Mfr. Model # 1XMN2
  • Spline, Door Type Screen Door, Length 1200 In., Width 7/32 In., Height 7/32 In., Material Rubber, Gray, Dull...More

  • Category : Screen Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Compression Latch Compression Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Template Hinge,Full Mortise,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge, Full Mortise, PK2 Template Hinge,Full Mortise,PK2
  • Item # 1RBY2
  • Mfr. Model # 1RBY2
  • Template Hinge, Stainless Steel Material, Stainless Steel Finish, With Holes, 2 Holes per Leaf, No Ligature...More

  • Category : Door and Butt Hinges
Template,Plain,Prime Coat,4.5x4.5,PK3
  • TM

    Grainger Choice

  • BATTALION
  • Template, Plain, Prime Coat, 4.5x4.5, PK3 Template,Plain,Prime Coat,4.5x4.5,PK3
  • Item # 1WAJ2
  • Mfr. Model # 1WAJ2
  • Template Hinge, Steel Material, Gray Enamel Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No...More

  • Category : Door and Butt Hinges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More