Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hardware

34 Results Found that Include 60 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Lever Door Holder Lever Door Holder
  • Multiple product options available

    Multiple product options available

  • Category : Door Holders
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Full Mortise Spring Hinge Full Mortise Spring Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Spring Hinges
Stainless Steel Door Latch Protector, Out Opening Doors, Le
Butt Hinge,Full Mortise,6 X 6 In
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge, Full Mortise, 6 X 6 In Butt Hinge,Full Mortise,6 X 6 In
  • Item # 4PA72
  • Mfr. Model # 4PA72
  • Butt Hinge, Steel Material, Steel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 270 Degrees...More

  • Category : Door and Butt Hinges
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Cam Latch, Nonlocking, L Handle, Chrome Finish,  5"&#x
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch, Nonlocking, L Handle, Chrome Finish, 5" Width Cam Latch
  • Item # 1XNZ6
  • Mfr. Model # 1XNZ6
  • Cam Latch, Nonlocking, Latch Type L Handle, Material Zinc, Finish Chrome, Height 4-7/64 In., Width 5 In.,...More

  • Category : Latches
Hydraulic, Light Duty, Non-Handed/Reversible, Dark Bronze Door&#
  • TM

    Grainger Choice

  • BATTALION
  • Hydraulic, Light Duty, Non-Handed/Reversible, Dark Bronze Door Closer Battalion Door Closers
  • Item # 5TUP3
  • Mfr. Model # 5TUP3
  • Hydraulic, Door Closer, Light Duty Closer Performance, Non-Hold Open, Door Handing Non-handed/reversible, Arm...More

  • Category : Door Closers
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Template,Ball,Dull Chrome,4.5x4.5
  • TM

    Grainger Choice

  • BATTALION
  • Template, Ball, Dull Chrome, 4.5x4.5 Template,Ball,Dull Chrome,4.5x4.5
  • Item # 3HUC1
  • Mfr. Model # 3HUC1
  • Template Hinge, Steel Material, Dull Chrome Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No...More

  • Category : Door and Butt Hinges
Roller,L 7 9/16 In,1 Wheel
  • TM

    Grainger Choice

  • BATTALION
  • Roller, L 7 9/16 In, 1 Wheel Roller
  • Item # 1XND8
  • Mfr. Model # 1XND8
  • Roller, Type 10 Ball Bearing, Material Steel, Zinc Plated Finish, Length 4 3/8 In, Height 1 3/4 In, Width 1...More

  • Category : Hanging Door Hardware
Rotary Latch, Nonlocking, Concealed, Single Stage Top Right
  • TM

    Grainger Choice

  • BATTALION
  • Rotary Latch, Nonlocking, Concealed, Single Stage Top Right Hand Actuation, Zinc Plated Finish Rotary Latch
  • Item # 4RRJ3
  • Mfr. Model # 4RRJ3
  • Rotary Latch, Nonlocking, Latch Type Concealed, Single Stage Top Right Hand Actuation, Material Steel, Finish...More

  • Category : Latches
  • TM

    Grainger Choice

  • BATTALION
  • Compression Latch Compression Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Bottom Lift and Roller Bracket,L 6 In
  • TM

    Grainger Choice

  • BATTALION
  • Bottom Lift and Roller Bracket, L 6 In Bottom Lift and Roller Bracket,L 6 In
  • Item # 1XNB3
  • Mfr. Model # 1XNB3
  • Bottom Lift and Roller Bracket, Type Left and Right, Material Steel, Galvanized Finish, Length 6 In, Height 1...More

  • Category : Hanging Door Hardware
Crash Chain, Silver Steel, Length 30-1/2", Width 1-13&
  • TM

    Grainger Choice

  • BATTALION
  • Crash Chain, Silver Steel, Length 30-1/2", Width 1-13/32" Crash Chain
  • Item # 1XMK8
  • Mfr. Model # 1XMK8
  • Crash Chain, Door Type Screen and Storm Door, Length 30-1/2 In., Width 1-13/32 In., Height 1-1/8 In.,...More

  • Category : Screen Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Corner Guard Corner Guard
  • Multiple product options available

    Multiple product options available

  • Category : Wall Corner Guards
Paddle Latch, Nonlocking, Push to Close, Zinc Plated Finish
  • TM

    Grainger Choice

  • BATTALION
  • Paddle Latch, Nonlocking, Push to Close, Zinc Plated Finish, 5-1/2" Width Paddle Latch
  • Item # 1XPB9
  • Mfr. Model # 1XPB9
  • Paddle Latch, Nonlocking, Latch Type Push to Close, Material Steel, Finish Zinc Plated, Height 3-5/8 In.,...More

  • Category : Latches
Door Track Hanger,Weight 300 lb,Steel
  • TM

    Grainger Choice

  • BATTALION
  • Door Track Hanger, Weight 300 lb, Steel Door Track Hanger
  • Item # 4PE59
  • Mfr. Model # 4PE59
  • Door Track Hanger, Max. Weight (Lb.) 300, Material Steel, Bright Zinc Finish, Length (In.) 1-7/8, Height...More

  • Category : Hanging Door Hardware
Door Reinforcer, Stainless Steel, 1-3/8" Door Thickness,&#x
High Traffic Hinge,Full Surface,4-1/2 In
  • TM

    Grainger Choice

  • BATTALION
  • High Traffic Hinge, Full Surface, 4-1/2 In High Traffic Hinge,Full Surface,4-1/2 In
  • Item # 4PA53
  • Mfr. Model # 4PA53
  • High Traffic Hinge, Steel Material, With Holes, 3 Holes per Leaf, No Ligature Resistant, 4-1/2 In. Frame Leaf...More

  • Category : Door and Butt Hinges
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Utility Hinge,Flat,Silver,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Utility Hinge, Flat, Silver, PK2 Utility Hinge,Flat,Silver,PK2
  • Item # 1XMH3
  • Mfr. Model # 1XMH3
  • Butt Hinge, Stainless Steel Material, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range...More

  • Category : Door and Butt Hinges
Template,Ball,Prime Coat,4.5x4
  • TM

    Grainger Choice

  • BATTALION
  • Template, Ball, Prime Coat, 4.5x4 Template,Ball,Prime Coat,4.5x4
  • Item # 3HUA3
  • Mfr. Model # 3HUA3
  • Template Hinge, Steel Material, Gray Enamel Finish, 140.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No...More

  • Category : Door and Butt Hinges
Push to Close Latch, Keyed, Push to Close, Chrome Fini
  • TM

    Grainger Choice

  • BATTALION
  • Push to Close Latch, Keyed, Push to Close, Chrome Finish, 7/8" Width Push to Close Latch
  • Item # 1XPD2
  • Mfr. Model # 1XPD2
  • Push to Close Latch, Keyed, Latch Type Push to Close, Material Zinc, Finish Chrome, Height 1-1/4 In., Width...More

  • Category : Latches
Bolt,Surface
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Surface Bolt,Surface
  • Item # 4JG72
  • Mfr. Model # 4JG72
  • Concealed Screw Surface Bolt, Bright Brass Finish, Length 4 In., Width 5/8 In., Hardware Included

  • Category : Door Bolts
Hinge, Non Template, 6 X 6 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 6 X 6 In Hinge, Non Template, 6 X 6 In
  • Item # 3HTV5
  • Mfr. Model # 3HTV5
  • Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 5 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Template,Ball,Oil Rubbed Bronze,5x5,PK3
  • TM

    Grainger Choice

  • BATTALION
  • Template, Ball, Oil Rubbed Bronze, 5x5, PK3 Template,Ball,Oil Rubbed Bronze,5x5,PK3
  • Item # 1WAZ3
  • Mfr. Model # 1WAZ3
  • Template Hinge, Steel Material, Antique Bronze Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf,...More

  • Category : Door and Butt Hinges
Hinge, Surface Mount, 4 X 4 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 4 X 4 In Hinge, Surface Mount, 4 X 4 In
  • Item # 3HTP8
  • Mfr. Model # 3HTP8
  • Butt Hinge, Steel Material, Zinc Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees...More

  • Category : Door and Butt Hinges
Bracket,Double Rail,Steel,L 5 3/4 In
  • TM

    Grainger Choice

  • BATTALION
  • Bracket, Double Rail, Steel, L 5 3/4 In Single Box Rail Wall Hanger Bracket
  • Item # 1XMZ9
  • Mfr. Model # 1XMZ9
  • Bracket, Type Double Round Rail, Material Steel, Galvanized Finish, Length 5 3/4 In, Height 7 3/16 In, Width...More

  • Category : Hanging Door Hardware
Non Template,Plain,4x4,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Non Template, Plain, 4x4, PK2 Non Template,Plain,4x4,PK2
  • Item # 1WAJ6
  • Mfr. Model # 1WAJ6
  • Nontemplate Hinge, Steel Material, Bright Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More